| |
Component Clamp Sets |
 |
|
|
|
|
|
Component Clamp Sets Are Ideal For A Variety Of Milling And Machining Applications.
Component Clamp Sets are solidly made for long lasting durability and dependability. Reduce the set-up time needed on milling machines, boring mills and for other machine table operations. Studs, nuts, clamps and blocks are kept organized and within easy reach in handy holders. Click for more |
|
|
|
|
Component Nuts |
 |
|
|
|
|
|
Component Nuts Are Ideal For A Variety Of Machining And Fastening Applications.
Component Nuts are made of solid heat treated steel with corrosion resistant black oxide finish for long lasting durability and dependability. Various types for particular need or application. Coupling Nuts couple two or more studs together to create a stud of any length needed. Click for more |
|
 |
Handles |
 |
|
|
|
|
|
Inch Style With Stud Handles Are Adjustable Allowing For Up To 45 Handle Positions.
Handles
are made for long lasting durability. Insert provides ability to to disengage internal splines for rotation to desired position. Internal conical spring returns handle to re-engage splines for tightening or loosening. Stud, screw & spring made from 303 stainless steel. Click for more |
|
|
|
|
Quarter Turn Screws |
 |
|
|
|
|
|
Quarter Turn Screws Are Ideal For A Variety Of Commercial or Industrial Fastening Applications.
Quarter Turn Screws are solidly made for long lasting durability and dependability. Choose from wide selection of screws machined with Heat Treated Steel with Black Oxide Finish or 18/8 Stainless Steel with Plain Finish. Click for more |
|
 |
Socket Head Shoulder Screws |
 |
|
|
|
|
|
Socket Head Shoulder Screws Are Ideal For A Variety Of Commercial or Industrial Fastening Applications.
Socket Head Shoulder Screws are solidly made for long lasting durability and dependability. Used as a pivot or hinge point or as a guide for sliding parts. Click for more |
|
|
|
|
Eye Bolts |
 |
|
|
|
|
|
Eye Bolts Are Ideal For A Variety Of Commercial or Industrial Fastening Applications.
Eye Bolts are made of solid Heat Treated Steel with Black Oxide Finish for long lasting durability and dependability. Used as a stationary hinge point for cams or similar items and in applications where the bolt must pivot. Not to be used for lifting. Click for more |
|
 |
Swing Bolts |
 |
|
|
|
|
|
Swing Bolts Are Ideal For A Variety Of Commercial or Industrial Fastening Applications.
Swing Bolts are made of solid Heat Treated Steel with Black Oxide Finish for long lasting durability and dependability. Shoulder type eye bolt that can be used as a stationary hinge point for cams or similar items and in applications where the bolt must pivot. Not to be used for lifting. Click for more |
|
|
|
|
Transfer Screw Sets |
 |
|
|
|
|
|
Transfer Screw Set
For transferring the exact location of open and blind threaded holes to mating parts. While primarily designed for diemakers it has many other applications - locating fixtures, air cylinders, chucks, repairs etc. Set consists of 6 hardened screws nested in a combined holder and wrench. Each set is a complete tool; no wrenches or pliers are necessary.
Click for more |
|
 |
Hand Knobs |
 |
|
|
|
|
|
Hand Knobs Are Ideal For Use In A Wide Variety Of Applications.
Hand Knobs have a cast iron, aluminum, plastic or steel construction for long lasting durability and strength. Designed for hand comfort and dependability. Choose from Round Knurled Knobs, Star Knobs, Ball Knobs and Hexagon Knobs. Available with various finishes and thread types for increased versatility. Click for more |
|
|
|
|
Leveling and Toggle Pads |
 |
|
|
|
|
|
Leveling And Toggle Pads Are Ideal For Use In A Wide Variety Of Applications.
Leveling And Toggle Pads are made of steel for long lasting durability and strength. Leveling Pads automatically adjust to uneven surfaces, leveling machine tools, benches and more. Provides a large surface area for when heavy loads are applied to flexible or soft materials. Click for more |
|
 |
Step Blocks |
 |
|
|
|
|
|
Step Blocks Come In Two Pieces For Increased Versatility.
Step Blocks have a steel or aluminum construction for long lasting durability and strength. Serrations are ideal for use in load bearing applications. Pieces can be used together as a rest block or individually. Available in widths of 1 in., 1-1/2 in. and 2 in. Full block capacitates very per model.
Click for more |
|
|
|
|
Step Block Sets |
 |
|
|
|
|
|
Step Block Sets Come With A Variety Of Step Blocks That Are Ideal For Use In Load Bearing Applications.
Step Block Sets come with clamps for 5/16, 3/8, 1/2 and 5/8 bolts that are designed to work with metric bolts M8, M10, M12 and M16. Choose from 4 Piece, 5 Piece and 10 Piece models to fit the needs of the job. Click for more |
|
 |
T-Slot Nuts |
 |
|
|
|
|
|
T-Slot Nuts Are Ideal For Setting Up Work On Machine Tools.
T-Slot Nuts have a sturdy construction for long lasting durability and strength. Nuts feature an imperfect thread to prevent damage to the machine table. Choose from Standard T-Slot Nuts and Tap-Through T-Slot Nuts for increased versatility. Click for more |
|
|
|
|
T-Slot Bolts |
 |
|
|
|
|
|
T-Slot Bolts Are Ideal For Setting Up Work On Planers, Shapers, Milling Machines And Similar Applications.
T-Slot Bolts have a sturdy construction for long lasting durability and strength. Heads are sized to fit in the table slot providing more bearing surface. Designed to not twist or jam in slot. Click for more |
|
 |
Standard Shoes |
 |
|
|
|
|
|
Standard Shoes Are Ideal For Clamping Soft Materials Or Finished Surfaces.
Standard Shoes have a sturdy construction for long lasting durability and strength. Shoes automatically adjust to uneven surfaces and are designed to tilt in any direction. Delrin® Shoes permit relatively high clamping pressures without danger of marring or scratching. Click for more |
|
|
|
|
Toggle Shoe Clamps |
 |
|
|
|
|
|
Toggle Shoe Clamps Are Ideal For Solid Clamping On Angular Surfaces.
Toggle Shoe Clamps are made of heat treated steel for long lasting durability and strength. Available in a variety of styles for increased versatility. The black oxide finish provides added protection. Toggle Shoe Clamps With Knurled Heads are designed to automatically adjust to uneven surfaces. Click for more |
|
 |
Clamping Studs |
 |
|
|
|
|
|
Clamping Studs Are Designed For Solid And Dependable Clamping.
Clamping Studs are made of high tensile steel for long lasting durability and strength. Features a black oxide finish for added protection. Overall length (OAL) ranges from 1-1/2 in. to 20 in. for increased versatility. Thread sizes vary per model. Click for more |
|
|
|
|
Threaded Inserts |
 |
|
|
|
|
|
Threaded Inserts Are Ideal For Repairing Damaged Threads.
Threaded Inserts are made of carbon steel or stainless steel for long lasting durability and strength. Choose from models with Plain, Zinc Phosphate, Passivated, Black Oxide and Zinc Plate finishes for increased versatility and protection. Click for more |
|
 |
Threaded Body Grippers |
 |
|
|
|
|
|
Threaded Body Grippers Have A Serrated Carbide Tip That Provides Sure Holding And Long Life.
Threaded Body Grippers have a body that is made from alloy steel for long lasting durability and strength. Steel is hardened to Rc 32/37 and has a black oxide finish for added protection. Internal hex allows for adjustment from the backside. Click for more |
|
|
|
|
Toggle Screws |
 |
|
|
|
|
|
Northwestern Toggle Screws Are Designed For Secure Clamping On Angled Surfaces.
Northwestern Toggle Screws are made of heat treated steel for long lasting durability and strength. A black oxide finish provides added protection. Hex Socket Toggle Screws have pads that stop rotating on contact with the workpiece. Click for more |
|
 |
Component Washers |
 |
|
|
|
|
|
Component Washers Are Ideal For A Variety Of Milling And Machining Applications.
Component Washers are made of Stainless Steel, 18-8 Stainless Steel, 316 Stainless Steel, Low Carbon Steel or Brass for long lasting durability and dependability. Include Flat or Spherical types that compensate whenever a stud and clamping surface are not exactly perpendicular. Click for more |
|
|
|
|
Hoist Rings |
 |
|
|
|
|
|
Hoist Rings Are Ideal For Secure And Safe Lifting In Heavy Duty Load Applications.
Hoist Rings are made of solid forged alloy steel with corrosion resistant black oxide finish or 300 Series Stainless Steel for long lasting durability and dependability. Click for more |
|
 |
Component Clamps |
 |
|
|
|
|
|
Component Clamps Are Ideal For A Variety Of Milling And Machining Applications.
Component Clamps are made of solid forged steel for long lasting durability and dependability. Click for more |
|
|
|
|
Easy Installed Washers |
 |
|
|
|
|
|
C Washers Are Ideal For Easy Installation Metalworking And Machining Applications.
C washers are made of Stainless Steel, Black Oxide Steel or Case Hardened Steel for long lasting durability and dependability. Slide in and out of position for clear loading. Click for more |
|
 |
Fixture Clamps |
 |
|
|
|
|
|
Fixture Clamp Sets Are Ideal For A Variety Of Metalworking And Machining Applications.
Fixture Clamp Sets are solidly made for long lasting durability and dependability. Set is made up of a hardened steel socket cap screw with an offset head and a hexagonal washer. 10-piece sets are available in 5/16, 1/2, 5/8, 13/16, 1 and 1-3/16 inch hex size and various thread sizes. Click for more |
|
|
|
|
Hex Head Grippers |
 |
|
|
|
|
|
Hex Head Grippers Are Ideal For Heavy Duty Machining And Fastening Applications.
Hex Head Grippers are solidly made for long lasting durability and dependability. Threaded body allows the user to adjust the height of the gripper. Serrated Carbide Tip provides sure holding and long life. Click for more |
|
 |