Browse Disposable Food Service

(786 items)

Narrow Your Results

Availability

Free Shipping

Material(s)

Size

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Soufflé Cups

    Soufflé Cups
    See all 7 items in product family
    Souffle Cups Are Used For Holding Condiments In Fast Food Restaurants, Cafeterias And Other Foodservice Applications.

    Souffle Cups have a sturdy construction for long lasting durability and strength. Choose from Plastic or Heavy Duty Multi-Pleat Paper with a rolled, wax rim. Available in Translucent and White colors for easy contents identification. Wide brim makes them easy to fill and reduces messes. Sizes include 0.75 oz., 1 oz., 1.25 oz., 2 oz., 3.25 oz., 4 oz. and 5.5 oz. Disposable for easy cleanup. Package quantities vary per model. Lids are sold separately.

    Click for more
  • Steam Table Pans & Lids

    Steam Table Pans & Lids
    See all 3 items in product family
    Heavy-duty aluminum foil pans have a durable ridged design that withstands cooking, transporting, freezing, reheating and serving food. The rigid foil pans feature a raised full curl rim construction that provides added strength and is used for steam tables.
    Lids sold separately.
    Click for more
  • Plastic Food Container & Lids

    Plastic Food Container & Lids
    See all 2 items in product family
    Multi-use polypropylene food containers can be used for prepackaging foods or heating them in the microwave. These containers have a translucent plastic construction that enables you to easily identify packaged foods. Available in five sizes.
    Stackable Lids available for storing and to secure contents.
    Click for more
  • Aluminum Containers & Lids

    Aluminum Containers & Lids
    See all 3 items in product family
    Choose from a wide variety of foil containers to store, freeze and heat foods.
    Multi-use foil containers are great as carry-out containers. These durable foil food trays lock in heat and lock in freshness when foods are stored. Use containers with lids for convenient, secure closure.
    Click for more
  • Foam Containers & Lids

    Foam Containers & Lids
    See all 1 items in product family
    Foam Containers And Lids Are Used For Stocking Industrial and Commercial Kitchens Or Other To-Go Foodservice Applications.

    Foam Containers And Lids are insulated foam containers that keep hot or cold foods at proper serving temperatures longer. Used for prepackaging or serving soups, ice-cream, cereal and more. Foam insulation reduces heat and cold transfer to hands. Available types are Squat Container or Extra Squat Container. Capacities are 4 oz., 6 oz., 8 oz., 12 oz., and 16 oz.

    Click for more
  • Foam Hinged Lid Carryout Containers

    Foam Hinged Lid Carryout Containers
    See all 14 items in product family
    High-insulation foam containers keep food hot or cold and are used for transporting or storing foods. The carry-out containers feature a secure closure and hinged lids that help minimize spills and lock in heat. Foam insulation also reduces heat and cold transfer to the user’s hands. Containers with perforated hinged lids allow you to easily remove the lid.
    Click for more
  • Plastic Hinged Containers

    Plastic Hinged Containers
    See all 2 items in product family
    Plastic Hinged Containers Are Used For Restaurants And Other Foodservice Establishments That Offer To Go Or Take Home Options.

    Plastic Hinged Containers are made of plastic for long lasting durability. Secure hinged lids or bar-lock snap-tight closures help to preserve freshness of food contents, reduce leaks and provide longer shelf life. Easy to store and transport. Lightweight, crush-resistant and stackable. Brands are Dart® and Reynolds Wrap®. Colors are Black/Clear Lid and White. Package quantities are 100/Bag, 125/Bag, 125/Pack and 150 ct. Sizes vary per type.

    Click for more
  • Handi-Foil® Aluminum Steam Table Pans

    Handi-Foil® Aluminum Steam Table Pans
    See all 5 items in product family
    Handi-Foil® Aluminum Steam Table Pans Hold Salads, Casseroles, Meats And More At Banquets, Picnics And Other Catered Events.

    Steam Table Pans are durably constructed from aluminum material to hold heavy pastas and deserts without bending or cracking. Aluminum material withstands a wide range of temperatures from deep freezers to high oven heat to prep, freeze, cook and serve food in the same pan. Curved rolled rim prevents spills. Reusable and recyclable. Variety of sizes available in quantities of 50, 100 or 125 for cost savings.

    Click for more
  • Handi-Foil® Steam Pan Foil Lids

    Handi-Foil® Steam Pan Foil Lids
    See all 2 items in product family
    Handi-Foil® Steam Pan Foil Lids Help Caterers And Food Prep Personnel Retain Food Temperature When Delivering Prepared Meals.

    Lids for Steam Pans are durably constructed of heavy gauge foil for extra strength and stacking durability. Rolled edges provide a tight seal for spill free transportation to catered events or banquets. Recyclable foil lids offer quick clean up. Lids available for Full Size and Half Size steam pans.

    Click for more
  • Genpak® Elite Laminated Foam Dinnerware

    Genpak® Elite Laminated Foam Dinnerware
    See all 1 items in product family
    Laminated Foam Plates Are Disposable For Quick Easy Clean Up At Picnics, Parties, Fairs, Catered Events And More.

    Laminated Foam Plates feature non-absorbent foam construction to prevent liquids from leaking through. Deep shoulders and wide rim keep food contained in each of the 3 compartments. Cut-resistant surface provides added durability. Foam plates are insulated to reduce heat transfer and keep hot or cold dishes at proper serving temperatures. 10-1/4" diameter. 500 per case.

    Click for more
  • Handi-Foil® Aluminum Roasting/Baking Containers

    Handi-Foil® Aluminum Roasting/Baking Containers
    See all 2 items in product family
    Handi-Foil® Aluminum Roasting/Baking Containers Are Widely Used By Caterers And Food Service Personnel To Prep, Bake, Transport Or Store Hot Or Cold Foods.

    Roasting/Baking Containers are made from sturdy aluminum to support heavy pastas and entrees without bending or cracking. Aluminum material withstands a wide range of temperatures from deep freezers to high oven heat. Reusable and recyclable. Available styles are Loaf Baking Pan and Roasting Container sold 100 or 200 per carton.

    Click for more
  • Handi-Foil® Aluminum Oblong Containers

    Handi-Foil® Aluminum Oblong Containers
    See all 1 items in product family
    Aluminum Foil Oblong Pans Are Widely Used To Cook, Store And Serve Hot Or Cold Food.

    Aluminum Foil Oblong Pans cut down on costs and reduce clean up time in bakeries, restaurants, catering kitchens and more. Double ridged design withstands cooking, transporting, freezing and serving. Curled rim provides additional strength. 8-1/2x5-15/16x1-13/16" containers hold up to 36 ounces. 500 per package.

    Click for more
  • Boardwalk® Aluminum Pans

    Boardwalk® Aluminum Pans
    See all 1 items in product family
    Full Size Steam Table Pan Is Widely Used By Caterers And Chefs For Cooking, Storing And Serving All Types Of Food.

    Full Size Steam Table Pan is mande from aluminum for strength and durability. Double ridged design withstands cooking, transporting, freezing and serving. Curled rim provides additional strength for steam tables. One size.

    Click for more
  • Dart® Portion/Soufflé Cup Lids

    Dart® Portion/Soufflé Cup Lids
    See all 1 items in product family
    Portion Cup Lids Are Crystal Clear For Quick Identification Of Contents.

    Portion Cup Lids feature a snap-tight fit to eliminate leaks and spills at take out restaurants. Flat design stacks conveniently for space-saving storage. See-through plastic construction. Lids fit 1/2 to 1 ounce portion cups. 125 lids per sleeve.

    Click for more
  • SOLO® Cup Company Polystyrene Portion Cups

    SOLO® Cup Company Polystyrene Portion Cups
    See all 5 items in product family
    SOLO® Cup Company Polystyrene Portion Cups Are Perfect For Food Samples, Condiments And More.

    SOLO® Cup Company Polystyrene Portion Cups are durable and leak-proof. Covers are sold separately. Available sizes are 2 oz., 3.25 oz. and 4 oz. Cups are sold in package quantities of 2500.

    Click for more
  • Boardwalk® Crystal-Clear Portion Cup Lids

    Boardwalk® Crystal-Clear Portion Cup Lids
    See all 1 items in product family
    Portion Cup Lids Are Crystal Clear For Quick Identification Of Contents.

    Portion Cup Lids feature a snap-tight fit to eliminate leaks and spills at take out restaurants. Flat design stacks conveniently for space-saving storage. See-through plastic construction. Lids fit 1.5 to 2.5 ounce portion cups. Sold in case of 2,400.

    Click for more
  • Dart® Carryout Food Containers

    Dart® Carryout Food Containers
    See all 1 items in product family
    Foam Hinged Containers Transport Or Store Hot Or Cold Food At Restaurants, Cafeterias, Delis And More.

    Foam Hinged Containers help insulate food to keep it hot or cold depending on serving temperature. Three compartments keep food separated during transport. Perforated hinge allows lid to be easily removed for full access to food. Secure closure prevents spillage. 8x7-1/2x2-3/10". Color is White.

    Click for more
  • Boardwalk® Plastic Soufflé/Portion Cups

    Boardwalk® Plastic Soufflé/Portion Cups
    See all 1 items in product family
    Soufflé Cups Are Widely Used At Restaurants To Dispense Ketchup, Salad Dressing, Dipping Sauces And More.

    Soufflé Cups feature smooth plastic construction for convenient filling. Rolled rim provides additional support to thick sauces. 2 ounce size. Bags of 200.

    Click for more
Featured Items