Browse Pipe & Tubing

(2,831 items)

Narrow Your Results

Length Feet

Wall Thickness Inches

Color Finish

Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Norprene A-60-G Industrial Grade Tubing

    Norprene A-60-G Industrial Grade Tubing
    See all 7 items in product family
    Norprene® A-60-G Industrial Grade Tubing Is Used For A Wide Range Of Heavy Duty Industrial Fluid Transfer Applications.

    Norprene® A-60-G Industrial Grade Tubing is made for long lasting durability and dependability. Offers superior weathering characteristics. Abrasion resistant. Outstanding flexural fatigue resistance. Wide temperature range (-75°F to 275°F). Low gas permeability as compared to rubber tubing. Ozone and UV light resistant. Applications include soap and disinfectant dispensing, print ink transfer, caustic dispensing, plating and etching chemicals, wastewater sampling, glass and window wash systems, vacuum pumps, cable insulation and abrasion-resistant sleeving. 50 foot length 1000 PSI tubing is available in 3/32, 1/16 and 1/8 inch wall thicknesses and 1/4, 3/8, 1/2, 5/8 and 3/4 inch outside diameters.

    Click for more
Featured Items