Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Flashlights & Portable Work Lights

(1,054 items)

Narrow Your Results

Availability

Watts

  • Less...
  • More...

Cord Length Feet

  • Less...
  • More...

Lumens

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 44 items within 3 product groups See all items from other sellers
  • Bayco® Fluorescent Work Lights

    Bayco® Fluorescent Work Lights
    See all 29 items in product family
    Bayco® Standard Work Light SL-520, 25'L Cord, 18/2 GA, Black

    Features:
    • Durable, Built For Years Of Use
    • Cool Running 13w 10,000 Hour Rated Bulb (Included)
    • Equivalent To 75w Incandescent Bulb w/Natural Daylight Illumination
    • Rugged Ergonomic Design
    • Unique 90 Degree Cord Swivel Pivots Cord For Hands Free Stand Up Use
    • High Impact Lamp Protector w/High Gloss Reflector
    • Convenient & Versatile Nylon Tipped Double Hang Hook
    • Rocker On/Off Switch
    Click for more
  • Portable Fluorescent Utility Lights

    Portable Fluorescent Utility Lights
    See all 9 items in product family
    Portable Fluorescent Utility Lights Provide Energy-Efficient Lighting For A Variety Of Work Spaces.

    Fluorescent work lights use compact low-energy 55 watt fluorescent bulbs. Shade stays cool to the touch. Average bulb life is 10,000 hours. Metal halide lights are yoke-mounted to allow easy vertical and horizontal angle adjustments. Lights are housed in yellow powder-coated steel for strength and safety. Includes 15’L 120V power cord. ETL approved. 1 Year Limited Warranty.
    Pedestal Base features 16 gauge steel tubular post with 18” heavy duty steel base. Post is height adjustable from 5’6” to 8’6”.
    Cart Base features 16 gauge tubular steel post with 10” diameter solid rubber wheels. Post is height adjustable from 5’ to 8’.
    Tripod includes a base covering a 46” diameter area and height-adjustable 20 gauge tubular steel post ranging from 3’ to 6’6”.
    Floor Base is made from 12-gauge steel and covers a 16” diameter area.
    Clamp-On Mount secures lights to most surfaces up to 3” thick.
    Magnet Mount provides 210 lb. magnet strength with a 1/4” steel arm that extends 6” from mounting surface.

    Click for more
  • Utility Lights

    Utility Lights
    See all 6 items in product family
    Utility Lights Offer A Variety Of Lighting Solutions.Utility Lights provide temporary lighting both indoors and outdoors and meet a variety of lighting needs. Cords are made of premium-grade PVC for long-lasting durability. Available in 6" Clamp Light with 8-1/2" Bell Shade, 6-ft cord, 2-conductor polarized plug, weather-resistance to +105°C, clamp with protective vinyl jacket, adjustable ball joint and switch socket, Brooder & Heat Lamp with 10-1/2" Bell Shade with 8 ft. cord, 250-watt bulb maximum. Metal Guard Utility Lights have 16 AWG, 12V, and cord lengths of 25 or 50 ft. Not for use in hazardous locations. Plastic Guard Utility Lights and Plug-It® Fluorescent Utility Light also available.

    Click for more

Additional Items

Sort By: 

4 Results

Sort By: 

4 Results