Browse Hose & Cord Reels

(1,703 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Spring Retractable Fuel Delivery Reels

    Spring Retractable Fuel Delivery Reels
    See all 15 items in product family
    Spring Retractable Fuel Delivery Reels Are Designed For Mobile And Permanent Mounting In A Variety Of Fuel Applications.

    Reels are made with corrosion-resistant powder coat material and permanently lubricated reels for long lasting strength and reliability. Features heavy-duty reinforced steel stamped guide arm. Durable seals offer secure protection from leaks. Available hose lengths are 25, 35, 50, and 75 feet. Supports pressures up to 250, 300, and 600 PSI. Dimensions vary per model.

    Click for more
  • Fill-Rite Fuel Transfer Pumps

    Fill-Rite Fuel Transfer Pumps
    See all 7 items in product family
    Fill-Rite Fuel Transfer Pumps Transfer Gasoline And Other Flammable Liquids Through Manual Or Motorized Pumps.

    Fill-Rite pumps have a cast iron housing to provide long lasting durability. Pumps provide an automated and continuous flow, making fuel transfers at remote sites easy. Available styles include Hand Pump (rotary), Vane Pump, Hand Pump (Piston) and Rotary Hinged Vane. Available mounting options include 2" NPT Bung Mount, and Multiple Mounting Options. Fuel ransfers from 8 to 22.5 gallons per minute. The units are compatible with Diesel, Gasoline, Kerosene, E15, Bio-Diesel, Mineral Spirits, Light Oils and Methanol. The 12 volt DC motors are UL/cUL certified. Hand crank voltage model also available.

    Click for more
  • Fill-Rite Fuel Transfer Pump Accessories

    Fill-Rite Fuel Transfer Pump Accessories
    See all 18 items in product family
    Fill-Rite Offers A Full Line Of Accessories Including Hoses, Nozzles, Swivels, Vent Caps, Display Meters And Filters.

    Fill-Rite products are made of aluminum, steel or cast iron to provide long lasting durability. A wide range of accessories used for agriculture, construction, municipal and non-retail refueling applications. Fuel meters have +/- 1% accuracy, 5-20 GPM, 50 PSI, 3/4 in. inlet, 3/4 in. outlet, large easy to read display and NPT threads. Accessories include Filter Kit, Filter Head, In-line Flow Meter, Particulate Spin on Filter, Retail Hose, Vented Tank Cap, Automatic Nuzzle w/ Hook, Multi-Plane Swivel w/Double O-Ring Seals and more. UL/cUL, CE listed. Dimensions vary per accessory.

    Click for more