Browse Commercial Refrigerators & Freezers

(2,380 items)

Narrow Your Results

Free Shipping

Brand

  • Less...
  • More...

Capacity Cubic Feet

Shelf Quantity

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Food Display Cases

    Food Display Cases
    See all 28 items in product family
    Food Display Cases Are Used For Grocery Stores, Delicatessens, Bakeries And More.

    Food Display Cases are made of heavy duty Steel or Wood Laminate construction for long lasting strength, durability and dependability. Provide easy visibility of contents while maintaining freshness and preventing contamination. Tempered Glass front displays and sliding doors allow visibility and space-efficient means for access. Refrigerated and Non-Refrigerated display cases are available in various types including Display Merchandisers, Open Display Merchandisers, Low Profile Open Display Merchandisers, Mid Height Open Display Merchandisers and Slim Line Open Merchandisers. Open Merchandisers keep food refrigerated with easy reach-in access for customers. Refrigeration systems feature efficient evaporators and condensers to ensure food is kept at proper temperatures. Black, White or Stainless Steel finished units are available in 6.7 to 27.6 cubic foot capacities and various sizes to meet particular need or space requirements.

    Click for more
  • True® Deli Cases

    True® Deli Cases
    See all 8 items in product family
    True® Deli Cases Are Used For Retail Food Merchandising And Display Applications.

    True® Deli Cases are solidly manufactured for long lasting durability and dependability. High humidity gravity coil refrigeration systems maintain 38°F to 40°F (3.3°C to 4.4°C) for the freshest display of meats, cheeses and deli products. Curved glass fronts with white aluminum laminated exterior sides and stainless steel top. Glass ends. Two glass rear sliding doors. Fluorescent interior lighting. 47-7/8 inch height 35-1/2 inch deep units are available in 36-1/4, 48-1/4, 60-1/4 and 72-1/4 inch widths and 1/3, 1/2 and 3/4 horsepower. Made in U.S.A.

    Click for more
  • Arctica® Bakery Cases Dry/Refrigerated

    Arctica® Bakery Cases Dry/Refrigerated
    See all 7 items in product family
    Arctica® Bakery Cases Dry/Refrigerated Are Used For Bakeries, Confectionary Shops, Restaurants And Other Walk-In Food Retail Applications.

    Arctica® Bakery Cases Dry/Refrigerated are solidly manufactured for long lasting durability and dependability. Curved glass fronts with white aluminum laminated exterior sides and stainless steel top. Glass ends. Two glass rear sliding doors. Self-contained refrigeration 55% RH, envir. 75°F. Adjustable PVC coated shelves and fluorescent interior lights provide optimum performance. Available styles are Service Display or Bakery Case. Units are available in 23-1/2, 32, 47-7/8 and 60" H. 2, 3 or 6 shelves available. Door quantiites are 2 or 3. Other dimensions vary per model.

    Click for more
  • Sushi Display Cases

    Sushi Display Cases
    See all 14 items in product family
    Sushi Display Cases Provide Safe Storage And Display For Restaurants And Catering.

    Sushi Display Cases are made of solid stainless steel and tempered glass construction for long lasting durability and dependability. Wide selection available to meet particular needs or requirements. Kool-It brand cases include 5, 6 or 7 foot length models with choice of Left or Right side compressor. Self-contained evaporator channel eliminates need for draining. Electronic thermostat with digital temperature indicator. Internal encased cool fluorescent light and hinged curved tempered front glass door allows ease of access and easy viewing of contents. Removable rear sliding access doors make filling and cleaning the case extremely easy. Upper stainless steel baffle plate creates a drip-free, food safe environment. Turbo Air brand cases include 4, 5 or 6 foot length Refrigerated or Remote type models made with 18 gauge mirror finish, Type 304 stainless steel front and back doors with removable tempered glass top. ANSI approved.

    Click for more
  • True® Double Duty Deli Cases

    True® Double Duty Deli Cases
    See all 6 items in product family
    True® Deli Cases Showcase Cheese, Cold Cuts, Salads, Sandwiches And More For High-Profile, Point-Of-Purchase Display.

    True® Deli Cases are made of high quality materials including stainless steel and aluminum for maintenance-free operation. Energy efficient thermal glass doors with extra large product viewing glass ensure customers can easily see deli foods. Deli case includes adjustable PVC coated shelves to provider plenty of room for large bowls, trays and other serving items. Refrigeration system with 1/2 or 3/4 HP compressor maintains constant cooling temperatures for reliable food safe storage. Available styles are Deli Case, Deli Case See-Thru and Deli Case Pass-Thru in Single-Duty and Double-Duty configurations. Dimensions vary by model.

    Click for more
  • Combination Service/Self-Service Display Cases

    Combination Service/Self-Service Display Cases
    See all 6 items in product family
    Combination Service/Self-Service Display Cases Display Foods And Beverages In Supermarkets, Delis, Take Out Restaurants And Other Foodservice Establishments.

    Combination Service/Self-Service Display Cases have a laminate exterior and textured interior finish to provide long lasting durability. R-134a self-contained refrigeration system keeps foods and beverages cold. Two adjustable tempered glass shelves with intergrated LED shelving provides easy access and user convenience. LED lighting attached to the top ledge allow clear visibility. Thermal rear sliding doors and removeable base deck panels. Cubic foot capacities range from 16.7 - 25.5. Volts are 230 and 115. Amps are 8.9, 9.1, 9.8 and 12. Dimensions vary per model. Color finish is Black.

    Click for more
  • True® Single Duty Deli Cases

    True® Single Duty Deli Cases
    See all 12 items in product family
    True® Single Duty Deli Cases Are Used For Merchandising And Displaying Deli Meat And Cheese Products.

    True® Single Duty Deli Cases are solidly manufactured for long lasting durability and dependability. Oversized, factory balanced, refrigeration system holds 38°F to 40°F (3.3°C to 4.4°C). Gravity coil refrigeration system provides high humidity environment for preservation of meats and deli products. ""Low-E"", double pane thermal glass front display and self-closing rear doors provide maximum insulation value for greater efficiency and energy savings. Non-peel or chip white laminated vinyl exterior. NSF approved, white aluminum interior liner. Stainless steel top and interior floor with coved corners. Interior fluorescent lighting. Available types are Pass-Thru and See-Thru Deli Case, Counter Deli Case and Lower Height Deli Case. 2, 3, 4 and 6 door 1/3 and 1/2 horsepower units are available in various dimensional sizes to meet particular need or space requirement. Made in U.S.A.

    Click for more
  • Heated Food Display Cases

    Heated Food Display Cases
    See all 10 items in product family
    Heated Food Display Cases Are Used For Use in Restaurants, Caf├ęs, Cafeterias, Grocery Stores And Other Foodservice Applications.

    Heated Food Display Cases are solidly manufactured for long lasting durability and dependability. Wide selection of display cases and cabinets for storage and display of temperature sensitive food service products. Inside lighting strips create optimum food display throughout unit. Base design allows display to be used either as a drop-in or as a freestanding countertop unit. Dual fasn circulate air throughout unit to ensure even temperature control. Triple-glazed front glass gives added strength and insulation. Lift-and-remove rear sliding doors for easy display changes and end of day cleaning. Curved or Cubed glass style units are available in wide range of 5.6 to12 apps and 670 to 1440 watts and various dimensional sizes to meet particular need or application.

    Click for more
Featured Items