Milk Coolers
Availability
Free Shipping
Brand
Defrost Type
Voltage
Material
Width
Depth
Type
Height
Capacity
Color
Price
Related Products
Standout Features: ✓ Digital thermostat LED display ✓ Adjustable shelving for customizable storage ✓ Swivel casters for easy mobility ✓ Doors are lockable & include 2 keys Need storage that's cool inside and out? The Nexel® Reach In Split Door Refrigerator 4 Doors is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated ...
Standout Features: ✓ LED lighting allows bright visibility of stored contents. ✓ Comes with 2 bottom shelves . ✓ Swivel casters for easy mobility. ✓ Doors are lockable & include 2 keys. Need storage that's cool inside and out for food and beverages? The Nexel® Ice Merchandiser is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with an embedded digital thermostat and LED display makes changing the temperature easy ...
Beverage Air® Reach-in Refrigerator, 27-1/4"W - RI18-HGS Cabinet: Heavy-duty construction includes stainless steel front doors and grilles. Exterior sides, top, back and bottom are stainless steel. Cabinet includes interior thermometer and interior fluorescent light. 2 shelves per door section. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Features(1) half-size glass door and (1) half size solid door. Doors attach to cabinet on cam-lift hinges. Hinges permit doors to stay open at 120° and ...
✓ Digital temperature controls offer precise & constant temperatures ranging from 33°F - 40°F ✓ Weight capacity per shelf: 88 lbs. ✓ Compressor is located at the base of the unit for easy service access The Nexel® Reach-in Refrigerator is your solution for simplifying food storage in cafeterias, restaurants, and other commercial foodservice industries. Built for lasting durability, this three-door refrigerator features a stainless-steel construction and a high-capacity 72 cu. ft. interior. It rolls smoothly throughout your facility on 3" casters and ...
This merchandiser refrigerator ensures a temperature controlled environment while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The powder coated steel exterior construction is both strong and corrosion resistant providing years of dependable service. The double pane, single glass door offers full content access, high visibility, and energy efficiency. The 4 PVC coated wire shelves allow convenient content storage while reducing required maintenance. The aluminum interior includes bright, long-lasting LED lighting for high ...