Milk Coolers
Availability
Free Shipping
Brand
Defrost Type
Voltage
Material
Width
Depth
Type
Height
Capacity
Color
Price
Related Products
Standout Features: ✓ Digital thermostat LED display ✓ Adjustable shelving for customizable storage ✓ Swivel casters for easy mobility ✓ Doors are lockable & include 2 keys Need storage that's cool inside and out? The Nexel® Reach In Split Door Refrigerator 4 Doors is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated ...
Standout Features: ✓ LED lighting allows bright visibility of stored contents. ✓ Comes with 2 bottom shelves . ✓ Swivel casters for easy mobility. ✓ Doors are lockable & include 2 keys. Need storage that's cool inside and out for food and beverages? The Nexel® Ice Merchandiser is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with an embedded digital thermostat and LED display makes changing the temperature easy ...
Summit Freestanding Counter Height All-Refrigerator With Lock; Capable Of Accepting Full Overlay Panels Summit's commercially approved FF7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7LIF is perfect for any tight space. Designed for freestanding use, this unit has a classic white exterior with a door frame that accepts overlay panels. Customize the unit's front for a seamless look that matches other cabinetry. A front-mounted lock is installed for added security. ...
Beverage Air® Reach-in Refrigerator, 27-1/4"W - RI18-HGS Cabinet: Heavy-duty construction includes stainless steel front doors and grilles. Exterior sides, top, back and bottom are stainless steel. Cabinet includes interior thermometer and interior fluorescent light. 2 shelves per door section. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Features(1) half-size glass door and (1) half size solid door. Doors attach to cabinet on cam-lift hinges. Hinges permit doors to stay open at 120° and ...
✓ Digital temperature controls offer precise & constant temperatures ranging from 33°F - 40°F ✓ Weight capacity per shelf: 88 lbs. ✓ Compressor is located at the base of the unit for easy service access The Nexel® Reach-in Refrigerator is your solution for simplifying food storage in cafeterias, restaurants, and other commercial foodservice industries. Built for lasting durability, this three-door refrigerator features a stainless-steel construction and a high-capacity 72 cu. ft. interior. It rolls smoothly throughout your facility on 3" casters and ...