Milk Coolers
Availability
Free Shipping
Brand
Defrost Type
Voltage
Width
Depth
Material
Type
Height
Capacity
Color
Price
Related Products
Standout Features: ✓ Digital thermostat LED display ✓ Adjustable shelving for customizable storage ✓ Swivel casters for easy mobility ✓ Doors are lockable & include 2 keys Need storage that's cool inside and out? The Nexel® Reach In Split Door Refrigerator 4 Doors is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated ...
Standout Features: ✓ LED lighting allows bright visibility of stored contents. ✓ Comes with 2 bottom shelves . ✓ Swivel casters for easy mobility. ✓ Doors are lockable & include 2 keys. Need storage that's cool inside and out for food and beverages? The Nexel® Ice Merchandiser is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. Equipped with an embedded digital thermostat and LED display makes changing the temperature easy ...
✓ Digital temperature controls offer precise & constant temperatures ranging from 33°F - 40°F ✓ Weight capacity per shelf: 88 lbs. ✓ Compressor is located at the base of the unit for easy service access The Nexel® Reach-in Refrigerator is your solution for simplifying food storage in cafeterias, restaurants, and other commercial foodservice industries. Built for lasting durability, this three-door refrigerator features a stainless-steel construction and a high-capacity 72 cu. ft. interior. It rolls smoothly throughout your facility on 3" casters and ...
Summit Freestanding Counter Height All-Refrigerator With Lock; Capable Of Accepting Full Overlay Panels Summit's commercially approved FF7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7LIF is perfect for any tight space. Designed for freestanding use, this unit has a classic white exterior with a door frame that accepts overlay panels. Customize the unit's front for a seamless look that matches other cabinetry. A front-mounted lock is installed for added security. ...
This merchandiser refrigerator ensures a temperature controlled environment while conveniently displaying food and beverages for food service, commercial, retail, and other related applications. The powder coated steel exterior construction is both strong and corrosion resistant providing years of dependable service. The double pane, single glass door offers full content access, high visibility, and energy efficiency. The 4 PVC coated wire shelves allow convenient content storage while reducing required maintenance. The aluminum interior includes bright, long-lasting LED lighting for high ...