| |
Summit Counter Height Refigerator-Freezer |
 |
|
|
|
|
|
| The unique under-counter refrigerator-freezer offers a dual evaporative cooling system that provides separate cooling of the freezer and fresh food compartments for unbeatable performance. This refrigerator-freezer features an automatic defrost for the fresh food section and manual defrost for the large 0° freezer. Click for more |
|
|
|
|
Summit Stainless Steel Frost-Free Refrigerator-Freezers |
 |
|
|
|
|
|
| Quality stainless steel refrigerator-freezers provide a close-to-counter depth that is great for areas with limited space. These functional refrigerators feature adjustable shelves, a generously sized fruit and vegetable crisper and door storage for large bottles or small items. Full freezer shelf included. Reversible door and adjustable thermostat standard. Frost-free operation. Click for more |
|
 |
Summit Under-Counter Refrigerator-Freezer W/Full Auto Defrost |
 |
|
|
|
|
|
| This under-counter refrigerator-freezer offers a full automatic defrost operation to reduce maintenance and the chance of puncturing evaporators during defrosting. The refrigerator features adjustable wire shelves, door storage for large bottles and a fruit and vegetable crisper to provide ample storage space. Includes reversible door. Adjustable thermostat. Energy efficient design. UL approved. Click for more |
|
|
|
|
Full Size Refrigerator-Freezers |
 |
|
|
|
|
|
| Summit has the largest selection of 24 inch wide frost-free refrigerator freezers. Model FF-1062 is a popular choice because it has a very attractive interior, a "turbo flow" air distribution system, is available in white and has a value price. Click for more |
|
 |
Summit Appliance ADA Compliant Refrigerator-Freezer Units |
 |
|
|
|
|
|
Summit Appliance ADA Compliant Refrigerator-Freezer Units Are User Friendly And Conveniently Sized To Fit Any Compact Setting.
Summit Appliance ADA Compliant Refrigerator-Freezer Units are available in a variety of finishes for long lasting durability. Freestanding refrigerator-freezers designed to meet ADA guidelines for lower counter height. Click for more |
|
|
|
|
Summit Freestanding Commercial Refrigerators |
 |
|
|
|
|
|
Summit Freestanding Commercial Refrigerators Are Ideal For Any Commercial, Residential Or Medical Settings.
Summit Freestanding Commercial Refrigerators are constructed are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Designed for freestanding undercounter use in 24 inch spaces. Click for more |
|
 |
Summit Counter Height & Compact Refrigerator-Freezer Commercial Units |
 |
|
|
|
|
|
| Summit Counter Height & Compact Refrigerator-Freezer Commercial Units Are Ideal For Cold Storage In Laboratories, Medical Offices, Waiting Rooms And Other Settings Requiring Compact, Commercially Approved Refrigeration Requirements. Click for more |
|
|
|
|
Danby® Bottom Mount Refrigerators |
 |
|
|
|
|
|
Danby® Bottom Mount Refrigerators Feature Bottom Mounted Freezers For Convenience.
Ideal for apartments, condos or as a secondary refrigerator. Includes spill proof glass shelves, 3 door shelves, 2 clear glass vegetable crispers and a freezer storage basket. Frost free operation provides hassle free maintenance and improved food preservation. Click for more |
|
 |
Summit Counter Height & Compact ADA Compliant Commercial Units |
 |
|
|
|
|
|
Summit Counter Height & Compact ADA Compliant Commercial Units Are Ideal For A Variety Of Commercial Refrigeration And Freezer Applications.
Summit Counter Height & Compact ADA Compliant Commercial Units are constructed are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Click for more |
|
|
|
|
Summit Built-In Refrigerator-Freezer Commercial Units |
 |
|
|
|
|
|
Summit Built-In Refrigerator-Freezer Commercial Units Are Designed To Fit A Variety Of Openings, Capacities And Refrigeration Requirements.
Summit Built-In Refrigerator-Freezer Commercial Units are constructed are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Click for more |
|
 |
Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units |
 |
|
|
|
|
|
Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units Are Ideal For Commercial, Residential And Medical Requirements.
Summit Built-In ADA Compliant Refrigeration-Freezer Commercial Units are constructed with a variety of finishes and steel, glass or wire shelves for long lasting durability. Click for more |
|
|
|
|
Summit Appliance Built-In Refrigerator-Freezer Units |
 |
|
|
|
|
|
Summit Appliance Built-In Refrigerator-Freezer Units Offer Reliable Cooling, Energy Efficiency And Versatile Designs.
Summit Appliance Built-In Refrigerator-Freezer Units are available in a variety of finishes for long lasting durability. Measuring 24" wide, units fit well in locations with space limitations. Designed for built-in installation under counters. Click for more |
|
 |
True® Radius Front Merchandisers |
 |
|
|
|
|
|
Radius Front Merchandiser, two-section, (3) shelves, laminated vinyl exterior, white interior With 300 stainless steel floor, (2) Low-E thermal glass hinged doors, fluorescent interior lights, 5/8" dia. appliance rollers, 1/3 HP, 115 Volts/60/1-ph, 7.9 amps, MADE IN USA.
Click for more |
|
|
|
|
Summit Stacked Combination Refrigerator And Freezer |
 |
|
|
|
|
|
Summit Stacked Combination Refrigerators And Freezers Provide Innovative Solutions To Separate Cooling With Stackable Refrigerator-Freezer Combinations.
Summit Stacked Combination Refrigerators And Freezers are constructed with white body and door finishes for long lasting durability. Combines two units with stacking rack for perfectly sized custom refrigerator-freezer. Click for more |
|
 |
Summit Refrigerator Freezers |
 |
|
|
|
|
|
Summit Refrigerator Freezers Are Ideal For A Variety Of Medical And Laboratory Applications.
Summit Refrigerator Freezers are solidly manufactured for long lasting durability, safety and dependability. MED and MEDADA series units provide factory installed door lock. Display current and high/low temperatures. Interior fan ensures interior is evenly cooled. Click for more |
|
|
|
|
Summit Appliance Frost-Free Refrigerator-Freezer Units |
 |
|
|
|
|
|
Summit Appliance Frost-Free Refrigerator-Freezer Units Are Ideal For Professional And Residential Applications.
Summit Appliance Frost-Free Refrigerator-Freezer Units are available in a variety of finishes for long lasting durability. Units offer large capacities, expert designs, and convenient front locks for dependable security. Click for more |
|
 |
Summit Appliance Freestanding Refrigerator-Freezer Units |
 |
|
|
|
|
|
Summit Freestanding Refrigerator-Freezer Units Are Ideal For Offices, Hotel Rooms And Other Space Constrained Locations.
Summit Freestanding Refrigerator-Freezer Units are solidly manufactured for long lasting durability and dependability. Slim width fits well in limited space. Run on automatic defrost for quality cooling while eliminating defrosting process. Click for more |
|
|
|
|
Summit Refrigerator-Freezers |
 |
|
|
|
|
|
Summit Refrigerator-Freezers Are Ideal For Office, Apartment, Hotel Or Other Settings With Limited Space.
Summit Refrigerator-Freezers are made of high quality materials with glass or wire shelves for long lasting durability. ENERGY STAR qualified performance in compact sized refrigerator-freezer. Counter height with conveniently slim widths. Click for more |
|
 |
True® Refrigerator/Freezers |
 |
|
|
|
|
|
True® Refrigerator/Freezers Are Ideal For Commercial Cold Food Storage Applications.
True® Refrigerator/Freezers are solidly manufactured for long lasting durability and dependability. Sized under 36-1/8 inches wide and under 39-3/4 inches in height to fit a variety of space constrained areas. Click for more |
|
|
|
|
|
 |