Browse Restaurant & Lunchroom Tables

(1,511 items)

Recently Viewed

Categories

  • OFM - Flip-Top Folding Café Tables

    OFM - Flip-Top Folding Café Tables
    See all 16 items in product family
    These Folding Tables Feature A Unique Flip-Top That Allows Space Saving Nestable Storage When Not In Use.

    Table top flips sideways for out-of-the-way storage. 1-1/8” thick scratch resistant laminate top is easy-to-clean. Protective black T-mold edges for safety. Round, large diameter base includes nylon leveling glides for stability. Silver powder coat finished base provides an attractive appearance for any contemporary décor. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • KFI - Café Tables & Barstools

    KFI - Café Tables & Barstools
    See all 134 items in product family
    This Collection Of Café Tables & Barstools Are Perfect For Lunchrooms, Cafés, Bars, Restaurants, Hospitality And Common Areas.

    Provides an upscale, contemporary look to any dining area. Tables are made with a scratch resistant and easy-to-clean laminate surface. Surface has protective T-mold edging for safety. Pedestal column is a heavy 16 gauge x 3" diameter column. Stable X-base design includes adjustable leveling feet. Barstools are made with 18 gauge steel frame for strength. Seat and back are made with a stained wood. Includes fixed height leg rests for added comfort.

    KFI barstools are recommended with these tables --- complete the set!

    Click for more
  • OFM - Contemporary Café Tables

    OFM - Contemporary Café Tables
    See all 32 items in product family
    These Attractive Café Tables Feature An Elegant Steel Base That Fits Any Stylish, Contemporary Décor.

    Café tables feature 1-1/4” thick scratch resistant high pressure laminate top with honeycomb core for strength and an easy-to-clean surface. Protective black 3mm edge banding for safety. Stylish steel base includes nylon leveling glides for stability. Base is available in Chrome Plated or Black Powder Coat finish. Tables are 41-1/2”H. Choose between Square or Round table tops in Oak, Mahogany, Cherry or Gray finish.

    Click for more
  • Premier Hospitality Furniture - Bar Height Tables

    Premier Hospitality Furniture - Bar Height Tables
    See all 61 items in product family
    Bar Height Tables Are Perfect For Use With Bar Stools To Create The Perfect Dining Solution For Bars, Diners, Bistros, Lounges And More.

    Table tops are made of durable scratch and stain resistant laminate with protective edging for safety. Stable, wide base legs. Durable steel base is available in Black or Chrome. Rectangular Tables have 2 wide-base T-legs for stability. Round and Square Top Tables have an X-base for stability. 5 Year Limited Warranty.

    Click for more
  • Zuo Modern - Bar Tables

    Zuo Modern - Bar Tables
    See all 13 items in product family
    Bar Tables Are Made With A Contemporary Look To Add An Upscale Flair To Bars, Cafes And More.

    Bar tables are available in a variety of heights and styles to suit any décor. Lemon Drop Bar Tables are made with a modern-styled chrome steel tube base and round clear tempered glass top. Available in Bar Height or Counter Height. Mojito Bar Tables feature a tulip-shaped top made from molded ABS plastic that is height-adjustable. Available in Black or White. Chardonnay Bar Tables are made with a clear tempered glass top, chromed steel tube center and a black solid steel base plate. Latticed pillar adds a uniquely elegant look.

    Click for more
Featured Items