Browse Switches, Sensors & Chimes

(1,086 items)

Narrow Your Results

Availability

Ballast Type

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Stem Mounting, Thermal Type Photo Controls - K4100 Series

    Stem Mounting, Thermal Type Photo Controls - K4100 Series
    See all 9 items in product family
    This series features single and multivolt models with stem mount. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Models with "M" suffix have heavy duty die cast housings. Tungsten Wattage is 1800. Product features 1000 ballast.

    Click for more
  • Stem & Swivel Mounting, Thermal Type Photo Controls - K4200 Series

    Stem & Swivel Mounting, Thermal Type Photo Controls - K4200 Series
    See all 13 items in product family
    This series features single and multivolt models in stem mount with a swivel. All models are equipped with a light level slide adjustment and provide a 1/2"-14 threaded stem. A washer gasket and locking nut are packaged with each photo control. Model K4251 and K4253 have photo eye located on top and are designed for spot/flood type fixtures. Tungsten Wattage is 1800. Product features 1000 ballast.

    Click for more
  • Fixed Position Mounting, Thermal Type Photo Controls - K4000c Series

    Fixed Position Mounting, Thermal Type Photo Controls - K4000c Series
    See all 7 items in product family
    Designed to fit into a standard outlet box, a post lamp or wall packs. Model K4321 includes a weatherproof wall plate with neoprene gasket. The UL listing for this model applies to the entire plate assembly when properly mounted to an approved outdoor junction box. All other models are equipped with a 3/8"-18 threaded side mounting, locking nut and washer gasket. All models with 9" leads. Tungsten Wattage is 1800. Product features 1000 ballast.

    Click for more
  • Locking-Type Mounting, Thermal Type - K4500 Series

    Locking-Type Mounting, Thermal Type - K4500 Series
    See all 6 items in product family
    Accessory for locking type controls - shorting cap.

    Click for more
  • Low Cost Locking-Type, Thermal Type - Lc4500 Series

    Low Cost Locking-Type, Thermal Type - Lc4500 Series
    See all 11 items in product family
    The LC4500 Series provides low cost reliable control for street lighting and other applications requiring a NEMA twist and lock type plug connection. An integral housing and lens, with UV protection, keeps moisture out and ensures long life. Complies with ANSI C136.10. Tungsten Wattage is 1000. Product features 1000 ballast.

    Click for more
  • Relay Type Photo Controls With Adjustable Stem Or Locking-Type Mounting - K1100, K1200 Series

    Relay Type Photo Controls With Adjustable Stem Or Locking-Type Mounting - K1100, K1200 Series
    See all 6 items in product family
    This series features "instant ON/OFF switching" in two mounting types. Complies with ANSI C136.10. Tungsten Wattage is 1800. Product features 1800 ballast.

    Click for more
  • Low Cost Relay Type Photo Control With Locking - Type Mounting Lc2000

    Low Cost Relay Type Photo Control With Locking - Type Mounting Lc2000
    See all 1 items in product family
    Low cost relay type photo control with locking-type mounting. This series features "instant ON/OFF switching" in two mounting types. Complies with ANSI C136.10. Tungsten Wattage is 1000. Product features 1800 ballast.

    Click for more
  • Phototimer Plus Lighting Photocontrols

    Phototimer Plus Lighting Photocontrols
    See all 2 items in product family
    Phototimer Plus Lighting Photocontrols Meet Stringent Utility Standards For Street And Highway Lighting.

    Phototimer Plus Lighting Photocontrols allow lights to turn on and off automatically based on photocontrol reading of natural light levels. Delayed response prevents false switching due to light from vehicles or lightning. Phototimer Controls go on at dusk and off at midnight. Phototimer Plus Controls go on at dusk, off at midnight, on in the early morning and off at dawn.

    Click for more
  • Photoelectric Control Accessories

    Photoelectric Control Accessories
    See all 4 items in product family
    Photoelectric Control Accessories Provide Circuit Protection For Photoelectric Applications.

    Photoelectric Control Accessories are available for several applications. Shorting Caps provide a closed circuit from an upstream power source and short circuit protection for the equipment and wiring. Shorting caps may be used with all voltages. Receptacles With Plastic Housing And Mounting Bracket feature color-coded #12 leads with plastic housing and lock nut. Receptacles With Neoprene Gaskets and Receptacles With Mounting Brackets are made with color-coded #14 leads. All receptacles operate at 120V ┬┐ 480V.

    Click for more
  • Utility Grade Delayed Response Turn Locks And Photocontrol Contactors

    Utility Grade Delayed Response Turn Locks And Photocontrol Contactors
    See all 12 items in product family
    Utility Grade Delayed Response Turn Locks And Photocontrol Contactors Are Used For Street, Highway And Other Lights Equipped With Locking Receptacles.

    Turn Locks and Photocontrol Contactors are available in a variety of styles to ensure automatic lighting when it is needed. Delayed Response Turn Locks prevent false switching due to short-term light from vehicles or lighting. Available for a variety of power levels. Photocontrol Contractors allow control of all lighting loads in excess of the capacity of the photoelectric control contacts. Available in 1000W and 3000W.

    Click for more
  • Shutter Style Photocontrols

    Shutter Style Photocontrols
    See all 6 items in product family
    Morris Products 39011, Shutter Style Photocontrols - Fixed Base - Spec Grade 120V

    Shutter Style Photocontrols - Fixed Base - Spec Grade 120V - Our Weatherproof Photocontrols have many useful features.

    Shutter Style Photocontrols - Fixed Base - Spec Grade 120V features include:

    • Die Cast Aluminum Vandal Resistant Housing
    • 1" Extra Wide Light Sensor for Increased Accuracy
    • Photocontrol features a heavy-duty thermal bi-metal switch that provides a 30-60 second time delay. This virtually eliminates unwanted lamp cycling that could be caused by lightning, car headlights, etc
    • Although the turn-on level is pre-set at the factory, each control is furnished with an adjustable slide shutter/bar that allows field adjustment
    • Typically mount on fixtures or boxes
    • Weatherproof Polycarbonate Housing
    • Single Pole, Single Throw Switch
    • Contact Position at Night is Normally Closed
    • Temperature Range: -40°F to 158°F
    • Power Consumption Below 1.5 Watts Average
    • Standard 1/2” I.P.S. Pipe Threaded Nipple, Includes Gasket and Locknut
    • 6" Color Coded Leads with Wiring Diagram on Control
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Flush Mount Photocontrols

    Flush Mount Photocontrols
    See all 5 items in product family
    Morris Products 39069, Mini Photocontrols Flush Mount

    Mini Photocontrols Flush Mount - Our Weatherproof Mini Flush Mount Photocontrols puts your lighting solutions at your fingertips.

    Mini Photocontrols Flush Mount features include:

    • Replacement For Morris# 71299-71301 EntryWay Fixtures
    • Weatherproof Polycarbonate Housing & Lens
    • SPST - Normally Open
    • 1/2" CDS Photocell
    • 30-60 Second Time Delay
    • Light Levels: ON: .9 to 1.9 FC OFF: 2.8 To 5.6 FC
    • Thermal Switch
    • Temperature Range: -40°F to 158°F
    • Power Consumption Below 1.5 Watts Average
    • Relative Humidity: 96%
    • Contact position at night is normally closed
    • Life Cycle: 6500 Cycles
    • 3/8"-18 Thread Nipple with Rubber Gasket and Plastic Locknut
    • 6" Leads Exit Rear of Housing for Tight locations
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Locking Photocontrols, Receptacles & Accessories

    Locking Photocontrols, Receptacles & Accessories
    See all 13 items in product family
    Morris Products 39060, Pencil Type Photocontrols Swivel Mount 120V

    Pencil Type Photocontrols Swivel Mount 120V - Our Swivel Mount Photo Controls give you versatility.

    Pencil Type Photocontrols Swivel Mount 120V features include:

    • Weatherproof Polycarbonate Housing & Lens
    • 1/2" CDS Light Sensor with Heat Sink
    • Thermal Switch
    • Thin cylindrical shape Swivel Mount Photo Control fits neatly between twin floodlights or other tight applications
    • Swivel Mount Photo Controls typically mounts on fixtures or boxes
    • Field adjustable swivel base makes it easy to direct the photocell away from stray light
    • “O” ring sealed to prevent water from entering through the knuckle
    • Light Levels: ON: .9 to 1.9 FC OFF: 2.8 To 5.6 FC
    • Single Pole, Single Throw Switch
    • Temperature Range: -40°F – +158°F
    • Relative Humidity: 96%
    • Contact position at night is normally closed
    • Power Consumption:1.5 Watts Max
    • Life Cycle: 6500 Cycles
    • Contact Position at Night is Normally Open
    • Standard 1/2” I.P.S. Pipe Thread Nipple
    • 6” Color Coded Leads with Wiring Diagram on Control
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more