Browse Switches, Sensors & Chimes

(826 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Voltage

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Bryant® Tech-Spec® AC Switches

    Bryant® Tech-Spec® AC Switches
    See all 88 items in product family
    Tech-Spec® AC Quiet Switches are designed to meet rigid standards for safety, quality and durability. These switches feature a one-piece copper alloy contact arm for excellent conductivity. A high impact/chemical resistant nylon toggle and heavy duty thermoplastic elastomer rocker with coil compression spring.
    Click for more
  • Bryant® Specialty Switches

    Bryant® Specialty Switches
    See all 4 items in product family
    Specialty switches are designed to meet rigid standards for safety, quality and durability. These switches feature a one-piece copper alloy contact arm for excellent conductivity. Barrel locking design meets security needs.
    Click for more
  • Commercial Grade Decorator Style AC Rocker Switches

    Commercial Grade Decorator Style AC Rocker Switches
    See all 60 items in product family
    Featuring Bryant® and Leviton® Products

    Commercial Grade Decorator Style AC Rocker Switches Feature A Low-Profile Design That Reduces Risk Of Damage.

    AC rocker switches offer quiet operation. Rocker frame prevents binding. Thread cleaning captive combination mounting screws. Heat resistant base provides superior resistance to arcing and tracking. Color coded base indicated ampere rating. Silver cadmium oxide contacts. Heavy duty reliable copper-alloy contact arm for excellent conductivity. UL listed. CSA certified. Complies with NEMA standards.

    Click for more
  • Bryant® Push Button Switches

    Bryant® Push Button Switches
    See all 2 items in product family
    Push Button AC Switches are molded from tough Rynite® with a high impact/chemical resistant nylon push button and zinc plated steel yoke that resists corrosion. Side wiring, large brass binding head terminal screws accept up to #10 wire.
    Click for more
  • Leviton® Industrial Grade Switches

    Leviton® Industrial Grade Switches
    See all 142 items in product family
    Leviton® Industrial Grade Switches Are Available In A Variety Of Configurations To Suit A Number Of Industrial Applications.

    Leviton® Industrial Grade Switches are available in several switch types and contact types. Switches are available in Single Pole, Double Pole, 3 Way and 4 Way contact types. Switch types available are Toggle, Locking, Illuminated On and Illuminated Off switches. Available with 15, 20 or 30 Amps in a variety of colors.

    Click for more
  • Leviton Residential Decora Switches

    Leviton Residential Decora Switches
    See all 24 items in product family
    Leviton 5603-2T Decora Rocker 3-Way AC Residential Quiet Switch, Light Almond

    The Leviton 3-way Decora switch, 15 Amp 120/277 Volt in light almond is an AC quiet residential grade 3-way grounding switch constructed of high-impact resistant thermoplastic. Made with side wire and Quickwire push-in terminals for easy installation. Side wire accepts #12 and #14 AWG. Quickwire accepts #14AWG.
    • Residential grade
    • Quickwire push-in and side wire
    • #12 or #14 copper or copper clad wire
    • Limited two-year warranty
    Click for more
  • Commercial Grade Toggle Switches - 120/277v AC

    Commercial Grade Toggle Switches - 120/277v AC
    See all 121 items in product family
    Featuring Bryant® and Leviton® Products

    Commercial grade AC switches are designed for controlling as permitted by the NEC, resistive, inductive, tungsten-filament, fluorescent and motor loads for AC branch lighting and appliance circuits. These switches are constructed of one-piece copper alloy contact arm for excellent conductivity.
    Click for more
  • Bryant® Industrial Grade Switches

    Bryant® Industrial Grade Switches
    See all 30 items in product family
    Bryant® Industrial Grade Switches Are Used For Heavy Duty Commercial And Industrial Applications.

    Bryant® Industrial Grade Switches are constructed with a one-piece copper alloy contact arm for excellent conductivity and silver cadmium oxide contacts for superior performance. Extra wide yoke for structural integrity. Back and side wired. Complies with UL 20 and NEMA WD-1. Federal Specifications: Verified under Fed Spec #WS896E. UL Certification: UL Listed, File E1464, Guide #WMUZ. Available in Single Pole, Three Way and Four Way contact type and Black, Brown, Gray, Ivory, Red and White color.

    Click for more