Tabletop Signs
Availability
Special Price
Brand
Length
Width
Material
Type
Height
Color
Price
Related Products
Two Tier Stepped Bins provide maximum condiments with minimum space. Perfect for dispensing non-chilled condiments and condiment packets. Individual notched lids accommodate spoons while protecting condiments from spills and contaminants. Provides easy access tot he front and back bins. Attractive stainless steel construction offers years of use. Condiment Spoons NOT Included
Stainless Speed Racks professionally display bottles behind the bar. Steel Speed Racks allow you to organize your bottles permitting drinks to be served quickly and are available in single and double size units. Single Speed Racks can be fitted with unique hanger straps for portable use. Double Speed Racks offer strength and functionality for high volume use. Handles quarts and liters.
This stainless steel pump is designed to dispense from a 1/6-size steam table pan, 6" (15 cm) deep with a 2.7 qt, capacity. The pump dispenses a 1 oz (30 mL) serving per stroke with the option to reduce the portion size in 1/8 oz (3.7 mL) increments, using the supplied gauging collars. A black knob is standard. Steam table pan shown is sold separately. Pump dispenses thick and particulate condiments.
Server 8.000, Stainless Steel Pump & Lid, Fit #10 Can The stainless steel pump dispenses directly from a #10 can or 3 quart (2.8 L) stainless steel jar (#242813). A 1 ounce (30 mL) serving is the maximum portion per stroke. Portions can be reduced in 1/8 ounce (3.7 mL) increments, using the supplied gauging collars. A black knob is standard. Pump dispenses thick and particulate condiments.
Server Stainless Steel Pump w/Shroud, Holds #10 Can (Not Included) This stainless steel pump with shroud dispenses directly from a #10 can, 3 quart (2.8 L) stainless steel jar 94009 or 1 gallon (3.8 L) jar. The pump dispenses 1 ounce (30 mL) per stroke with the option to reduce portions in 1/8 ounce (3.7 mL) increments, using the supplied gauging collars. A yellow knob is shown, however, black is standard. Pump dispenses thick condiments.