Browse Trays

(3,831 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Shape

Material

  • Less...
  • More...

Compartment Quantity

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 485 items within 17 product groups See all items from other sellers
  • Compartment Serving Trays

    Compartment Serving Trays
    See all 6 items in product family
    Compartment Serving Trays Are Made To Last And Provide Years Of Dependable School Food Service And Other Cafeteria Environments.

    Compartment Serving Trays are made of 1 inch thick molded fiberglass for easy cleaning and long lasting durability. Eliminates cost of disposables. Designed to withstand rough environments and fast-paced food service industries. Stacking lugs ensure proper air circulation for faster drying. Used alternative to one time use polystyrene trays. Colors areBlue, Cream and Yellow. Dimensions are13-7/8 in. L x 10-3/4 in. W x 1 in. H and 15-1/2 in. L x 11-5/8 in. W x 1 in. H. Compartment quantities are5 and 7. Package quantity is12.

    Click for more
  • Entrée Dishes

    Entrée Dishes
    See all 2 items in product family
    Entrée Dishes Can Be Used Alone Or Inside Compartment Serving Trays For Easy Separation Of Entrées.

    Entrée dishes withstand rough environments and fast-paced food service industries. Made of durable fiberglass that provides years of dependable service. Easily fits inside compartments of compartment serving trays. Stacking lugs ensure proper air circulation for faster drying.

    Click for more
  • Camwear School Compartment Trays

    Camwear School Compartment Trays
    See all 5 items in product family
    School Compartment Trays - FDA Approved for Food Contact.

    Designed with Five Portion Compartments and One Silverware compartment. These easy to Hold Trays are Perfect for School Lunch Programs and Cafeterias. The Textured Surface Risists Scratching. Sold in Case Quantity of 24 Trays. Trays weigh .9 Lbs. each. 5 Year Limited Warranty.

    Click for more
  • School Compartment Trays

    School Compartment Trays
    See all 19 items in product family
    School Compartment Trays Are Perfect For Any Cafeteria!

    Trays feature ABS construction that is scratch and dent resistant and FDA approved for food contact. Features five portion compartments and one compartment for silverware. Trays measure 10”"L x 14" and 14-1/2"W. Available in numerous colors.

    Click for more
  • Penny-Saver School Compartment Trays

    Penny-Saver School Compartment Trays
    See all 6 items in product family
    Penny-Saver School Compartment Trays are Durable and a Great Value

    School compartment trays are designed with five portion compartments and one compartment for silverware. These easy to hold co-polymer trays are perfect for school lunch programs and cafeterias. The textured surface resists scratches and dents. Available in a variety of shapes and sizes.

    Click for more
  • Co-Polymer Compartment Trays

    Co-Polymer Compartment Trays
    See all 16 items in product family
    Compartment Trays are Made of Break-Resistant Co-Polymer.

    Surface also resists scratches and impact. Easy to grip handles allows easy carrying, even for young children. These trays are FDA approved for food contact. Trays feature five portion compartments, and one silverware compartment. 2x2 Compartment Trays uses unique design to cut dishwashing labor. Fit 18 trays into a peg rack, saving water and chemical expense. School Compartment Trays are perfect for any cafeteria.

    Click for more
  • 2x2 Compartment Trays

    2x2 Compartment Trays
    See all 4 items in product family
    2x2 Compartment Trays Are Used For School Cafeterias, Restaurants And Other Food Service Operations.

    2x2 Compartment Trays are made of virtually unbreakable co-polymer for long lasting durability. Unique design allows 18 trays to fit side-by-side into a peg rack, saving water and chemical expenditure. Gradual slope on compartment walls promotes faster drying. Easy grip handles provide secure grip for children. Size is 9" L x 15" W. Colors are Cranberry, Navy Blue and Teal. Package quantity is 24.

    Click for more
  • Trapezoid Service Trays

    Trapezoid Service Trays
    See all 1 items in product family
    Trapezoid Service Trays Are The Perfect Choice For Restaurant, Cafeterias, Cafes, And Hotel Room Service.

    Attractive appearance and durable construction make these trays just the thing for any food service needs. High-impact fiberglass construction and aluminum reinforced edges perform in the most demanding of environments. Color and design are permanently molded in for long lasting appearance. Five year Guarantee.

    Click for more
  • Meal Delivery Trays

    Meal Delivery Trays
    See all 10 items in product family
    Meal Delivery Trays Offer Three Deep Dish Compartments Offer Menu Options And Large Portions.

    Trays are perfect for in-cell feeding programs . Snap-on cover fits securely over the top of the tray. Available in Polycarbonate or Co-Polymer constructions, and in four colors: Teal, brown, beige, or tan.

    Click for more
  • Patient Feeding Trays

    Patient Feeding Trays
    See all 4 items in product family
    Dietary Trays Are Perfect For Patient Feeding.

    Low profile, low slope edge design offers serving convenience and patient comfort. Made of eithier durable Co-Polymer or long-lasting Polycarbonate. Trays are guaranteed against breakage for 1 year.

    Click for more
  • Patient Feeding Dietary Trays

    Patient Feeding Dietary Trays
    See all 183 items in product family
    The Dietary Tray Is Made Specifically For Patient Feeding.

    This Dietary Tray features a low profile, low slope edge design for convenience and comfort in patient feeding scenarios. High-impact fiberglass construction with aluminum reinforced edges helps perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and scratch resistant.

    Click for more
  • Low Profile Patient Trays

    Low Profile Patient Trays
    See all 156 items in product family
    This Dietary Tray Features a Low Profile, Low Slope Edge Design for Convenience and Comfort in Patient Feeding Scenarios.

    High-impact fiberglass construction with aluminum reinforced edges helps Perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and scratch resistant. Available in many sizes and styles.

    Click for more
  • Tray On Tray Meal Delivery System

    Tray On Tray Meal Delivery System
    See all 4 items in product family
    Tray on Tray System is Designed for Cook & Chill Applications.

    The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features break-resistant co-polymer construction. Available in Teal, Beige, Brown and Tan. Lid sold separately.

    Click for more
  • Aluminum Reinforced Low Profile Trays

    Aluminum Reinforced Low Profile Trays
    See all 3 items in product family
    Dietary Trays Features a Low Profile, Low Slope Edge Design For Convenience and Comfort in Patient Feeding Scenarios.

    High-impact fiberglass construction with aluminum reinforced edges helps Perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and scratch resistant. Available in many sizes and styles.

    Click for more
  • Stainless Steel Compartment Trays

    Stainless Steel Compartment Trays
    See all 3 items in product family
    Stainless Steel Compartment Trays Are Used For Restaurants, Buffets, Cafeterias And Other Self-Serve Foodservice Applications.

    Stainless Steel Compartment Trays are made of stainless steel for long lasting use and dependability. 6-compartment design with stacking lugs on underside used for a variety of food handling applications. Dishwasher safe. Other serving and dietary equipment also available. Shape is Rectangle. Color finish is Stainless Steel. Lengths, widths and quantities vary per style and brand.

    Click for more
  • Carlisle Compartment Trays

    Carlisle Compartment Trays
    See all 60 items in product family
    Carlisle Compartment Server Trays Are Used For Use In Cafeterias, Hospitals, Restaurants And Other Food Service Applications.

    Carlisle Compartment Server Trays are made of ABS plastic, melamine, polycarbonate or polypropylene for long lasting durability. Features separate compartments to keep foods from mixing together for ease of use. Offers a special stacking design for easy storage and portability. BPA-free for added safety and protection. Dishwasher-safe for enhanced versatility. Simple to clean. Available in a variety of colors, shapes and sizes. Package quantities vary per model.

    Click for more
  • Camwear® Trays

    Camwear® Trays
    See all 3 items in product family
    Camwear® Trays Separate And Serve Entrées, Side Dishes and Deserts At Buffets, Cafeterias And Food Lines.

    Camwear® Trays are made from copolymer material for long lasting strength and scratch resistance. Rigid side walls ensure foods do not mix together. Dietary trays also include a drink holder compartment for cups, bottles or cans. 5-compartment trays are 10-11/16" x 13-7/8" x 1-1/8". Color finishes are Beige, Brown or Tan. Sold in package of 24 for cost savings.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results

Featured Items