Browse Trays

(3,801 items)

Narrow Your Results

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Shape

Material

  • Less...
  • More...

Compartment Quantity

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 479 items within 10 product groups See all items from other sellers
  • Compartment Serving Trays

    Compartment Serving Trays
    See all 6 items in product family
    Compartment Serving Trays Are Made To Last And Provide Years Of Dependable School Food Service And Other Cafeteria Environments.

    Compartment Serving Trays are made of 1 inch thick molded fiberglass for easy cleaning and long lasting durability. Eliminates cost of disposables. Designed to withstand rough environments and fast-paced food service industries. Stacking lugs ensure proper air circulation for faster drying. Used alternative to one time use polystyrene trays. Colors areBlue, Cream and Yellow. Dimensions are13-7/8 in. L x 10-3/4 in. W x 1 in. H and 15-1/2 in. L x 11-5/8 in. W x 1 in. H. Compartment quantities are5 and 7. Package quantity is12.

    Click for more
  • Entrée Dishes

    Entrée Dishes
    See all 2 items in product family
    Entrée Dishes Can Be Used Alone Or Inside Compartment Serving Trays For Easy Separation Of Entrées.

    Entrée dishes withstand rough environments and fast-paced food service industries. Made of durable fiberglass that provides years of dependable service. Easily fits inside compartments of compartment serving trays. Stacking lugs ensure proper air circulation for faster drying.

    Click for more
  • School Compartment Trays

    School Compartment Trays
    See all 50 items in product family
    School Compartment Trays Are Perfect For Any Cafeteria!

    Trays feature ABS construction that is scratch and dent resistant and FDA approved for food contact. Features five portion compartments and one compartment for silverware. Trays measure 10”"L x 14" and 14-1/2"W. Available in numerous colors. Sold in case quantities of 24.

    Click for more
  • Trapezoid Service Trays

    Trapezoid Service Trays
    See all 1 items in product family
    Trapezoid Service Trays Are The Perfect Choice For Restaurant, Cafeterias, Cafes, And Hotel Room Service.

    Attractive appearance and durable construction make these trays just the thing for any food service needs. High-impact fiberglass construction and aluminum reinforced edges perform in the most demanding of environments. Color and design are permanently molded in for long lasting appearance. Five year Guarantee.

    Click for more
  • Meal Delivery Trays

    Meal Delivery Trays
    See all 10 items in product family
    Meal Delivery Trays Offer Three Deep Dish Compartments Offer Menu Options And Large Portions.

    Trays are perfect for in-cell feeding programs . Snap-on cover fits securely over the top of the tray. Available in Polycarbonate or Co-Polymer constructions, and in four colors: Teal, brown, beige, or tan.

    Click for more
  • Patient Feeding Trays

    Patient Feeding Trays
    See all 4 items in product family
    Dietary Trays Are Perfect For Patient Feeding.

    Low profile, low slope edge design offers serving convenience and patient comfort. Made of eithier durable Co-Polymer or long-lasting Polycarbonate. Trays are guaranteed against breakage for 1 year.

    Click for more
  • Patient Feeding Dietary Trays

    Patient Feeding Dietary Trays
    See all 339 items in product family
    The Dietary Tray Is Made Specifically For Patient Feeding.

    This Dietary Tray features a low profile, low slope edge design for convenience and comfort in patient feeding scenarios. High-impact fiberglass construction helps perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and scratch resistant.

    Click for more
  • Tray On Tray Meal Delivery System

    Tray On Tray Meal Delivery System
    See all 4 items in product family
    Tray on Tray System is Designed for Cook & Chill Applications.

    The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features break-resistant co-polymer construction. Available in Teal, Beige, Brown and Tan. Lid sold separately.

    Click for more
  • Stainless Steel Compartment Trays

    Stainless Steel Compartment Trays
    See all 3 items in product family
    Stainless Steel Compartment Trays Are Used For Restaurants, Buffets, Cafeterias And Other Self-Serve Foodservice Applications.

    Stainless Steel Compartment Trays are made of stainless steel for long lasting use and dependability. 6-compartment design with stacking lugs on underside used for a variety of food handling applications. Dishwasher safe. Other serving and dietary equipment also available. Shape is Rectangle. Color finish is Stainless Steel. Lengths, widths and quantities vary per style and brand.

    Click for more
  • Carlisle Compartment Trays

    Carlisle Compartment Trays
    See all 60 items in product family
    Carlisle Compartment Server Trays Are Used For Use In Cafeterias, Hospitals, Restaurants And Other Food Service Applications.

    Carlisle Compartment Server Trays are made of ABS plastic, melamine, polycarbonate or polypropylene for long lasting durability. Features separate compartments to keep foods from mixing together for ease of use. Offers a special stacking design for easy storage and portability. BPA-free for added safety and protection. Dishwasher-safe for enhanced versatility. Simple to clean. Available in a variety of colors, shapes and sizes. Package quantities vary per model.

    Click for more

Additional Items

Sort By: 

2 Results

Sort By: 

2 Results

Featured Items