Browse Wall Plates

(1,700 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 288 items within 8 product groups See all items from other sellers
  • Bryant® Nylon Combination Plates

    Bryant® Nylon Combination Plates
    See all 108 items in product family
    Bryant® Nylon Combination Plates Provide A Single Control Panel For Electrical Outlets & Power Switches.

    Made of durable, high-impact nylon. Used for schools, hospitals, industrial and other applications where good looks, strength and durability are required. These high-impact nylon plates virtually eliminate breakage losses. Curved corners provide a smooth transition from plate to wall texture. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. UL listed. CSA certified.

    Click for more
  • Bryant® Metallic Combination Plates

    Bryant® Metallic Combination Plates
    See all 18 items in product family
    Bryant® Combination Plates Help Create A Single Control Source For Multiple Outlets & Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Mid-Size Nylon Combination Plates

    Bryant® Mid-Size Nylon Combination Plates
    See all 39 items in product family
    Bryant® Nylon Combination Plates Provide A Single Control Panel For Electrical Outlets & Power Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Nylon wall plates are virtually unbreakable and easy to clean. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. UL listed. CSA certified.

    Click for more
  • Leviton® Decora® Combination Wall Plates

    Leviton® Decora® Combination Wall Plates
    See all 27 items in product family
    Leviton® Decora® Combination Wall Plates Provide Space For Combining Decora-Style And Toggle-Style Switches On One Switchplate.

    Leviton® Decora® Combination Wall Plates provide a combination of decora-style, receptacle-style or toggle-style openings on the same plate. Plates are made using thermoset plastic for lasting durability. Smoothe face and rounded edges resist dust accumulation. Thermoset offers high dielectric strength and arc resistance. Available in a variety of sizes and combinations. Choose from several colors. 2 Year Limited Warranty.

    Click for more
  • Painted Steel Combination Wall Plates

    Painted Steel Combination Wall Plates
    See all 13 items in product family
    Morris Products 83672, Painted Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex White

    Painted Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex White - This Painted Steel Princess Wall Plate provides an elegant finsh to any project.

    Painted Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex White features include:

    • Midsize wall plates are great to hide imperfections in drywall and plaster
    • Princess wall plates have elegant rounded corners
    • Painted Steel wall plate provides extended life in abusive and corrosive environments
    • Contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • Semi-Gloss surface finish painted on steel
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Stainless Steel Combination Wall Plates

    Stainless Steel Combination Wall Plates
    See all 18 items in product family
    Morris Products 83670, 430 Stainless Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex

    430 Stainless Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex - Easy to install 430 Stainless Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex

    430 Stainless Steel Wall Plates Princess Midsize 2 Gang 1 Toggle 1 Duplex features include:

    • Made of 430 Stainless Steel
    • Midsize wall plates are great to hide imperfections in drywall and plaster
    • Princess wall plates have elegant rounded corners
    • Wall plate provides extended life in abusive and corrosive environments
    • Contemporary smooth finish and contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Lexan Combination Wall Plates

    Lexan Combination Wall Plates
    See all 21 items in product family
    Morris Products 81250, Lexan Wall Plates 2 Gang 1 Decorative 1 Duplex Ivory

    Lexan Wall Plates 2 Gang 1 Decorative 1 Duplex Ivory - A simple Lexan Wall Plates 2 Gang 1 Decorative 1 Duplex.

    Lexan Wall Plates 2 Gang 1 Decorative 1 Duplex Ivory features include:

    • Lexan Wall plates are highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • Lexan Wall plates conform to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Combination Plates

    Leviton Combination Plates
    See all 44 items in product family
    Leviton Combination Plates Provide Protection For Electrical Outlets In Commercial, Industrial, Warehouse And Residential Environments.

    Leviton Combination Plates are made of thermoplastic nylon for long lasting durability. Combination wall plates combine Light switches and electrical outlet for a cleaner more efficient look. Flipping switch plate upside down will create the opposite configuration, and all screw holes line up with electrical devices. Plate is designed to withstand heavy use. Styles areNylon Wallplate, Midway Size, Standard Size Thermoplastic Nylon, Standard Size Thermoset, Decora Wallplate, Midway Size, Decora Wallplate, Standard Size and Midway Size Thermoset. Colors are Black, Ivory, Light Almond, White, Brown, Red and Gray.

    Click for more

Additional Items

Sort By: 

19 Results

Sort By: 

19 Results