Browse Welding

(3,640 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 45 items within 7 product groups See all items from other sellers
  • Campbell Hausfeld® Stick Welders & Accessories

    Campbell Hausfeld® Stick Welders & Accessories
    See all 4 items in product family
    Campbell Hausfeld® WS099001AV 70 Amp Stick Welder

    This 115V, 70 Amp AC output stick welder features a metal design that allows easy interaction with controls. The transformer is designed to provide an easy start and smoother arc. Preset welding rods requires 15 amp circuit for 1/16 inch rods and a 20 amp circuit for 5/64 inch rods. Thermal overload protection automatically shuts off to avoid overheating. Portable welder with oversized handle that fits all sizes comfortably. Includes hammer/brush, starter pack of electrodes and hand shield.

    Click for more
  • Longevity® STICK/ARC Welders

    Longevity® STICK/ARC Welders
    See all 1 items in product family
    Longevity® StickWeld 250™ 250 AMP Stick Welder

    The StickWeld 250 brings more power to the table with a 60% duty cycle at 250amps! With our new, redesigned IGBT DC stick welders by LONGEVITY, we are offering a line of some of the most powerful inverter stick welders to the market at very affordable prices! This arc welder is a true plug and play machine! Requiring only a single or three phase 220V power supply, you are able to run this welder on most household outlets. This arc welder requires no gas! This machine comes with an adjustable welding amperage current that ranges from 20amps to 250amps and has the ability to weld with a cellulosic or cellulose electorded E6010. This gives you the ability to weld everything from thin sheet metal to more than 1/2 inch thick steel! Inverter technology is the lightest and most portable welding technology on the planet!

    Includes:
    • Main Unit
    • 300amp Stick Holder (10ft.)
    • 300amp Earth Clamp (10ft.)
    Click for more
  • Arc Gouging Torches

    Arc Gouging Torches
    See all 8 items in product family
    Anchor Brand® And Arcair® Arc Gouging Torches Good For A variety Of Uses.

    Designed for use in railroad yards, steel or paper mills and general heavy industrial plant and manufacturing applications. Made from heat-resistant, high-impact materials designed to protect the levers, handles and insulators from high heat. Torches are designed to cut, gouge, groove, bevel, pierce or flush away any type of metal. 600 and 1,000 amp models come with torch or with a 7-foot or 10-foot cable. Torch head rotates to any angle. Torches range in weight between 2.13 and 4.10 pounds. Six models are available

    Click for more
  • Arc Gouging Cables

    Arc Gouging Cables
    See all 4 items in product family
    Arcair® Angle-Arc Gouging Torch Cables Are Designed To Attach to K-4000 Torch.

    Angle-Arc Gouging Torch Swivel Cable 360 is designed for use with the K-4000 torch. It weighs 1.15 pounds, and is 10 feet long.

    Click for more
  • Arc Gouging Torch Parts

    Arc Gouging Torch Parts
    See all 2 items in product family
    Insulator & Screw
    Click for more
  • Arc Gouging Electrodes

    Arc Gouging Electrodes
    See all 25 items in product family
    Arc Gouging Electrodes Are Used For Cutting Or Piercing Scrap Metal And Removing Faulty Welds.

    Arc Gouging Electrodes are made of carbon with copper coating for heat resistance and long lasting durability. Arc produced by electrodes releases high pressure gas stream from fast burning of material in the coating. Gas stream removes molten metal. Copper coated electrodes highly resistant to breakage, heat and oxidation. Available in a variety of diameters from 1/8 in. to 5/8 in.. Lengths are 12 in., 14 in. and 17 in..

    Click for more
  • Underwater Electrodes

    Underwater Electrodes
    See all 1 items in product family
    Underwater Electrodes
    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result

Featured Items