| |
Firepower® Air Fuel Torches & Kits |
 |
|
|
|
|
|
FirePower® Air Fuel Torches And Kits Are Ideal For Light To Moderate Welding Applications.
FirePower® Air Fuel Torches feature solid brass construction for long-lasting durability. They include flame control valves for precision heating and welding operations. Torches utilize propane gas for dependability. Click for more |
|
|
|
|
Torch Handles |
 |
|
|
|
|
|
GW 33-442T WLDG TORCH MED- Ribbed barrel provides sure grip
- Control valves have Teflon® packing for smooth, gas-tight operation
- Dense die forged Brass Bar Stock body threaded for easy servicing
- Features the tube-in-a-tube design within the torch handle
Click for more |
|
 |
Three Hose Machine Cutting Torches |
 |
|
|
|
|
|
MT-5 DUPLI-CUTTER TORCHW/ FLASHBACK ARRESTORS- Straight through design
- High performance mixer design
- For use with any fuel gas 2 psi and above
- Includes: Reverse Flow Check Valves
Click for more |
|
|
|
|
Hand Torches |
 |
|
|
|
|
|
Hand Torches Are Ideal For A Variety Of Welding Applications.
Hand Torches are made of brass and stainless steel for long lasting durability. For use with fuel gas with minimum pressure of 5 PSIG. Provides stainless steel oxygen cutting lever at top rear. Includes built-in flashback arrestors, reverse flow check valves. Supported fuels include oxy-fuel, propane and all fuel gases. Click for more |
|
 |
Machine Cutting Torch Holder |
 |
|
|
|
|
|
| Machine Cutting Torch Holder Click for more |
|
|
|
|
Two Hose Machine Cutting Torches |
 |
|
|
|
|
|
Two Hose Machine Cutting Torches Are Ideal For Welders, Machinists, And Other Metal Working Applications.
Two Hose Machine Cutting Torches are made of solid brass for long lasting durability and reliability. Click for more |
|
 |
Cutting Attachments |
 |
|
|
|
|
|
GW 33-442C MED DUTY- Stainless steel tubes for strength and long life
- Push type oxygen valve provides smooth on/off oxygen flow control
- Stainless steel oxygen lever for durability
- Brass Bar Stock coupling nut and double o-ring seal gives quick, hand tight, and leak-free operation
- Spiral mixer Click for more
|
|
|
|
|
Self Lighting Torches |
 |
|
|
|
|
|
TX500 PRO PAK- EXTREME tips that reduce brazing time by up to 40 percent, increasing operator efficiency and dramatically reducing labor costs
- Designed with a rugged, stainless steel flame tube, built in filters and a patent-pending, insulated ceramic wire holder that withstands high heat
- Includes: T503 Repl Click for more
|
|
 |