Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Audio Visual Equipment

(600 items)

Narrow Your Results

Height Inches

  • Less...
  • More...

Width Inches

Type

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Media Duplicators USB / DVD / Blu-Ray

    Media Duplicators USB / DVD / Blu-Ray
    See all 7 items in product family
    Media Duplicators USB / DVD / Blu-Ray

    USB, DVD and Blu-Ray Media Duplicators are perfect for distributing electronic sales and marketing materials, IT work, backups, PC rollouts and more. Some have multiple functions which allow you to copy, compare, verify and erase data. Some have stand-alone capability enabling it to function without a computer, while extended features may be implemented with a computer.

    Click for more
  • Digital Signage

    Digital Signage
    See all 17 items in product family
    HP LD4745tm 46.96-inch Interactive LED Digital Signage Display

    Deploy high-impact message on a high-performance, interactive 5-point touch Full HD1 digital signage display that's redesigned with thin and light LED backlights and ready for 24/7 installations. Save time and money with the integrated player and networking software and a range of connectivity. Broadcast your images, documents, and videos on a 46.96-inch diagonal Full HD IPS display. Enjoy a great view from almost anywhere in the room with 178-degree viewing angles.

    Help customers find info easily with an interactive 5-point multi-touch user experience with HP's advanced version of Infrared touch technology. Windows HID compliance and Plug and Play functionality support compatibility with many applications. The USB integrated player lets you quickly distribute content from a USB stick. Remotely control settings and multiple displays with HP Network Sign Manager. Push video from remote players to up to 12 DSDs over the network using Video-over-Ethernet. Get a digital signage display that's built to last with the commercial-grade display components designed for 24/7 operation and backed by a limited three-year warranty.

    Click for more
  • LCD TV / Plasma Monitor / Digital Signage Display Enclosures

    LCD TV / Plasma Monitor / Digital Signage Display Enclosures
    See all 21 items in product family
    LCD TV / Plasma Monitor / Digital Signage Display Enclosures Are Widely Used To Protect Valuable Video Monitors From Theft, Tampering Or Damage.

    Display Enclosures feature an aluminum, ABS plastic or steel frame with unbreakable clear polycarbonate window for durable protection. The enclosures are NEMA rated per application. NEMA 12 provides indoor dust and light moisture protection while NEMA 4 provides indoor/outdoor use. Clear window provides unobstructed view of flat panel display. LCD enclosures include built-in fan and filter system to provide clean, cool airflow for long lasting performance. Enclosures lock for additional security and theft protection. Cabinets are designed for use with LCD displays diagonally measuring 24" to 72". Dimensions vary per model.

    Click for more
  • Portable & Wireless Speakers

    Portable & Wireless Speakers
    See all 3 items in product family
    Power your Music with Portable & Pocket-Sized Bluetooth Speakers. These Wireless Amplifiers provide quality sound in a small form factor.
    Click for more
  • Digital Signage Players

    Digital Signage Players
    See all 4 items in product family
    Digital Signage Players Are Widely Used In Lobbies, At Public Transportation Stations, In Medical Facilities And More To Display Advertising, Information Or Promotions.

    Digital Signage Players are made with precision components for high performance functionality and long lasting use. Digital equipment is designed to drive full-screen video monitors or TV screens for maximum viewing in large areas. Players feature a low-profile design and plug-and-play functionality for easy installation, configuration and maintenance. High performance processors ensure superior, reliable media playback. Styles available are MP4 Digital Signage Player, MP9 Digital Signage Player, Network Media Player and Wireless Network Media Player. Specifications vary per model.

    Click for more
  • Hamilton Electronics - High Definition Digital Camcorders with HDMI

    Hamilton Electronics - High Definition Digital Camcorders with HDMI
    See all 2 items in product family
    Hamilton Electronics High Definition Digital Camcorders W/HDMI Are Newly Updated For 2011 With High-Tech Features.

    Hamilton Electronics High Definition Digital Camcorders W/HDMI are made of rugged, sturdy construction for long lasting durability. All-new high-speed image processor provides super-smooth High Definition 1280x720P video recording, 2.5" LCD display, 8x Digital Zoom and Built-in Flash. Recordings saved to internal memory or SD card (not included). 5MP image sensor provides high definition photos. Video files recorded in H.264 video codec in AVI format. Also plays MP3s and records audio. Available in High Definition Digital Camcorder with HDMI or HD Camcorder Explorer Kit With 4 Cameras, Software and Case.

    Click for more
  • Hamilton Electronics - CD, Cassette and AM/FM Radio Boom Box

    Hamilton Electronics - CD, Cassette and AM/FM Radio Boom Box
    See all 2 items in product family
    Hamilton Electronics CD, Cassette and AM/FM Radio Boom Box Provides Advanced Technology But Easy To Use.

    Hamilton Electronics CD, Cassette and AM/FM Radio Boom Boxes
    are made of sturdy construction for long lasting durability. Provides the latest audio and/or video technology to classroom settings. Easy to use. Available in Dual Cassette and AM/FM Radio Boom Box, iPod, CD, USB, SD Card, MP3 Boom Box, Portable CD, Cassette and AM/FM Radio Boom Box, Sound Vision Portable Video Boom Box, and USB, MP3, CD, Cassette and AM/FM Radio Boom Box

    Click for more
  • Hamilton Electronics - Digital Cameras

    Hamilton Electronics - Digital Cameras
    See all 3 items in product family
    Hamilton Electronics Digital Cameras Used For Classrooms Or Beginning Photographers.

    Hamilton Electronics Digital Cameras
    are made of sturdy construction for long lasting durability. Records directly to internal memory for ease of operation. Built-in 8MB SDRAM, camera captures video and offers built-in flash, 1.1" color LCD display, auto exposure. Each camera includes a camera strap, software, CD, USB cable, camera pouch, battery and manual. Compatible to Windows XP, Vista and Mac OSX. Choose between Digital Camera, 3.1 Mega Pix with Flash, Camera Explorer Kit With 6 Cameras W/Flash, CD, Curriculum Guide & Nylon Carry Case, Hamilton Portable Digital Microscope Camera 2MP - 2.8 Inch LCD or Nylon Carry Bag For Digital Cameras 1-Year Warranty.

    Click for more
  • Hamilton Electronics - Portable CD Players

    Hamilton Electronics - Portable CD Players
    See all 2 items in product family
    Hamilton Electronics Portable Compact Disc Players Are Used For Classrooms, Learning Centers, And More.

    Hamilton Electronics Portable Compact Disc Players
    provide the latest audio technology in an easy-to-use package. Top-Loading Players record media and play back MP3 files. Built-in speaker delivers clear sound to small groups. Portable Player includes personal headphones. Choose between Portable Compact Disc Player w/ 60 Second Anti-Shock Memory or Top-Loading Portable Classroom CD Player with USB and MP3 1 Year Warranty.

    Click for more
  • Hamilton Electronics - Personal Cassette Players

    Hamilton Electronics - Personal Cassette Players
    See all 2 items in product family
    Hamilton Electronics Personal Cassette Players Provide Versatility, Performance, Reliability And Value.

    Hamilton Electronics Players
    are made of sturdy construction for long lasting durability. Provides the latest audio technology to the classroom with one full watt of power. Automatic recording level function ensures steady sound level without need to adjust volume. Built-in condenser microphone captures every word and sound. Provides separate jacks for remote control and external microphone. Choose between Classroom Cassette Player, 2 Station, 1 Watt or Classroom Cassette Player, 8 Station, 1Watt UL and CSA listed. 1 Year Warranty.

    Click for more
  • Camera/Camcorder Cases

    Camera/Camcorder Cases
    See all 4 items in product family
    Camera/Camcorder Cases Are Designed For The Safe Transport And Storage Of Cameras, Camcorders And Accessories.

    Camera/Camcorder Cases are made of nylon or polyester for long lasting durability and dependability. Features pockets and/or sleeves offering more storage for added versatility. Water-resistant construction on select items offers greater protection. Secure zipper enclosures for added safety. Includes belt loop or shoulder strap for easy portability. Color is Black. Dimensions and pocket configurations vary per model.

    Click for more