Browse Batteries, Chargers & Accessories

(17,086 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Dewalt Vacuums, Cordless

    Dewalt Vacuums, Cordless
    See all 3 items in product family
    Dewalt Vacuums, Cordless Provide Easy, Clean-Up In A Variety Of Worksite Applications.

    Dewalt Vacuums, Cordless are made of high quality materials for long lasting durability and dependability. Runs off DEWALT battery packs or 120V AC. Gore™ wet/dry filter traps 99.7% of drywall dust. Wet/dry filter eliminates change overs. Heavy-duty rubber hose provides durability and flexibility. Drain port on tank for easy emptying of liquids. On-board hose, cord and accessory storage provides convenient transport and storage. Available with and without blower. Replacement filters also available. Types are 18V Cordless 1/2 Gallon Wet/Dry Portable Vac, 18V Cordless 1/2 Gallon Wet/Dry Portable Vac (Tool Only) and 2 Gallon Cordless/Corded Wet/Dry Vac. Voltages and dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
  • Milwaukee Cordless Vacuum Cleaners

    Milwaukee Cordless Vacuum Cleaners
    See all 2 items in product family
    Milwaukee Cordless Vacuum Cleaners Are Used For Cleaning Vehicles, Garages And More.

    Milwaukee Cordless Vacuum Cleaners are made with a powerful motor for strong suction and long lasting durability. The 18V or 28V motor provides suction and air flow through the filter. A washable, reusable wet/dry filter delivers excellent fine dust collection and does not need to be changed between wet and dry applications. Vacuum includes a built-in blower port. Toolbox style allows easy transport and storage. A 5 Year Limited Warranty is included.

    Click for more
  • Milwaukee Heated Gear

    Milwaukee Heated Gear
    See all 11 items in product family
    Milwaukee Heated Gear Is Used For Cold Jobsite Conditions, Sports, Hunting And Other Outdoor Activities.

    Milwaukee Heated Gear is made of polyester and spandex for long lasting durability. Multi-layered fabric actively warms body and stimulates blood circulation to provide protection against inclement weather. Jacket and hoodie features three sewn-in carbon fiber heating zones to distribute heat to core body areas. Hand warmer features thermal-knit fleece inner liner and upgraded carbon fiber heating elements. Includes three heat settings for efficient distribution of heat. Hoodie is washer and dryer safe. Available with and without battery and charger. Heated jacket 12V DC plug adapter also available. Heated gear available as gear only and as part of a kit. Available styles are Hand Warmer, Heated Hoodie, and Heated Jacket. Colors are Black, Camo, Gray, Red, Red/Gray and Yellow. Sizes are Small, Medium, Large, XL, 2XL, 3XL, and One Size Fits Most.

    Click for more
  • Milwaukee Cordless Jobsite Radios & Speakers

    Milwaukee Cordless Jobsite Radios & Speakers
    See all 2 items in product family
    Milwaukee Cordless Jobsite Radios & Speakers Are Used In Construction Sites Or Work Areas For Streamed Audio.

    Milwaukee Cordless Jobsite Radio features built-in charger to provide quick, convenient charging of all M18™ batteries. Exclusive Bluetooth® receiver streams audio wirelessly from over 100 feet for user and job site convenience. USB Power Port provides 50% faster device charging and premium peakers with 40-Watt amplifier provide optimum performance. Radios also have customizable equalizer, 10-station preset, roll cage and metal handles. Weather-Sealed Compartment provides on-board protection for small belongings or phones. On-board bottle opener also included. 12V, 12V-28V DC, and 120AC voltages. Weights are 3.5 and 17.5 lbs.

    Click for more
  • Makita Cordless Radio

    Makita Cordless Radio
    See all 1 items in product family
    Makita® Cordless Radios Provide Musical Versatility To A Variety Of Worksites In Residential, Commercial, Warehouse, Industrial Environments And More.

    Makita® Cordless Radios are solidly built for long lasting durability. Illuminated control buttons and dial provide improved visibility and easy use. Cordless Radios delivers stereo sound from two powerful 3" side-firing speakers. Water-resistant construction is engineered for improved operation in harsh jobsite conditions. Built-in dock works with most models of iPods® and iPhones® for charging and playing music. Protective bumpers are engineered for increased durability. Styles are Makita® 18V Cordless FM/AM Jobsite Radio with iPod® Docking Station and Makita® 18V LXT Lithium-Ion Cordless FM/AM Jobsite radio. Includes 1 AC adapter, 1 antenna and 1 AA battery for clock.

    Click for more
  • Metabo® Accessories

    Metabo® Accessories
    See all 1 items in product family
    Metabo® ULA14.4-18 14.4 / 18 Volt Flashlight

    Features:
    • Cordless Halogen Flashlight
    • Works Upto 9.8 Hours On A Charge
    • Focusable Light Beam
    • Swivel Head
    • Ergonomic , Easy To Grip Shape
    Click for more
  • Bosch Heated Jackets & Accessories

    Bosch Heated Jackets & Accessories
    See all 1 items in product family
    Bosch Heated Jackets & Accessories Are Used For Cold Weather Outdoor Construction Work.

    Bosch Heated Jackets & Accessories are made with high quality water and wind resistant design with adjustable sleeves and waist for long lasting durability and maximum comfort. 12V Max Heated Jacket provides hours of warmth. Three Level Warming Heat Zones start warming in seconds. Three-Level Heat Controller - High (Red), Medium (Green) and Low (Blue) provides heat and warming control for up to 6 hours. USB Charging Option. Adjustable Sleeves and Waist and all metal Holster/Backup Belt Clip provide convenience. Internal and External Pockets provide storage. Battery & Charger Sold Separately. Sizes range fromSmall to 3X. Color is Black. Dimensions vary per model.

    Click for more
  • Milwaukee® Jobsite Fans

    Milwaukee® Jobsite Fans
    See all 1 items in product family
    Milwaukee® 0886-20 M18™ Jobsite Fan - Bare Tool Only

    The M18™ Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18™ REDLITHIUM™ battery the Jobsite Fan delivers up to 17 hours of run-time on low for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adaptor for extended run-time. 17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately).

    Features:
    • Powerful Airflow System: Circulates Air Over 40 Feet
    • High - 2,350 RPMS, Med - 1,900 RPMs, Low - 1,370 RPMs
    • Provides up to 17 hours of runtime on an REDLITHIUM™ XC5.0 Battery
    • Adjustable Head: 120° Adjustable Head, and 9 Stopping Positions, Provide Best Control of Airflow Direction
    • AC Adaptor Included for Extended Run-Time
    • Four keyhole hangers and two hanging holes allow for multiple hanging orientations
    • Compatible with all M18™ REDLITHIUM™ Batteries (Sold Seperately)

    Bare Tool Only. Battery & Charger Sold Seperately

    Click for more
  • Makita Jobsite Fans

    Makita Jobsite Fans
    See all 1 items in product family
    Makita® Jobsite Fans Create Steady, Reliable Air Circulation In Industrial Environments.

    Makita® Jobsite Fans are built with a durable body to withstand tough work environments. Fans are cordless for maximum convenience and easy adjustments. All Makita® Jobsite Fans feature a 3-stage automatic timer. Fans are adjustable for a full range of fan positions. Batteries and chargers sold separately. Makita® BCF201Z Fans feature two speed settings, and are made with a large top carry handle and protective bumpers for superior durability. Makita® DCF300Z Fans have three speed settings, and can operate for up to four straight hours on a single charge.

    Click for more