Browse Stoves, Fireplaces & Fire Pits

(355 items)

Narrow Your Results

Country of Origin

Fuel Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Electric Log Sets

    Electric Log Sets
    See all 4 items in product family
    Electric Log Sets Convert Existing Wood Burning Fireplaces Into Energy-Efficient Electric Units.

    Electric Log Sets are made of high quality materials for long lasting durability. Log sets instantly retrofit existing fireplace and add glowing flame effect powered by energy efficient LED technology. Lock sets are quick and easy to install by simply plugging into a 120 volt outlet. Log sets provide realistic randomly glowing logs and ember bed and two-level crackling log sound effect. Available styles Without Heat or With Heat to efficiently warm rooms up to 400 square feet. CSA Certified.

    Click for more
  • Electric Fireplaces

    Electric Fireplaces
    See all 12 items in product family
    Electric Fireplaces Allow Safe And Efficient Heating For Applications Including Residential, Commercial, Hospitality, And More.

    Electric fireplaces are made of high quality materials for dependability. Fireplace design enhances overall room d├ęcor for hotel rooms, cabins, restaurants, and more. Unit design provides authentic flame appearance and ambient lighting. Improves energy efficiency and reduces cost. No installation or hardware required. BTUs range from 3000 to 5200. Wattages range from 880 to 1500. Colors are Black, Brown/Tan, Burnished Walnut, Cherry, Espresso, Merlot, and Stone. CSA approved. Dimensions vary per model.

    Click for more
  • Dimplex® Electric Fireboxes and Inserts

    Dimplex® Electric Fireboxes and Inserts
    See all 1 items in product family
    Dimplex® Electric Fireboxes And Inserts Brings Unused Fireplaces To Life.

    Dimplex® Electric Fireboxes and Inserts are constructed of heavy duty metal for long lasting durability. All units have pulsating, slow start/fading embers and LED inner glow logs molded from wood logs for realism. The units install quickly and easily by simply plugging into a standard household outlet. Dimplex® Multi-Fire Electric Firebox has the Purifire® Air Treatment System, which filters allergens and other irritants, plus self-adjusting fan speeds. On/Off Remote Control or Multi-Function Remote Control is included with each unit. Available BTUs are 3415, 4695 and 5120. Available wattages include 1375, 1000 and 1500. Colors, styles and dimensions vary.

    Click for more