Browse HVAC/R Insulation

(5 items)

Narrow Your Results

Width Inches

Length Feet

Thickness Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Duct Insulation

    Duct Insulation
    See all 2 items in product family
    Frost King Duct Insulation Provides An Added Layer For Heating And Air Conditioning Ducts.

    Frost King Duct Insulation is made of self-stick vinyl foam with aluminum foil backing for long lasting durability. Insulates both heating and air-conditioning ducts. Available in thicknesses of 2-5/8" or 1/8".

    Click for more
  • Fasteners for Duct Wrap & Reflective Insulation

    Fasteners for Duct Wrap & Reflective Insulation
    See all 1 items in product family
    Zip-EZ™ all-purpose insulation fasteners are Plenum-Rated fasteners designed for but not limited to the HVAC industry. These all-purpose fasteners are the new revolutionary way of installing duct wrap and reflective insulation. Zip-Ez™ fasteners are more permanent than just tie-wire, duct tape or stick pins. They mechanically secures duct wrap and fiber-free reflective insulation using a sheet metal screw.

    Features:

    • Will not lose bonding properties in extreme hot or cold temperatures.
    • They are easy to use so they will save your company hours of installation time on each job. It's proven using Zip-Ez™ will save you money.
    • Zip-Ez™ all-purpose fasteners' unique design gives you fast and easy one-handed installation. You don't need any special tools.
    • This patented product is manufactured in the USA from UL listed materials.
    • PLENUM-RATED, UL STANDARD 2043.
    • 2nd edition - Fire Test For Heat and Visible Smoke Release For Discrete Products and Their Accessories Installed in Air-Handling Spaces.
    • Made in the USA.
    Click for more
  • K-Flex Duct™ Liner

    K-Flex Duct™ Liner
    See all 54 items in product family
    K-Flex Duct™ Liner Is Designed For The Sheet Metal And Insulation Contractor Market.

    Used for school, hospital, hotel and clean room environments. Environmentally-friendly, CFC- & HCFC-free, closed cell flexible elastomeric thermal and acoustical insulation. Non-porous, non-fibrous and resists mold growth. Used for reducing heat gain and preventing condensation or frost formation on hot equipment or ducts. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Recommended for applications ranging from -40 to 200°F. Skin 2 Sides (S2S) Insulation includes a skinned surface on both sides for superior tear and weather resistance. Pressure Sensitive Adhesive Backed Insulation has a skinned surface on one side and tear and moisture resistant polyolefin easy release liner with continuous reinforcing scrim on the opposite side. Scrim prevents stretching of insulation and improves peel strength. Used for new and retrofit applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.

    Click here to view Specifications.

    Click here to view Data.

    Click for more
  • Insulation Blanket

    Insulation Blanket
    See all 1 items in product family
    Frost King Water Heater Insulation Blanket, 2" Thick

    Vinyl backed fiberglass insulation blanket is 2" thick and designed for gas, oil or electric water heaters up to 60 gallons in size. Saves energy and makes your water heater more efficient. Includes plastic tape for easy installation.

    Click for more
Featured Items