Browse Electric Motors-General Purpose

(5,001 items)

Narrow Your Results

Availability

Free Shipping

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Phase

Design

Voltage

  • Less...
  • More...

Frame

  • Less...
  • More...

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Baldor Single Phase Premium Efficiency Motors

    Baldor Single Phase Premium Efficiency Motors
    See all 61 items in product family
    Baldor Single Phase Premium Efficiency Motors Are Used For Conserving Energy Over Extended Time Periods.

    Baldor Single Phase Premium Efficiency Motors are constructed of a heavy gauge steel frame, copper windings, dynamically balanced motors and ball bearings for long lasting durability. Use where continuous or frequent duty is required and for compressors, pumps, conveyors, fans, machine tools and air conditioning units. Enclosure types are Totally Enclosed Fan Cooled and Open Drip Proof. HPs are 0.25 to 5. RPMs are 1200 to 3450 Specifications vary per model.

    Click for more
  • Baldor 3 Phase Premium Efficiency Open Drip Proof Motors

    Baldor 3 Phase Premium Efficiency Open Drip Proof Motors
    See all 219 items in product family
    Baldor 3 Phase Premium Efficiency Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Or Frequent Duty.

    Baldor 3 Phase Premium Efficiency Motors are made of heavy duty steel for long lasting durability. Features an open drip-proof design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Inverter Spike Resistant copper windings for greater reliability. Corrosion-resistant epoxy finish. HPs are 0.25 to 300. RPMs are 1155 to 3600 Specifications vary per model.

    Click for more
  • Baldor 3 Phase Premium Efficiency Totally Enclosed Motors up to 5 HP

    Baldor 3 Phase Premium Efficiency Totally Enclosed Motors up to 5 HP
    See all 157 items in product family
    Baldor 3 Phase Premium Efficiency Totally Enclosed Motors Up To 5 HP Are Designed For Food Processing, Packaging, Outdoor And Highly Corrosive Environments Requiring Continuous Or Frequent Duty.

    Baldor 3 Phase Premium Efficiency Totally Enclosed Motors Up To 5 HP are made of heavy gauge steel or cast iron frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. Inverter Spike Resistant® copper windings for superior performance. NEMA Premium® efficiency. High quality ball bearings for ease of use. Low-loss electrical grade lamination steel for increased reliability. Hydrophobic aspiration system on select models. RPM, voltage, frame and HP vary per model. Package quantity is 1. UL and CSA approved.

    Click for more
  • Baldor 3 Phase Premium Efficiency Totally Enclosed Motors from 7.5 HP and Up

    Baldor 3 Phase Premium Efficiency Totally Enclosed Motors from 7.5 HP and Up
    See all 173 items in product family
    Baldor 3 Phase Premium Efficiency Totally Enclosed Motors From 7.5 HP And Up Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

    Baldor 3 Phase Premium Efficiency Totally Enclosed Motors From 7.5 HP and up are made of heavy gauge steel or cast iron frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. Inverter Spike Resistant® copper windings for superior performance. NEMA Premium® efficiency. High quality ball bearings for ease of use. Low-loss electrical grade lamination steel for increased reliability. RPM, voltage, frame and HP vary per model. UL and CSA approved.

    Click for more
  • Hyundai Premium Efficiency Motor, Three Phase, TEFC

    Hyundai Premium Efficiency Motor, Three Phase, TEFC
    See all 199 items in product family
    Hyundai Premium Efficiency Motors (Three Phase, TEFC) Are Designed For Both Reliability And Efficiency.

    Hyundai Premium Efficiency Motors (Three Phase, TEFC) have a TEFC enclosure for long lasting durability and strength. Choose from Rigid Bases or C-Face Rigid Bases in order to match the job at hand. HP ranges from 1 to 250 and voltages are either 460, 575 or 208-230/460. Motors are designed for Premium Efficiency and reliability. Available in a wide variety of frames for increased versatility. Weights vary.

    Click for more
  • Leeson Premium Efficiency General Purpose, 3-Phase, TEFC

    Leeson Premium Efficiency General Purpose, 3-Phase, TEFC
    See all 196 items in product family
    Leeson Premium Efficiency General Purpose, 3-Phase, TEFC Are Used For A Variety Of General Purpose Applications.

    Leeson 3-Phase, Totally Enclosed Fan Cooled Motors are constructed with a rolled steel or cast iron frame for long lasting durability. NEMA C face mount designed with machined face and pilot on shaft end allows direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Totally enclosed enclosure with no vent openings is tightly enclosed to prevent free exchange of air, but not airtight. An external fan is an integral part of the motor providing cooling by blowing air around outside frame of motor on totally enclosed fan cooled enclosures. Suitable for use where exposed to dirt or dampness but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Motors are available in a range of Mounting styles, Service Factors, Frames and Voltages. Multiple Power levels and RPM are available.

    Click for more
  • Marathon Motors Premium Efficiency Motors

    Marathon Motors Premium Efficiency Motors
    See all 171 items in product family
    Marathon Motors Premium Efficiency Motors, 3 Phase Are Used For Conserving Energy Over Extended Time Periods.

    Marathon Motors Premium Efficiency Motors, 3 Phase are solidly manufactured for long lasting durability and dependability. 3 Phase, continuous duty motors have Totally Enclosed Fan Cooled (TEFC) and Open Drip-Proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 208/230-460V, 230/460V, and 460V units are available in 1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60, 75, 100, 125, 150, 200, 250, 300, 350, 400, 450 and 500 HP, 1200, 1800 and 3600 RPM and various C Face Rigid and Rigid mountings.

    Click for more
  • Marathon Motors EPAct Efficiency Motors, DP

    Marathon Motors EPAct Efficiency Motors, DP
    See all 11 items in product family
    Marathon Motors EPAct Efficiency Motors, 3 Phase, Drip-Proof Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors EPAct Efficiency Motors, 3 Phase, Drip-Proof are solidly manufactured for long lasting durability and dependability. Designed to meet EPAct Energy Efficient standards that could result in commercial or industrial tax deductions for use. 3 Phase, continuous duty motors have tight drip-proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 208/230-460V, 230/460V, 200V and 460V units are available in 0.33, 0.5, 0.75, 1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60, 75, 100, 125, 150, 200 and 250 HP, 1200, 1725, 1800, 3450 and 3600 RPM and various C Face Rigid and Rigid mountings.

    Click for more
  • Marathon Motors EPAct Efficiency Motors, TEFC & TENV

    Marathon Motors EPAct Efficiency Motors, TEFC & TENV
    See all 21 items in product family
    Marathon Motors EPAct Efficiency Motors, 3 Phase, TEFC And TENV Are Used For General Purpose Commercial Or Industrial Powering Applications.

    Marathon Motors EPAct Efficiency Motors, 3 Phase, TEFC And TENV are solidly manufactured for long lasting durability and dependability. Designed to meet EPAct Energy Efficient standards that could result in commercial or industrial tax deductions for use. 3 Phase, continuous duty motors have Totally Enclosed Fan Cooled (TEFC) and Totally Enclosed Not Vented (TENV) enclosures for dust tight operation and sturdy ball bearing construction to accommodate varying belt loads and tension. Wide selection of 208/230-460V, 230/460V, and 460V units are available in 1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60, 75, 100, 125, 150 and 200 HP, 1200, 1800 and 3600 RPM and various C Face Rigid and Rigid mountings.

    Click for more
  • TechTop 3-Phase NEMA Premium Aluminum TEFC Motors

    TechTop 3-Phase NEMA Premium Aluminum TEFC Motors
    See all 3 items in product family
    TechTop 3-Phase NEMA Premium Aluminum TEFC Motors Are Used For A Wide Variety Of Industrial Power Applications.

    TechTop 3-Phase NEMA Premium Aluminum TEFC Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Totally Enclosed Fan Cooled (TEFC) motors are made with lighter weight solid aluminum construction and many other premium duty features, including 40°C ambient rating, double lip oil seals, vacuum impregnation, 90° rotatable conduit box, shielded bearings, corrosion resistant hardware, Class F insulation with "H" class stator, nipple seals between conduit box and body, tropicalization on stator winding, one-way sintered brass condensate drains, removable feet, IP55 protection, 1045 steel shaft, F1, F2 and F3 convertibility, Class 1, Division 2, Groups C and D compliance and more. 2, 4 and 6 pole, 1200, 1800 and 3600 RPM capacity motors are available in 1, 1.5, 2, 3, 7, 7.5 and 10 HP and 143, 145, 182, 184, 213 and 215 T and TC frame sizes. 36 Month Warranty.

    Click for more
  • TechTop 3-Phase NEMA Premium Cast Iron TEFC Motors

    TechTop 3-Phase NEMA Premium Cast Iron TEFC Motors
    See all 12 items in product family
    TechTop 3-Phase NEMA Premium Cast Iron TEFC Motors Are Used For A Wide Variety Of Industrial Power Applications.

    TechTop 3-Phase NEMA Premium Cast Iron TEFC Motors are solidly manufactured for long lasting durability and dependability. Wide selection of Totally Enclosed Fan Cooled (TEFC) motors are made with solid cast iron construction and many other premium duty features, including rubber slingers, 40°C ambient rating, double lip oil seals, vacuum impregnation, 90° rotatable conduit box, dual oversize bearings, corrosion resistant hardware, Class F insulation with "H" class stator, nipple seals between conduit box and body, tropicalization on stator winding, one-way sintered brass condensate drains, F1, F2 and F3 convertibility and Class 1, Division 2, Groups C and D compliance. Some models include removable feet, C and D flanges, 1045 steel shaft, V-seal with brass slinger, cast iron fan covers and more. 2, 4 and 6 pole, Shielded, Regreasable and Roller Regreasable ball bearing type, 1200, 1800 and 3600 RPM capacity motors are available in wide range of 1 to 250 HP and 143T to 449T frame sizes. 36 Month Warranty.

    Click for more
  • US Motors, Steel Frame, Premium Efficiency, 3-Phase, TEFC

    US Motors, Steel Frame, Premium Efficiency, 3-Phase, TEFC
    See all 18 items in product family
    US Motors Steel Frame Premium Efficiency 3-Phase TEFC Motors Are Perfect For Use On Fans, Compressors, Pumps, And Other General-Purpose Applications.

    US Motors Steel Frame Premium Efficiency 3-Phase TEFC Motors are designed for use in damp, dusty or dirty environments. All motors are TEFC (Totally Enclosed, Fan Cooled) and include shaft slinger on pulley end. Class F insulation, Class B rise at full load on 60 Hz sine wave power. Motors are available in C-Face Rigid or C-Face Footless mounting. Choose from voltage ratings of 575 or 208-230/460. Power levels range from 0.75 HP up to 3 HP.

    Click for more
  • US Motors Unimount® Premium Efficiency, 3-Phase, TEFC

    US Motors Unimount® Premium Efficiency, 3-Phase, TEFC
    See all 103 items in product family
    US Motors Unimount® Three Phase TEFC Motors Are Made For Use With Pumps, Fans, Compressors, Direct Drive And Direct-Connected Equipment.

    US Motors Unimount® Premium Efficiency, 3-Phase, TEFC Motors all feature Totally Enclosed, Fan Cooled enclosure. Motors are available in a range of mounting styles, service factors, frames and voltages. Power levels range from 0.75 HP up to 20 HP, with speeds ranging from 870 RPM up to 3550 RPM.

    Click for more
  • US Motors Hostile Duty Three Phase TEFC Motors

    US Motors Hostile Duty Three Phase TEFC Motors
    See all 65 items in product family
    US Motors Hostile Duty Three Phase TEFC Motors Are Used For A Variety Of General Purpose Motor Applications.

    US Motors Hostile Duty Three Phase TEFC Motors are constructed of a cast iron frame for long lasting durability. Designed for industries requiring protection from harsh operating conditions. HPs are 1 to 300. RPMs are 870 to 3,540. Hertz are 60/50 and 50. Volts vary.

    Click for more
  • US Motors, General Purpose NEMA Premium Efficiency, 3-Phase, Open Drip Proof

    US Motors, General Purpose NEMA Premium Efficiency, 3-Phase, Open Drip Proof
    See all 76 items in product family
    US Motors, General Purpose NEMA Premium Efficiency, 3-Phase, Open Drip Proof Motors Are Designed For Use On Pumps, Fans, Compressors, Material Handling And Direct Connected Equipment..

    US Motors Three Phase ODP Motors exceed industry and government efficiency standards to reduce energy use for long lasting durability. Features upgraded open dripproof enclosures with rolled steel frame and aluminum end shields that meet or exceed NEMA Premium® requirements for general purpose applications where contaminants are minimal. Motors are available in a range of mounting styles, service factors, frames and voltages. Multiple Power levels and RPM are available.

    Click for more
  • WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, Rigid Mount

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, Rigid Mount
    See all 174 items in product family
    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, Rigid Mount Are Used For Providing Maximum Ventilation And Heat Dissipation In Environments With Minimal Dirt And Moisture.

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, Rigid Mount are made of cast iron for long lasting durability. Features an ODP (open drip-proof) design to prevent liquid from entering the motor for added safety and protection. Motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. Three phase for greater reliability. Color is Blue. RPM, voltage and HP vary per model.

    Click for more
  • WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, C-Face Rigid Mount

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, C-Face Rigid Mount
    See all 89 items in product family
    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, C-Face Rigid Mount Are Used For Providing Maximum Ventilation And Heat Dissipation In Environments With Minimal Dirt And Moisture.

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, ODP, C-Face Rigid Mount are made of cast iron for long lasting durability. Features an ODP (open drip-proof) design to prevent liquid from entering the motor for added safety and protection. Motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. Three phase for greater reliability. Color is Blue. RPM, voltage and HP vary per model.

    Click for more
  • WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, Under 100 HP

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, Under 100 HP
    See all 179 items in product family
    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, Under 100 HP Are Used For Pulp And Paper Mills, Steel Mills, Petrochemical Plants And Other Heavy Duty Applications.

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, Under 100 HP are made of cast iron or cold-rolled steel for long lasting durability. Features a totally enclosed, fan-cooled motor designed to operate in atmospheric conditions containing dust or moisture for superior performance. Solid feet provide added strength and support while reducing vibration and noise. Regreasable ball bearings. Motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. 3 phase for greater reliability. Colors are Black or Blue. RPM, volts and HP vary per model.

    Click for more
  • WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, 100 HP and Up

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, 100 HP and Up
    See all 100 items in product family
    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, 100 HP and Up Are Used For Pulp And Paper Mills, Steel Mills, Petrochemical Plants And Other Heavy Duty Applications.

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, Rigid Mount, 100 HP and Up are made of cast iron for long lasting durability. Features a totally enclosed, fan-cooled motor designed to operate in atmospheric conditions containing dust or moisture for superior performance. Solid feet provide added strength and support while reducing vibration and noise. Regreasable ball bearings. Motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. 3 phase for greater reliability. Color is Blue. RPM, volts and HP vary per model.

    Click for more
  • WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Rigid Mount

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Rigid Mount
    See all 103 items in product family
    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Rigid Mount Are Used For Pulp And Paper Mills, Steel Mills, Petrochemical Plants And Other Heavy Duty Applications.

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Rigid Mount are made of cast iron or cold-rolled steel for long lasting durability. Features a totally enclosed, fan-cooled motor designed to operate in atmospheric conditions containing dust or moisture for superior performance. Solid feet provide added strength and support while reducing vibration and noise. Regreasable ball bearings. Motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. 3 phase for greater reliability. Colors are Black or Blue. RPM, volts and HP vary per model.

    Click for more
  • WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Footless

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Footless
    See all 52 items in product family
    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Footless Are Used For Pulp And Paper Mills, Steel Mills, Petrochemical Plants And Other Heavy Duty Applications.

    WEG General Purpose Motors, NEMA Premium Efficiency, 3 Phase, TEFC, C-Face Footless are made of cast iron or cold-rolled steel for long lasting durability. Features a totally enclosed, fan-cooled motor designed to operate in atmospheric conditions containing dust or moisture for superior performance. Solid feet provide added strength and support while reducing vibration and noise. Regreasable ball bearings. Motors meet or exceed all NEMA Premium and CEE requirements for energy efficiency. 3 phase for greater reliability. Colors are Black or Blue. RPM, volts and HP vary per model.

    Click for more
  • WEG, General Purpose, Super Premium Efficiency, 3-Phase, TEFC

    WEG, General Purpose, Super Premium Efficiency, 3-Phase, TEFC
    See all 56 items in product family
    WEG, General Purpose, Super Premium Efficiency, 3-Phase, TEFC Motors Exceed NEMA Premium Levels With At Least 20% Fewer Losses.

    WEG, General Purpose, Super Premium Efficiency, 3-Phase, TEFC Motors are available in a variety of options. All motors are TEFC (Totally Enclosed, Fan Cooled) with rigid mounting. All Silicon C4 coated lamination steel for cool operation and long insulation life. Service factor of 1.25. Enclosures are rated IP55 to handle wet or dry environments. Power levels range from 1 HP up to 250 HP, with speeds ranging from 1200 RPM to 3600 RPM.

    Click for more
  • Worldwide Electric General Purpose T-Frame Motors, Three Phase, TEFC, 208-230/460V

    Worldwide Electric General Purpose T-Frame Motors, Three Phase, TEFC, 208-230/460V
    See all 119 items in product family
    Worldwide Electric General Purpose T-Frame Motors (Three Phase, TEFC, 208-230/460V) Can Be Used In A Wide Variety Of Motor Applications.

    Worldwide Electric General Purpose T-Frame Motors (Three Phase, TEFC, 208-230/460V) have a TEFC enclosure for long lasting durability and strength. Class F insulation provides added protection and reliability. Motors are NEMA Premium Efficiency. Available mountings are Rigid or C-Face Rigid. Motors are designed for versatility with voltages of 208-230/460 and 575. EISA Compliant for high efficiency and high torque action. Also suitable for 50 Hz operation with 1.0 service factor. Horsepower ranges from 1 - 200. RPMs are 1200, 1800 and 3600. Available in a wide variety of frames for increased versatility.

    Click for more
  • Leeson, Premium Efficiency, General Purpose, Drip Proof, 3-Phase Motors

    Leeson, Premium Efficiency, General Purpose, Drip Proof, 3-Phase Motors
    See all 168 items in product family
    Leeson Premium Efficiency General Purpose Drip Proof 3-Phase Motors Are Designed For Use On Compressors, Pumps And Other Machines Requiring Continuous Or Frequent Duty.

    Leeson Premium Efficiency General Purpose Drip Proof 3-Phase Motors feature a rolled steel frame for long lasting durability. Sturdy drip proof enclosure is intended for use in areas where conditions are relatively clean and dry. Three-phase motor is more efficient for high horsepower motor loads in industrial areas. High quality bearings for ease of use. Horsepower range from 1/3 to 3. Mountings are C-Face Footless, C-Face Rigid, Resilient Base and Rigid. RPM and additional specifications vary by model. Complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

    Click for more
  • Leeson, Premium Efficiency, General Purpose, Drip Proof, Single Phase Motors

    Leeson, Premium Efficiency, General Purpose, Drip Proof, Single Phase Motors
    See all 16 items in product family
    Leeson Premium Efficiency General Purpose Drip Proof Single Phase Motors Are Designed For Use On Machines Requiring Continuous Or Frequent Duty.

    Leeson Premium Efficiency General Purpose Drip Proof Single Phase Motors are made with a rolled steel frame for long lasting durability. Motors have sturdy drip proof enclosures that are intended for use in areas where water and dust exposure is minimal. High-quality ball bearings for ease of use. HP range from 1/4 to 2. Mountings are C-Face Footless, C-Face Rigid, Resilient Base and Rigid. RPM and additional specifications vary by model. Complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

    Click for more
Featured Items