Browse Electric Motors-Definite Purpose

(6,801 items)

Narrow Your Results

Availability

Enclosure

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 60Hz

Brand

Our Price

Go

Recently Viewed

Categories

  • WEG Compressor Duty, ODP Motors

    WEG Compressor Duty, ODP Motors
    See all 28 items in product family
    WEG Compressor Duty Motors, ODP Are Used For Use With Stationary And Portable Air Compressors And A Wide Selection Of Intermediate Duty Compressors.

    WEG Compressor Duty Motors, ODP are solidly manufactured for long lasting durability and dependability. Designed to meet the high torque requirements of air compressor loads. Heavy duty rolled steel construction. NEMA 56 frames. Ball bearing design and manual reset thermal protection. Special electrical and mechanical features ensure reliable service and long motor life. Open Drip Proof (ODP) enclosure allows for adequate air flow in environments with minimal dirt and moisture. Wide selection of 3 Phase compression duty motors are available with 1/2, 3/4, 1, 1-1/2, 2, 3, 4, 5, 6.4, 7-1/2, 10, 15 and 20 horsepower, 1800 and 3600 RPMs and various voltage designations.

    Click for more
  • US Motors Air Compressor Motors

    US Motors Air Compressor Motors
    See all 3 items in product family
    US Motors Air Compressor Motors Are Made For Belt Drive Air Compressor Duty High Breakdown Torque.

    US Motors Air Compressor Motors are rated for continuous duty, and feature manual reset thermal overload protector. Rotation is CCW facing shaft end, non-reversible. ODP enclosure and Class B insulation. US Motors Air Compressor Motors operate at 40°C maximum ambient. Ball bearings reduce friction and noise. Rigid welded base. US Motors Air Compressor Motors are available in 2HP, 3HP and 5HP models.

    Click for more
  • Leeson Compressor Duty, Single-Phase, Drip-Proof, Rigid Base Motors

    Leeson Compressor Duty, Single-Phase, Drip-Proof, Rigid Base Motors
    See all 33 items in product family
    Compressor Duty, Single Phase, Rigid Base Motors Are Used For Compressors, Pumps, Pressure Washers And Other Applications Requiring High Starting And Breakdown Torques.

    Compressor Duty, Single Phase, Rigid Base Motors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors designed with high starting and breakdown torque. Ball bearing construction accommodates varying belt loads and tension. Leeson® and Marathon® brand compressor duty motors are available in a wide selection Available in wide selection of Single Phase, 1740, 1800, 3450, 3520 and 3600 RPM units to meet particular power requirement or application. Choose from 1, 1-1/2, 2, 3, 5, 7-1/2 and 10 horsepower for various rigid frame and voltage designations.

    Click for more
Featured Items