Browse Electric Motors-Definite Purpose

(7,694 items)

Narrow Your Results



  • Less...
  • More...




Motor RPM 60Hz


Our Price


Recently Viewed


  • Baldor DC Integral Tachometer Motors

    Baldor DC Integral Tachometer Motors
    See all 13 items in product family
    Baldor DC Integral Tachometer Motors Provide Immediate Motor Feedback For A Variety Of Industrial Power Applications.

    Baldor DC Integral Tachometer Motors are made of cast iron and aluminum alloys for long-lasting durability. They feature compact design for tight-fit applications and provide 1750 RPM for highly effective operation. Tachometer motors include precision tachometers for immediate feedback. They feature Class F insulation for maximum operation temperature of 155 °C (311 °F). Motors have a 20:1 constant torque speed range for improved efficiency. Specs and dimensions vary per model. Motors are available in Black.

    Click for more
Featured Items