Browse Air Conditioners

(2,050 items)

Narrow Your Results

Availability

Energy Star Rated

BTU Cooling

  • Less...
  • More...

Tons

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 127 items within 9 product groups See all items from other sellers
  • Goodman Central Air Conditioner Systems

    Goodman Central Air Conditioner Systems
    See all 11 items in product family
    Goodman Central Air Conditioner Systems Regulates And Circulates Indoor Air Quality For Residential And Light Commercial Applications.

    Goodman Central Air Conditioner Systems are made with high quality materials for quiet operation and long lasting durability. The available units are Multi-Positional Air Handlers, Condensers and Condensers with Heat Pump. All units are suitable for use with R-410A refrigerant. Models are available in 1.5, 2, 2.5, 3, 3.5, 4 and 5 Tons. BTU cooling range between 18,000 – 60,000. Seasonal Energy Efficiency Ratings are 14 and 16. Energy Efficiency Ratings are 8.2, 8.5 and 9. Units are AHRI Certified and ETL Listed. Sizes vary per model.
    Click for more
  • Kelvinator Central Air Conditioning Systems

    Kelvinator Central Air Conditioning Systems
    See all 14 items in product family
    Kelvinator Central Air Conditioning Systems Are Used For Commercial, Industrial And Residential Cooling Applications.

    Kelvinator Central Air Conditioning Systems are made for new or replacement residential or commercial applications. Air conditioning systems and heat pump systems range from 1.5 ton to 5 ton. The compact micro-channel condenser with top discharge features, a scroll compressor, and ozone friendly R-410A refriderant for 15 ft. of line set. Each system comes with a 30 ft. line set and 3/8 in. liquid line. Line may be cut to desired length for customized installation. AHRI Certified and ETL Listed. Final connections from line set to coil and condenser must be done by a certified technician.
    Click for more
  • Carrier Central Air Conditioning

    Carrier Central Air Conditioning
    See all 2 items in product family
    Carrier Central Air Conditioning Provide High Cooling Ability.

    Carrier Central Air Conditioning cooling systems have 30000 BTU cooling power. Units have 2.5 Ton Condenser and R22 charge. 13 SEER EER and 230 Amps. Indoor and outdoor heights are 28-7/16" or 31-13/16". Indoor and outdoor widths are 25-3/4" and 35-3/4". Units weight 140 and 175 lbs.

    Click for more
  • AC Protection Cages

    AC Protection Cages
    See all 12 items in product family
    AC Protection Cages Guard Compressor Units From Vandalism, Theft, Harsh Weather And More.

    AC protection cages are constructed of steel providing long lasting durability and dependability. Cages have bolt down base plates for surface mounting. Some units feature an expandable cage, accommodating a variety of sizes for commercial and residential units. Optional accessories include Expanded Metal Screens, Lock Sets, Adjustable Top Bar, Color finishes are available Black or Silver with galvanized finish. Dimensions vary per model.

    Click for more
  • Winchester Mobile Home Quick Connect Central A/C Systems

    Winchester Mobile Home Quick Connect Central A/C Systems
    See all 4 items in product family
    Mobile Home Quick Connect Heat Pump Systems Are Perfect For New Mobile-Home Construction And Customers Wanting To Add A Heat Pump To An Existing Forced Air Heating System.

    Heat pump systems offer 13 SEER operation with R-410A refrigerant. Includes Condenser, Coil and Line Set with quick connect fittings. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Long-life, maintenance-free fan motor with sealed, permanently lubricated motor bearings. Installation time and expense are reduced since there is no brazing or charging on most typical installations. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.

    Click for more
  • Magic-Pak Thru-the-Wall Self Contained Units

    Magic-Pak Thru-the-Wall Self Contained Units
    See all 49 items in product family
    Magic-Pak Thru-the-Wall Self Contained Units Are Used For Residential, Industrial And Commercial Cooling And Heating Applications.

    Magic-Pak Thru-the-Wall Self Contained Units combine heating and cooling in one compact unit. Ducted units are ideal for apartments, condominiums and other multiple occupancy buildings. Individual comfort controls provide user convenience. Slide-Out Cooling Chassis, Hermetically Sealed Refrigeration Systems, Magic-Pak HWC9N4411P30A Refrigerant System and Magic-Pak HWC9N4411P30A Blower provide optimum performance for heating and cooling operation. Units range in weight from 10 lbs - 380 lbs. BTU Heating ranges from 16,300 -60,000. BTU Cooling ranges from 12,000 - 30,000. EER, amps and dimensions vary per unit.

    Click for more
  • Continental Central Air Conditioners

    Continental Central Air Conditioners
    See all 11 items in product family
    Continental Central Air Conditioners Provide Efficient Cooling For Residential, Commercial An Industrial Applications.

    Continental Central Air Conditioners are made with superior engineering and high quality materials for long life. All-aluminum coils provide lasting durability. HVAC units have permanently lubricated split capacitor motor for prompt start up without excessive noise. Service valves, refrigerant connections and electrical connections are easily accessible for maintenance. BTU cooling range 18,800 to 54,500. CFM range 600 to 1470. Available models are 1.5 ton, 2 ton, 2.5 ton, 3 ton, 3.5 ton, 4 ton and 5 ton. Additional dimensions vary per model.

    Click for more
  • Winchester Central Sweat Connect A/C Systems

    Winchester Central Sweat Connect A/C Systems
    See all 21 items in product family
    The 13 SEER Sweat R-410A Central Air Conditioning Systems Are Perfect For New Construction And Customers Wanting To Add Air Conditioning To An Existing Forced Air Heating System.

    Used for residential applications. The Condenser is pre-charged from the factory with enough R-410A refrigerant to accommodate a 15 ft. line set and coil.  Once the system is brazed, pressure tested and vacuumed, the base valves may be opened to release the refrigerant from the condenser.  Pressures and temperature drop across the coil can then be measured and proper adjustments can be made. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Top warm air discharge keeps air away from structure and landscaping. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.

    Click for more
  • Winchester Central Quick Connect A/C Systems

    Winchester Central Quick Connect A/C Systems
    See all 3 items in product family
    Quick Connect R-410A Central Air Conditioning Systems Are Perfect For New Construction And Customers Wanting To Add Air Conditioning To An Existing Forced Air Heating System.

    Used for residential applications. These 13 SEER quick connect R-410A systems come with a Condenser, Coil and Line Set with R-410A refrigerant and quick connect fittings. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Installation time and expense are reduced since there is no brazing or charging on most typical installations. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.

    Click for more

Additional Items

Sort By: 
1 2 3

62 Results 24 72per pg

Sort By: 
1 2 3

62 Results 24 72per pg

Featured Items