Browse Air Conditioners

(871 items)

Narrow Your Results

Energy Star Certified

Energy Efficiency Rating (EER)

  • Less...
  • More...

Seasonal Energy Efficiency Rating (SEER)

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

Voltage

Tons

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Kelvinator Central Air Conditioning Systems

    Kelvinator Central Air Conditioning Systems
    See all 14 items in product family
    Kelvinator Central Air Conditioning Systems Are Used For Commercial, Industrial And Residential Cooling Applications.

    Kelvinator Central Air Conditioning Systems are made for new or replacement residential or commercial applications. Air conditioning systems and heat pump systems range from 1.5 ton to 5 ton. The compact micro-channel condenser with top discharge features, a scroll compressor, and ozone friendly R-410A refrigerant for 15 ft. of line set. Each system comes with a 30 ft. line set and 3/8 in. liquid line. Line may be cut to desired length for customized installation. AHRI Certified and ETL Listed. Final connections from line set to coil and condenser must be done by a certified technician.

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Continental Central Air Conditioners

    Continental Central Air Conditioners
    See all 11 items in product family
    Continental Central Air Conditioners Provide Efficient Cooling For Residential, Commercial An Industrial Applications.

    Continental Central Air Conditioners are made with superior engineering and high quality materials for long life. All-aluminum coils provide lasting durability. HVAC units have permanently lubricated split capacitor motor for prompt start up without excessive noise. Service valves, refrigerant connections and electrical connections are easily accessible for maintenance. BTU cooling range 18,800 to 54,500. CFM range 600 to 1470. Available models are 1.5 ton, 2 ton, 2.5 ton, 3 ton, 3.5 ton, 4 ton and 5 ton. Additional dimensions vary per model.

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more
  • Kwikool Ceiling Air Conditioner Systems

    Kwikool Ceiling Air Conditioner Systems
    See all 10 items in product family
    Kwikool Ceiling Air Conditioners Are Used For High Powered Overhead Cooling Solutions

    Kwikool Ceiling Air Conditioners are solidly manufactured for long lasting durability and dependability. Above-the-ceiling mounted units are almost half the size of other ceiling mounted units but produce more power. 23500 to 60000 BTU's. Includes Motors and Compressors with overload protection and unique I/O Integral Condenser™ with ductable inlet and outlet. Digital microprocessor thermostatic control panel with easy-touch touchpad provides ease of use. Exclusive Hammercoat protective finish. Automatic restart with short-cycle protection, constant Pressure with fan control freeze protection, automatic low-pressure safety and manual high-pressure safety provide optimal performance. Fully insulated heavy-duty, galvanized cabinet. Cold Air Chutes or Grills. All major components easily accessible through one (1) service door with kwik-locks.13700 BTU. 115V. ETL and CETL Listed to UL and CSA standards. 23500 to 60000 BTU's. Available in Water Cooled or Air Cooled models with 23500, 29500, 42000 and 60000 BTU's.

    Click for more
  • Bosch Inverter Central Air Conditioning Systems

    Bosch Inverter Central Air Conditioning Systems
    See all 6 items in product family
    Bosch Inverter Central Air Conditioning Systems Are Used For Applications Including Commercial, Industrial, And More.

    Bosch inverter central air conditioning systems are made of high quality materials for long lasting durability and dependability. Intelligent control feature adjusts output capacity maintaining temperature and humidity levels without fluctuation. Air coil provides optimal heat transfer and low air-resistance for high-efficiency operation and reduced energy costs. Direct-drive fan blade integrated sound dampening feature reduces airflow resonance for quiet operation. Variable capacity inverter compressor adjusts output level for minimal energy use and maximum comfort. Electronic expansion valve ensures proper refrigerant flow for unit efficiency. HP ranges from 1/6 to 3/4. BTU heat ranges from 24000 to 55000. BTU cool ranges from 24000 to 57000. Color finishes are Brown and Gray. ETL listed. Dimensions vary per model.

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here


    Click for more
  • AC Protection Cages

    AC Protection Cages
    See all 12 items in product family
    AC Protection Cages Guard Compressor Units From Vandalism, Theft, Harsh Weather And More.

    AC protection cages are constructed of steel providing long lasting durability and dependability. Cages have bolt down base plates for surface mounting. Some units feature an expandable cage, accommodating a variety of sizes for commercial and residential units. Optional accessories include Expanded Metal Screens, Lock Sets, Adjustable Top Bar, Color finishes are available Black or Silver with galvanized finish. Dimensions vary per model.

    Click for more
  • Winchester Central Sweat Connect A/C Systems

    Winchester Central Sweat Connect A/C Systems
    See all 17 items in product family
    The 13 SEER Sweat R-410A Central Air Conditioning Systems Are Perfect For New Construction And Customers Wanting To Add Air Conditioning To An Existing Forced Air Heating System.

    Used for residential applications. The Condenser is pre-charged from the factory with enough R-410A refrigerant to accommodate a 15 ft. line set and coil.  Once the system is brazed, pressure tested and vacuumed, the base valves may be opened to release the refrigerant from the condenser.  Pressures and temperature drop across the coil can then be measured and proper adjustments can be made. Internally protected compressor guards against high pressure and temperature. Weatherized pre-painted steel casing resists corrosion & rust. Top warm air discharge keeps air away from structure and landscaping. UL listed. 10 Year Limited Warranty. 208/230 Volt Operation.

    Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here

    Click for more