Browse Air Conditioners

(2,048 items)

Narrow Your Results

Free Shipping

CFM High

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 10 items within 1 product groups See all items from other sellers
  • Kwikool Ceiling Air Conditioner

    Kwikool Ceiling Air Conditioner
    See all 10 items in product family
    Kwikool Ceiling Air Conditioners Are Used For High Powered Overhead Cooling Solutions

    Kwikool Ceiling Air Conditioners are solidly manufactured for long lasting durability and dependability. Above-the-ceiling mounted units are almost half the size of other ceiling mounted units but produce more power. 23500 to 60000 BTU's. Includes Motors and Compressors with overload protection and unique I/O Integral Condenser™ with ductable inlet and outlet. Digital microprocessor thermostatic control panel with easy-touch touchpad provides ease of use. Exclusive Hammercoat protective finish. Automatic restart with short-cycle protection, constant Pressure with fan control freeze protection, automatic low-pressure safety and manual high-pressure safety provide optimal performance. Fully insulated heavy-duty, galvanized cabinet. Cold Air Chutes or Grills. All major components easily accessible through one (1) service door with kwik-locks.13700 BTU. 115V. ETL and CETL Listed to UL and CSA standards. 23500 to 60000 BTU's. Available in Water Cooled or Air Cooled models with 23500, 29500, 42000 and 60000 BTU's.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

188 Results 24 72per pg

Sort By: 
1 2 3 4 ...

188 Results 24 72per pg

Featured Items