Browse Air Conditioners

(831 items)

Narrow Your Results

BTU Cooling

CFM High

Tons

Brand

Our Price

Go

Recently Viewed

Categories

  • Winchester Gas Furnaces

    Winchester Gas Furnaces
    See all 14 items in product family
    Winchester Gas Furnaces Are Used For Installation In Basements, Closets, Attics, Garages And For Commercial Applications.

    Winchester Gas Furnaces are solidly constructed for long lasting durability and dependability. Compact and versatile space-saving units can be installed in upflow or horizontal applications and can be easily converted for downflow applications. Ship natural gas ready and can also be easily converted to use propane gas with optional conversion kit (LP347). All units are factory assembled, wired and tested to assure safe, dependable and economical operation. Self-diagnostic control modules monitor operation. Choose from a wide selection of units that deliver from 32,000 to 115,000 BTU's. Single-Stage units have tubular aluminized steel heat exchangers for maximum resistance against corrosion and thermal fatigue and are air conditioning ready with an adjustable speed blower motor for maximum comfort. Adjustable-speed, maintenance-free direct drive blowers never need lubrication. May be installed as a single pipe system, using indoor air for combustion, or as a 2-pipe sealed combustion system, bringing in fresh outdoor air for combustion. Energy efficient Two-Stage models utilize two heat exchangers to maximize continuous flow of heated air to eliminate temperature swings while saving energy. Primary heat exchanger is made of tubular aluminized steel, while the secondary is made of stainless steel. Electronic hot surface igniters increase safety and efficiency. Two-stage gas valves. Two-stage inducer operation. Variable-speed ECM blower operation. May be vented through a side wall or roof using approved plastic combustion air and vent piping. All models come with standard 5-Year Limited Parts Warranty or extended 10-Year Limited Parts Warranty if registered online within 90 days of purchase for replacement or closing for new home construction.

    Click for more
  • Winchester Mobile Home Electric Furnace

    Winchester Mobile Home Electric Furnace
    See all 5 items in product family
    Winchester Winchester Mobile Home Electric Furnace Are Used For Mobile Homes Or Facilities.

    Electric furnaces are made of fabricated metal for long lasting durability. Furnaces offer a 1/2 HP adjustable speed PSC standard blower motor to match 2 to 4 ton Air Conditioning and Heat Pump systems and ensure maximum comfort and efficiency. Available styles include Permanent Split Capacitor and X-13 Constant Torque. Electric heat kilowatts are 10, 12, 15 and 20. UL listed. 5 Year Limited Warranty. 240 Volt Operation. Measures 19-7/8" W x 33" H x 23-1/2" D.

    Click for more
  • Hamilton Home Electric Air Handlers

    Hamilton Home Electric Air Handlers
    See all 4 items in product family
    Modular Air Handlers Are Designed To Accommodate Upflow, Downflow And Horizontal Installation Applications, Making It Used For Basement, Attic, Slab, Alcove Or Crawl Space Locations.

    These quiet and efficient modular air handlers are factory assembled, wired and tested to assure safe, dependable and economical operation for residential and commercial applications. A great choice for customers with boiler and baseboard heat looking to add a cooling only system. Multi-positional compact cabinet for limited space applications; does not include the evaporator coil. For a complete and efficient electric heating and cooling system, add the Optional Electric Heat Strips. 10 Year Limited Parts Warranty. 240 Volt Operation.

    Click for more
  • Hamilton Home Heating & Cooling Accessories

    Hamilton Home Heating & Cooling Accessories
    See all 16 items in product family
    With Any Heating And Cooling Application, There Are Useful Accessories To Improve Overall Performance Or To Reduce Installation Headaches.

    Choose from LP Conversion Kits to Custom Sheet Metal Plenums and Thermostats. This selection of accessories includes heating and cooling products for Hamilton/Winchester HVAC equipment. Plenums are for use with full cased multi-positional evaporator coils. Simply cut the height to fit your application, snap the plenum together, and install on the coil. Digital Thermostats are 24V, programmable thermostats that provide digital accuracy and energy savings without any decorating touch-ups. Low-profile design covers the footprint of the most common mechanical thermostats used today. Easy to install with battery backup. Includes 2 AAA Batteries.

    Click for more