Browse Air Conditioners

(884 items)

Narrow Your Results

Availability

Energy Star Certified

Energy Efficiency Rating (EER)

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

Type

Voltage

Brand

Our Price

Go

Recently Viewed

Categories

  • Packaged Terminal Air Conditioners with Heat Pump

    Packaged Terminal Air Conditioners with Heat Pump
    See all 34 items in product family
    Packaged Terminal Air Conditioners With Heat Pump Provide Dual Heating And Cooling Functionality For Commercial, Residential, Hospitality, Industrial Environments And More.

    Packaged terminal air conditioners with heat pump are made of high quality materials for long lasting durability and dependability. Units provide optimal temperature and climate control for hotels, offices, rental properties, and more. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Restart feature automatically resumes operation at previous setting once power is restored. Protective fin coating provides corrosion resistance for unit reliability and longevity. Sound reduction package minimizes resonance levels for quiet operation. Uses R410A refrigerant for increased efficiency. EER ranges from 8.9 to 13.3. Voltages are 208/230 and 265. Heat ranges from 6000 to 17000. Cool ranges from 7000 to 15000. Color finishes are Grey and White. UL listed. Dimensions vary per model.

    Click for more
  • Packaged Terminal Air Conditioners with Electric Heat

    Packaged Terminal Air Conditioners with Electric Heat
    See all 31 items in product family
    Packaged Terminal Air Conditioners With Electric Heat Provide Cooling And Heating For Residential, Hospitality, Commercial And Industrial Use.

    Packaged terminal air conditioners with electric heat are made of high quality materials for long lasting durability and dependability. Units provide optimal temperature and climate control for hotels, offices, rental properties, and more. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Restart feature automatically resumes operation at previous setting once power is restored. Protective fin coating provides corrosion resistance for unit reliability and longevity. Sound reduction package minimizes resonance levels for quiet operation. Uses R410A refrigerant for increased efficiency. Type is Cooling w/ Electric Heat. EER rating ranges from 9.5 to 13.3. Voltages are 208/230 and 265. Heat ranges from 6200 to 17000. Cool ranges from 7000 to 15000. Color finishes are Grey and White. Cooling square footage ranges from 200 -900. UL listed. Dimensions vary per model.

    Click for more
  • Vertical Terminal Air Conditioners

    Vertical Terminal Air Conditioners
    See all 8 items in product family
    The Quiet Choice For Cooling And Heating Multi-Room Properties.

    Vertical Terminal Air Conditioners are the first choice for a variety of multi-room lodging properties and commercial spaces, where superior noise reduction and a clean interior appearance are essential. Vertical Terminal Air Conditioners can easily cool and heat larger suites and common areas in luxury hotels, extended-stay properties, student housing, assisted living facilities, offices and other commercial spaces. Uses R410A refrigerant for increased efficiency. Available in a variety of styles. cooling square footage ranges from 400 to 1,400. Energy efficiency ratings vary between 9.0 and 9.8. Cooling BTUs range from 9,200 to 23,000. Heating BTUs range from 8,200 to 20,000. Comes Ready To Install; Electrical Hookup Is All That’s Needed; Does Not Require An HVAC Technician.

    Click for more
  • PTAC Accessories

    PTAC Accessories
    See all 26 items in product family
    PTAC Accessories Provide Easy Installation And Optimal Performance Of PTAC Unit.

    PTAC Accessories are made of several high quality materials to provide long lasting durability. Used for new construction installations, renovations, upgrades or replacement applications. Easily install and modify Packaged Terminal Air Conditioner (PTAC) for high efficiency and dependable service. Wall Sleeves and Grilles are required for new construction installation. Replacement Filters are sold in packs of 10. Easily replaces old filters to maintain high efficiency, low contaminant airflow. Thermostats help control units and set temperature levels. Allows wall installation. All GE PTAC 265/277V Power Supply, Connection Kit, and Sub-Base Accessories must be checked prior to purchase. Available styles include PTAC 15, 20 and 30 AMP and PTAC Architectural Grille in aluminum or polymer. Watts and dimensions vary per style. Please check local building codes and requirements prior to installation.

    Click for more