Browse Air Conditioners

(1,795 items)

Narrow Your Results

Availability

Free Shipping

Energy Star Rated

CFM High

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Packaged Terminal Air Conditioners with Heat Pump

    Packaged Terminal Air Conditioners with Heat Pump
    See all 24 items in product family
    Packaged Terminal Air Conditioners with Heat Pump Provide Customized Comfort And Quiet Temperature Control For Hotels, Offices, Rental Properties And More.

    Packaged Terminal Air Conditioners with Heat Pump are made of heavy duty plastic construction for long lasting durability. Features both heating and cooling capabilities for enhanced versatility. SilentDesign sound reduction package ensures quiet operation. Corrosion-resistant fin coating extends operation life for increased reliability. Effortless restart feature automatically resumes operation at previous settings when power is restored for ease of use. Smart Self-Check provides 9 diagnostic points for correction of fault conditions. All Models use R410A refrigerant for increased efficiency. Cooling w/Heat Pump and Backup Electric Heat Cooling square feet range from 300-900. Cooling BTUs range from 7200 - 15,100. Heating BTUs range from 8,100 to 17,00. Energy efficiency ratings vary per model. Color is White. Meets EPA requirements. ALL GE PTAC 265/277V Power Supply, Connection Kit, and Sub-Base Accessories Must be Checked Prior to Purchase- As well As Sub-Base Accessories for 230/208V** Please Check your Local Building Codes** These are Dependant on Local Building Codes and Requirements**. Always check to ensure your installation conforms to local building, electrical & construction codes.

    Click here for Packaged Terminal Air Conditioners with Seacoast Protection
    Click for more
  • Packaged Terminal Air Conditioners with Electric Heat

    Packaged Terminal Air Conditioners with Electric Heat
    See all 17 items in product family
    Packaged Terminal Air Conditioners with Electric Heat Are Used For Customized Comfort And Quiet Operation.

    Packaged Terminal Air Conditioners with Electric Heat are made of heavy duty plastic construction for long lasting durability. Features an optional remote thermostat that offers customized control for enhanced versatility. SilentDesign™ sound reduction package ensures quiet operation. Corrosion-resistant fin coating extends operation life for increased reliability. Effortless™ Restart feature automatically resumes operation at previous settings when power is restored for ease of use. Smart Self-Check provides 9 diagnostic points for correction of fault conditions. Uses R410A refrigerant for increased efficiency. Available in a variety of styles. cooling square footage ranges from 300 to 900. energy efficiency ratings vary per model. Color is White. Cooling BTUs range from 7,300 to 15,100. Heating BTUs range from 7,800 to 17,000. Meets EPA requirements. 1 Year Full/5 Year Sealed System Limited Warranty.

    Click here for Packaged Terminal Air Conditioners with Seacoast Protection
    Click for more
  • Packaged Terminal Air Conditioners with Seacoast Protection

    Packaged Terminal Air Conditioners with Seacoast Protection
    See all 15 items in product family
    Packaged Terminal Air Conditioners with Seacoast Protection Are Used For Offices, Classrooms, Residences And More.

    Packaged Terminal Air Conditioners with Seacoast Protection are made with a 3-speed fan with extra surface area to allow uniform airflow over a wide path. Units are made with one motor inside and one outside, allowing the inside motor to run at slower speeds and reducing excess noise. Motors are permanently lubricated for quiet operation and lasting durability. Units are available in several sizes for areas ranging from 300 up to 900 square feet. Available style is Cooling w/Electrical Heat and SeaCoast Protection or Cooling w/Heat Pump and Seacoast ProtectionWith Heat Pump. Cooliong square footage ranges from 300 to 875. Cooliong BTUs are 7,700, 9,000, 12,000 and 15,000. Heat BTUs are 10,200 and 17,000. Separate thermostat limits for cooling and heating provide greater control over temperature ranges. Wall Sleeves, Wall Sleeve Grilles and Power Cords sold separately. Efficiency rating and volts vary per style.

    Click for more
  • PTAC Accessories

    PTAC Accessories
    See all 30 items in product family
    PTAC Accessories Provide Easy Installation And Optimal Performance Of PTAC Unit.

    PTAC Accessories are made of several high quality materials to provide long lasting durability. Used for new construction installations, renovations, upgrades or replacement applications. Easily install and modify Packaged Terminal Air Conditioner (PTAC) for high efficiency and dependable service. Wall Sleeves and Grilles are required for new construction installation. Replacement Filters are sold in packs of 10. Easily replaces old filters to maintain high efficiency, low contaminant airflow. Thermostats help control units and set temperature levels. Allows wall installation. All GE PTAC 265/277V Power Supply, Connection Kit, and Sub-Base Accessories must be checked prior to purchase. Available styles include PTAC 15, 20 and 30 AMP and PTAC Architectural Grille in aluminum or polymer. Watts and dimensions vary per style. Please check local building codes and requirements prior to installation.

    Click for more
  • Vertical Terminal Air Conditioners

    Vertical Terminal Air Conditioners
    See all 8 items in product family
    The Quiet Choice For Cooling And Heating Multi-Room Properties.

    Vertical Terminal Air Conditioners are the first choice for a variety of multi-room lodging properties and commercial spaces, where superior noise reduction and a clean interior appearance are essential. Vertical Terminal Air Conditioners can easily cool and heat larger suites and common areas in luxury hotels, extended-stay properties, student housing, assisted living facilities, offices and other commercial spaces. Uses R410A refrigerant for increased efficiency. Available in a variety of styles. cooling square footage ranges from 400 to 1,400. Energy efficiency ratings vary between 9.0 and 9.8. Cooling BTUs range from 9,200 to 23,000. Heating BTUs range from 8,200 to 20,000. Comes Ready To Install; Electrical Hookup Is All That’s Needed; Does Not Require An HVAC Technician.

    Click for more