Browse Air Conditioners

(887 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • PTAC Heating & Cooling

    PTAC Heating & Cooling
    See all 42 items in product family
    Packaged Terminal Air Conditioners And Accessories Provide Customized Comfort And Quiet Temperature Control For Hotels, Offices, Rental Properties And More.

    Packaged Terminal Air Conditioners and Accessories are made of heavy duty plastic construction for long lasting durability. Features both heating and cooling capabilities for enhanced versatility. SilentDesign™ sound reduction package ensures quiet operation. Corrosion-resistant fin coating extends operation life for increased reliability. Effortless™ Restart feature automatically resumes operation at previous settings when power is restored for ease of use. Smart Self-Check provides 9 diagnostic points for correction of fault conditions. Uses R410A refrigerant for increased efficiency. Available styles include Cooling w/Heat Pump, Cooling w/Electric Heat, Heat Pump, Heat Pump w/Electric Heat, and Heat Pump w/Seacoast Protection. Area coverage, BTUs and energy efficiency ratings vary per model. Color is White. Meets EPA requirements. 1 Year Full/5 Year Sealed System Limited Warranty.

    Click for more
  • Frigidaire Packaged Terminal Air Conditioners & Accessories

    Frigidaire Packaged Terminal Air Conditioners & Accessories
    See all 26 items in product family
    Frigidaire Packaged Terminal Air Conditioners & Accessories Are Used For Customized Comfort And Quiet Operation.

    Frigidaire Packaged Terminal Air Conditioners & Accessories are made of heavy duty plastic construction for long lasting durability. Features an optional remote thermostat that offers customized control for enhanced versatility. SilentDesign™ sound reduction package ensures quiet operation. Corrosion-resistant fin coating extends operation life for increased reliability. Effortless™ Restart feature automatically resumes operation at previous settings when power is restored for ease of use. Smart Self-Check provides 9 diagnostic points for correction of fault conditions. Uses R410A refrigerant for increased efficiency. Available in a variety of styles. Area coverage and energy efficiency ratings vary per model. Color is White. Cooling BTUs are 7,700, 9,000, 12,000 or 15,000. Meets EPA requirements. 1 Year Full/5 Year Sealed System Limited Warranty.

    Click for more
  • PTAC Accessories

    PTAC Accessories
    See all 20 items in product family
    This Collection Of Accessories Helps Ease Installation And Provide Optimal Performance Of Your PTAC Unit.

    Perfect for new construction installations, renovations, upgrades or replacement applications. Easily install and modify your Packaged Terminal Air Conditioner (PTAC) for high efficiency and long, dependable service. Wall Sleeves and Grilles are required for new construction installation. Replacement Filters are sold in packs of 10. Easily replaces old filters to maintain high efficiency, low contaminant airflow. Thermostats help control units and set temperature levels. Allows wall installation.

    Click for more
  • Friedrich Packaged Terminal Air Conditioners

    Friedrich Packaged Terminal Air Conditioners
    See all 6 items in product family
    Friedrich Packaged Terminal Air Conditioners Are Used For Offices, Classrooms, Residences And More.

    Friedrich Packaged Terminal Air Conditioners are made with a 3-speed fan with extra surface area to allow uniform airflow over a wide path. Units are made with one motor inside and one outside, allowing the inside motor to run at slower speeds and reducing excess noise. Motors are permanently lubricated for quiet operation and lasting durability. Units are available in several sizes for areas ranging from 300 up to 900 square feet. Choose from Cooling Only or Cooling With Heat Pump. Separate thermostat limits for cooling and heating provide greater control over temperature ranges. Wall Sleeves, Wall Sleeve Grilles and Power Cords sold separately.

    Click for more