Browse Air Conditioners

(1,963 items)

Narrow Your Results

Availability

Energy Star Certified

Energy Efficiency Rating (EER)

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

CFM High

Voltage

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Portable Air Conditioners

    Portable Air Conditioners
    See all 31 items in product family
    Portable Air Conditioners Provide Air Temperature Control For Applications Including Residential, Office, Commercial And More.

    Portable air conditioners are made of ABS plastic and metal for long lasting durability and dependability. Units allow portable air regulation, reliable cooling and increased comfort for basements, garages, shops and more. Select models can be adjusted for window installation. Includes casters for easy mobility and maneuverability. No assembly required. Optional modes include Cooling, Fan and Dehumidification. Available BTUs range from 7000 to 14,000. Cooling square feet range from 250 to 700. EER ranges from 8.4 to 14.29. Voltages are 115 and 120. Color finishes include Black, Black/Silver, Gray, Gray/White, Off White, Platinum, Silver, White and more. Dimensions vary per model.

    Click for more
  • Portable Air Conditioners With Heat

    Portable Air Conditioners With Heat
    See all 9 items in product family
    Portable Air Conditioners With Heat Improve Air Circulation For Poorly Ventilated Areas Including Basements, Offices, Garages And More.

    Portable air conditioners with heat are made of PVC plastic for long lasting durability. Remote control, digital display and timer controls allow operator control and convenience. Includes casters for easy mobility and reusable air filters for reduced cost. Dual-function climate controls are cost effective, provide application versatility and maximize energy efficiency. ETL and UL listed. EER ranges from 5.21 to 11.8. Voltages are 110/120, 115 and 120. Cooling square feet range from 55 to 700. Cooling BTUs range from 2500 to 14,000. Heating BTUs range from 2700 to 14,000. Color finishes are Black, Black/Silver, Gray, Off White, Platinum/Black and White. Dimensions vary per model.

    Click for more
  • Portable Air Conditioners with Dehumidification

    Portable Air Conditioners with Dehumidification
    See all 35 items in product family
    Portable Air Conditioners with Dehumidifiers Provide Air Temperature Control For Applications Including Residential, Office, Commercial And More.

    Portable air conditioners are made of ABS plastic and metal for long lasting durability and dependability. Units allow mobile air regulation, reliable cooling and increased comfort for basements, garages, shops and more. Select models can be adjusted for window installation. Includes casters for easy mobility and maneuverability. No assembly required. Optional modes include Cooling, Fan and Dehumidification. Available BTUs range from 8000 to 14,000. Cooling square feet range from 250 to 700. EER ranges from 8.8 to 11.8. Voltages are 115 and 120. Color finishes include Beige, Black, Black/Silver, Gray, Off White, Platinum, Platinum/Black, Silver and more. ETL and UL listed. Dimensions vary per model.

    Click for more