Browse Air Conditioners

(1,975 items)

Narrow Your Results

Availability

Free Shipping

Energy Star Rated

CFM High

  • Less...
  • More...

BTU Cooling

  • Less...
  • More...

Tons

  • Less...
  • More...

Application

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 33 items within 4 product groups See all items from other sellers
  • Portable Air Conditioners

    Portable Air Conditioners
    See all 16 items in product family
    Portable Air Conditioners Are Designed For Safe And Energy Efficient Cooling Operation.

    Portable Air Conditioners have a sturdy construction for long lasting durability and strength. Used for use in homes, offices, garages, shops and more. Provides reliable cooling for increased comfort. Choose from models with different operational modes, including Cooling, Heating, Fan and Dehumidifyer for increased versatility. Cooling coverages range from 350 Sq. Ft. to 700 Sq. Ft. and cooling BTUs range from 8000 to 14,000. Select models can be adjusted to fit in windows. Dimensions vary per model.

    Click for more
  • SPT® Portable Air Conditioners

    SPT® Portable Air Conditioners
    See all 11 items in product family
    SPT® Portable Air Conditioners Are Designed To Improve Air Circulation In Poorly Ventilated Spaces While Maximizing Energy Efficiency.

    SPTSPT® Portable Air Conditioners feature a digital thermostat display and remote control for ease of use. Fire resistant PVC plastic housing for added safety. Washable air filters. Casters for easy mobility. 76 pints of dehumidifying capacity. Choice of programmable timer or continuous operation for increased versatility. Directional air discharge louvers. 2-speed fan. LCDI plug. Extendable exhaust hose(up to 59 in.). Exhaust hose installation required(all standard accessories included). 3-in-1, 4-in-1 and manual control models available. Dimensions vary per model. ETL-certified. SPT® 2-In-1 SlimLine AC W/Heater offers both cooling and heating capabilities for increased versatility. Features preset timer for up to 12 hours. Includes power cord storage. 1 liter/hr moisture removal capacity. SPT® 3-In-1 Cooling W/Dehumidifier offers 10,000 BTU of cooling power and a 3-speed fan for optimal performance. Features an independent dehumidifier function for increased versatility. LCD display and remote control for ease of use. SPT® Ionizer & UV Light feature 14,000 BTU of cooling power used for areas up to 500 square feet. Features re-start IC in case of power failure. Unit requires a dedicated 20A circuit. Limited One Year Warranty.

    Click for more
  • Frigidaire Portable Air Conditioner

    Frigidaire Portable Air Conditioner
    See all 3 items in product family
    Frigidaire Portable Air Conditioners Are Designed For Safe And Energy Efficient Cooling Operation.

    Frigidaire Portable Air Conditioners are made of heavy duty plastic construction for long lasting durability. Features a SpaceWise portable design with top handle, integrated side handles and casters for easy mobility. Includes exhaust vent and hose for greater versatility. Full function remote control and multiple fan speeds for ease of use. Antibacterial mesh filter reduces bacteria, room odors and other airborne particles for added safety and protection. Effortless™ Restart feature automatically resumes operation at previous settings when power is restored after outage. 6 foot power cord. Sleep mode. Uses R410A refrigerant for increased efficiency. Area coverage is 150, 300, 425 or 640 square feet. Cooling BTUs are 5,000, 7,000, 9,000 or 12,000. 1 Year Full/5 Year Sealed System Limited Warranty.

    Click for more
  • Avallon Portable Air Conditioners with Window Kit & Exclusive InvisiMist System

    Avallon Portable Air Conditioners with Window Kit & Exclusive InvisiMist System
    See all 3 items in product family
    Avallon Portable Air Conditioners with Window Kit & Exclusive InvisiMist System Removes 80-86 Pints Of Moisture From Air.

    Avallon Portable Air Conditioners with Window Kit & Exclusive InvisiMist System eliminates the need to drain the system reservoir. This portable air conditioner (PAC) has a self-evaporative function that removes moisture from the air per day. Auto shut off prevents reservoir overflow in high humidity environments. Kit includes internal drain pump, water line and InvisiMist nozzle. InvisiMist system automatically turns on when water accumulates and safely disposes it through easy-to-assemble window kit. Dual hose air system separates intake and exhaust to allow for more air intake and cooling up to 40% more quickly. Cools up to 525 sq. ft. Three piece window kit fits will windows ranging from 20"-46". Exhaust hose measures 5" in diameter and extends to 49". Temperature range of 61-89°. Includes remote with electronic controls and digital display, 24 hour timer and intelligent auto restart feature, and four easy rolling casters. Three fan speeds. Units have 12000 or 14000 BTUs.

    Click for more

Additional Items

Sort By: 
1 2

33 Results 24 72per pg

Sort By: 
1 2

33 Results 24 72per pg