Browse Air Conditioners

(1,898 items)

Narrow Your Results

Availability

Free Shipping

Cooling Square Feet

  • Less...
  • More...

Energy Star Rated

CFM High

BTU Cooling

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Ductless Air Conditioners High Efficiency - Best Value

    Ductless Air Conditioners High Efficiency - Best Value
    See all 4 items in product family
    High Wall Split Air Conditioners Provide Excellent Performance And Innovative Design.

    High Wall Split Air Conditioners are split into indoor and outdoor units. Interior units include remote control for easy use. R-410A refrigerant is environmentally friendly. Outdoor Units comes pre-charged with refrigerant. Features dehumidification mode, electronically controlled louvers, auto-restart and sleep mode. Temperature display on indoor unit. Corrosion resistant finish. Eliminates need for duct work or sheet metal. Interior Unit Includes wall unit, installation plate & hardware, remote control, batteries, holder & holder hardware and installation manual. Exterior Units have sufficient refrigerant for charging indoor coil and a 25' line set. Cooling BTUs range from 9000-24,000. Heat BTUs range from 10,000-27,600. Must be installed by a licensed contractor. Global Units come with a 1 year in home service parts and labor warranty plus a 5 year sealed system warranty.



    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • Friedrich Ductless Split Systems

    Friedrich Ductless Split Systems
    See all 5 items in product family
    Friedrich Ductless Split Systems With Heat Pumps Provide Ductless Air Conditioning For Residential, Commercial And Industrial Applications.

    Friedrich Ductless Split Systems include an LCD remote for each indoor unit and 24 hour timer and sleep timer to provide user convenience. Auto restart after power interruptions and auto-shut flaps that close when unit is off provide user safety. Automatic cooling, fan and heating modes have four fan speeds and continuous air sweep ensure optimum performance. Auto-changeover, low ambient operation and secured remote control holder provide easy year round maintenance. Four different transmitter codes prevent unintentional interference with nearby units for additional reliability and sustainability. Optional wall mounted controller for models rated 18000 BTU or higher provides flexibility. Washable, reusable air filters and removable front grille provide easy cleaning. BTU cooling ranges from 9000 to 33600. BTU heating ranges from 9800 to 34600. EER ranges from 8.2 to 12. SEER is available in 16 and 18. Cooling square feet ranges from 400 square feet to 2700 square feet. Units are UL AHRI approved. Other specifications vary per model.



    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • Pridiom® Ductless Split Air Conditioners

    Pridiom® Ductless Split Air Conditioners
    See all 10 items in product family
    Ductless Mini-Split Air Conditioners Provide Cooling And Heating Solutions For Hotels, Condos, Resorts, Factories, Office And More.

    Ductless Mini-Split Air Conditioners conserve energy by cooling or heating identified spaces. Ductless mini split AC units require little interior wall space with high efficiency outdoor compressor to provide operation in limited spaces. Includes remote control for ease of operation. Dehumidification mode, auto swing louvers, auto-restart, sleep mode and low ambient operation provide optimum performance. Temperature display on indoor unit. Cooling BTUs are 9,000, 12,000, 18,000 and 24,000. Heating BTUs range from 9,000-28,000. CFM highs, voltages and SEER vary per model. UL & CSA listed. Must be installed by a licensed contractor. Environmentally-friendly R410A refrigerant.



    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • Frigidaire® Ductless Mini-Split Air Conditioners

    Frigidaire® Ductless Mini-Split Air Conditioners
    See all 12 items in product family
    Frigidaire® Ductless Mini-Split Air Conditioners Provide Air Temperature Control For Applications Including Residential, Office, Commercial And More.

    Frigidaire® ductless mini-split air conditioners are made of high quality materials for long lasting durability and dependability. Electronic controls and digital display provide convenient temperature adjustability and accurate readings. Air filter reduces bacteria, odor and other airborne particles improving overall air quality. Includes indoor wall bracket for installation ease. Seasonal energy efficiency ratings are 13, 16, 18, 20 and 22. CFM high ranges from 270 to 823. Cooling square feet ranges from 400 to 2,225. Heating BTUs range from 9800 to 34,600. Cooling BTUs range from 9000 to 33,600. Color is White. ARI and ETL certified. Dimensions vary per model.



    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • LG Single-Zone Duct-Free Split Systems

    LG Single-Zone Duct-Free Split Systems
    See all 9 items in product family
    LG Single-Zone Duct-Free Split Systems Are Used For Areas That Require Heating Or Cooling In Residential And Small Commercial Spaces.

    LG Single-Zone Duct-Free Split Systems have several operating settings in cooling or heating for customized comfort. Filters are removable, washable and plasma accessible from the front of the unit without using tools. Available types are Art Cool™ Mirror, Art Cool™ Gallery, or Standard High Effeciency Cooling BTUs range from 9,000-22.000. Heating BTUs range from 10,800 - 27,600. CFM highs, seer and amps vary per style.



    Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here



    Installation Line Sets are Available for Purchase by Clicking the Following Link here

    Click for more
  • Line Sets & Installation Kits For Mini-Split Units

    Line Sets & Installation Kits For Mini-Split Units
    See all 11 items in product family
    Line Sets For Mini-Split Units Are Available In 25 Or 50 Foot Varieties.

    Line Sets For Mini-Split Units are comprised of durable and dependable components. Include 25 or 50 ft. length 3/8 or 1/4 inch diameter liquid connection and 1/2 or 5/8 inch suction connection wall insulated copper tubing with flare fittings.

    Click for more
  • Cover Guard Air Conditioning Line Set Protection

    Cover Guard Air Conditioning Line Set Protection
    See all 15 items in product family
    Cover Guard Air Conditioning Line Set Protection Covers Unsightly Wires, Pipes Or Tubes For Applications Including Commercial, Residential And More.

    Cover Guard air conditioning line set protection covers are made of high quality plastics for long lasting durability and corriosion resistance. Line and wire pressure creates tighter clamping of fittings for additional reliability. Unites are adjustable from 2" to 4" with an assortment of available parts for application versatility. Available enclosure types include Ducts, Couplers, Flex Elbows, Tee Elbows, End Caps, Flex Adapters, Sweeps, Protection Cover Kits and more. Package quantites are 1, 6 and 12. Color finish is White. Dimensions vary per model.

    Click for more
  • Panasonic Ductless Split Air Conditioners

    Panasonic Ductless Split Air Conditioners
    See all 10 items in product family
    Panasonic Ductless Split Air Conditioners Provide Conditioning Versatility For Applications Including Residential, Office And More.

    Panasonic ductless split air conditioners are made of high quality materials for long lasting durability and dependability. Unit inverter adjusts compressor rotation speed providing optimum performance while reducing energy consumption. Once desired temperature is achieved inverter reduces power improving energy efficiency and cost effectivity. Cooling BTUs range from 8,700 to 39,500. Heating BTUs range from 9,000 to 48,000. CFM high range from 450 to 1,100. Color finish is White. UL listed.

    Click for more
  • Mitsubishi Ductless Split Air Conditioners with Free Line Set

    Mitsubishi Ductless Split Air Conditioners with Free Line Set
    See all 3 items in product family
    Mitsubishi Ductless Split Air Conditioners With Free Line Set Provides Cooling Comfort For Residential, Commercial And Industrial Applications.

    Free Line Set - valued at $109.99.

    Mitsubishi Ductless Split Air Conditioners are built with high quality components for quiet, easy-to-use and energy efficient cooling. Air conditioners include air filter system to remove contaminants and allergens improving air quality as it's cooled. Electronic controls and digital display provide convenient temperature adjustability and accurate readings. Seasonal energy efficiency ratings are 15.4, 16 and 26.1. Cooling BTUs are 11,100, 11,500, 12,000. ENERGY STAR® rated. Environmentally friendly R410A refrigerant. Some models offer heating and cooling functionality. Dimensions vary per model. Air conditioners include Free Line Set. Click here to view the free line set.

    • Free Shipping
    • Limited Time Only
    • ALA $1887.99


    Click for more
  • Mitsubishi Ductless Split Air Conditioners

    Mitsubishi Ductless Split Air Conditioners
    See all 93 items in product family
    Mitsubishi Electric has defined cutting-edge technology for three decades. No one surpasses the brand's exceptional performance for quiet, easy-to-use and energy efficient cooling and heating systems. With our commitment to being green, we offer more systems than ever that meet ENERGY STAR® standards. Because every product carries the Mitsubishi Electric name, you know they are built to last. That's why our systems are praised by customers and are the number one choice of contractors. Bottom line, Mitsubishi Electric cooling and heating systems deliver the ultimate in comfort control for your home, improving the quality of your family's life in ways no other product can.

    Free Line Set with the purchase of these three models: WBM1892986, WBM1892974, WBM1893020 - $109.99 value - limited time only.

    Click for more