Browse Air Conditioners

(1,795 items)

Narrow Your Results

Availability

Free Shipping

Energy Star Rated

Voltage

BTU Cooling

  • Less...
  • More...

BTU Heating

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Window Air Conditioners Cool Only

    Window Air Conditioners Cool Only
    See all 24 items in product family
    Window Air Conditioners Cool Only Provide Energy Efficient Temperature Control For Residential, Office, Commercial And Other Applications.

    Window air conditioners cool only are made of plastic and steel for long lasting durability. Remote control, digital display and timer controls provide user convenience. Reusable slide-out filter reduces airborne contaminants. Auto-restart feature resumes operation after power outage restoration. Adjustable louvers direct airflow. Features R410A refrigerant for increased efficiency. Cooling BTUs range from 5000 to 36,000. Cooling square feet range from 150 to 2700. EER ranges from 9.0 to 11.8. Voltage is 115 and 208/230. Available colors are Eggshell and White. Dimensions vary per model.

    Click for more
  • Window Air Conditioners With Heat

    Window Air Conditioners With Heat
    See all 16 items in product family
    Window Air Conditioners With Heat Are Designed For Safe And Energy Efficient Cooling And Heating Operation.

    Window Air Conditioners With Heat are made with a corrosion-resistant galvanized steel or fabricated metal housing for long lasting durability. 24-hour programmable timer controls and full function remote control provides enhanced versatility and convenience. Washable and removable slide-out filter reduces airborne particles to provide added safety and protection. Digital display. Auto-restart feature automatically resumes operation at previous settings when power is restored after outage. Installation kit provides quick and easy installation. Adjustable louvers direct airflow. Uses R410A refrigerant for increased efficiency. Heat function available. Color is White. Voltages are 115 or 208/230. Coverage area, BTUs and energy efficiency ratings vary per model. 1 Year Limited or 1 Year Full/5 Year Sealed System Warranty.

    Click for more
  • Hazardous Location Air Conditioners

    Hazardous Location Air Conditioners
    See all 4 items in product family
    Hazardous Location Air Conditioners Are Engineered to Perform in the Harshest Conditions.

    Hazardgard meets T4 temperature classifications and is designed to cool laboratories, control rooms, living quarters, storage areas and other enclosures situated in hazardous locations; where specific volatile flammable liquids or gases are handled or used within enclosed containers or systems. Hazardgard comes with a sleeve that can be installed in a window or thru-the-wall, provided the wall depth meets specifications. Cooling square footages are 700, 1,000, and 1,400. BTU cool range from 14,500 - 24,000. Voltages are 230/208 or 240/220.. Energy efficiency ratings vary between 8.8 and 9.7.

    Features:
    • Hermetically sealed reciprocating compressor is cooled during the refrigeration cycle, which allows the unit to tolerate higher outdoor temperatures up to 130°F
    • Environmentally sealed on/off switch and gold plated contacts in thermostat for corrosion resistance
    • Solid-state control relays for compressor and fan operation
    • Larger, commercial grade, enclosed fan motor with hermetically sealed overload for arc-free operation. Totally enclosed to assure efficient operation under adverse electrical conditions
    • 22-gauge, G60 steel air conditioner cabinet is powder coated for corrosion protection and to withstand years of hard use
    • Coils coated for corrosion resistance
    • Diamonblue Advanced Corrosion Protection® on the outdoor coil protects the coil against deterioration and extends the life of the unit especially in coastal or corrosive environments.
    Click for more
  • Residential Window Air Conditioners With Wi-Fi

    Residential Window Air Conditioners With Wi-Fi
    See all 1 items in product family
    Control Your Air Conditioner For Anywhere At Anytime.

    Wi-fi cool your room anywhere, anytime from your smart device. At your convenience turn the unit on or off, change temperature, control modes, and adapt fan speeds to best meet your comfort. Only run your AC when you need it so you can save on energy costs. The smart device provides you the convenience to remotely turn the unit on or off, change temperature, plus control modes and fan speeds. You will also stay informed with up-to-date alerts, such as clean filter indicators and other key notifications. With effortless scheduling, conveniently develop a custom schedule for your AC 24 hours a day. You can easily program your AC day and night, during the week, and on weekends.

    Click for more
  • Commercial Window Air Conditioners with Wi-Fi

    Commercial Window Air Conditioners with Wi-Fi
    See all 11 items in product family
    Commercial Window Air Conditioners with Wi-Fi are Constructed of the Highest Quality Materials and Components, delivering dependable operation in some of the harshest environments.

    Commercial Window AC's with Wi-Fi's enclosed fan motor seals out dirt and operates at a lower temperature than standard grade motors, effectively preventing overheating and therefore prolonging the life of the unit. Aluminum end plates prevent rusting while Duraguard paint, improved indoor and outdoor temperature monitoring, unique dual-stage air filtration, R-410A refrigerant and robust handles for quick removal and installation make these the only commercial window air solution on the market.
    Click for more
  • Window Air Conditioner Accessories

    Window Air Conditioner Accessories
    See all 17 items in product family
    Window Air Conditioner Accessories Enhance The Performance Of New Or Existing Air Conditioning Systems.

    Window Air Conditioner Accessories are available in a variety of styles of weatherseals, strips and brackets to ensure maximum efficiency of window air conditioners.

    Click for more