Browse Air Curtains

(1,410 items)

Narrow Your Results

Heating Option

Door Width Inches

  • Less...
  • More...

Max Doorway Height Feet

Horsepower

Voltage

  • Less...
  • More...

Phase

Decibels (DB)

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Global Industrial Low Profile NSF Certified Electrically Heated Air Curtains

    Global Industrial Low Profile NSF Certified Electrically Heated Air Curtains
    See all 46 items in product family
    Global Industrial Low Profile Electrically Heated NSF Certified Air Curtains Are Used For Use In Restaurants, Drive-Up Windows And Concession Stands.

    Global's Low Profile Electrically Heated NSF CertifiedAir Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Designed to stop insects, dust and odors in door openings. All units are ETL Sanitation Certified to NSF Standard 37 as well as USDA and FDA Compliant. Includes a thermostat and a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 1.5 Year Limited Warranty.

    Click for more
  • Global Industrial Low Profile NSF Certified Air Curtains

    Global Industrial Low Profile NSF Certified Air Curtains
    See all 70 items in product family
    Global Industrial Low Profile NSF Certified Air Curtains Are Used For Use In Restaurants, Drive-Up Windows And Concession Stands.

    Global's Low Profile Air Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. All units are ETL Sanitation Certified to NSF Standard 37 as well as USDA and FDA Compliant.Designed to stop insects, dust and odors while reducing heating and cooling costs. Compact design is used for use in openings with limited space. Includes a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Available with door widths of 30, 36, 42, 48, 60, 72, 84, 96, 108 and 120. Voltages and dimensions vary per model. 2 Year Limited Warranty.

    Click for more
  • Berner Commercial Low Profile 8 Series Air Curtains

    Berner Commercial Low Profile 8 Series Air Curtains
    See all 4 items in product family
    "Berner Commercial Low Profile 8 Series Air Curtains Are Used For Applications Including Hospitality, Commercial, HVAC, And More.

    Berner Commercial Low Profile 8 Series air curtains are made of aluminum for long lasting durability and dependability. Curtains provide flying insect control for open entryways accommodating restaurants, kitchens, and more. Powder coat finish for corrosion resistance. Convenient installation, operation, and maintenance. HP is 1/5. Voltage is 120. Phase is 1. Decibels are 54. Color finish is White. UL listed. Dimensions vary per model.

    Click for more
  • Williams Slim Tech Series Air Curtains

    Williams Slim Tech Series Air Curtains
    See all 36 items in product family
    Williams Slim Tech Series Air Curtains Minimize Airborne Contaminants For Various Applications Including Office, Commercial, Retail And More.

    Williams slim tech series air curtains are made of high quality materials for long lasting durability and dependability. Curtains maintain interior temperatures and create an environmental separation minimizing debris, fumes, flying insects and more. Units install easily, require low maintenance and reduce energy usage for overall efficiency and cost effectiveness. Features variable speed switch, slim profile design and quiet operation. Back mounting plate included. CFM high ratings are 625, 900, 1050, 1200, 1500 and 1800. Voltages are 115, 208 and 230. Decibels are 48, 49 and 51. Color finishes are Black and White. ETL listed. Dimensions vary per model.

    Click for more
  • Mars® Low Profile LoPro Commercial Air Curtains

    Mars® Low Profile LoPro Commercial Air Curtains
    See all 29 items in product family
    Mars® Low Profile LoPro Commercial Air Curtains Help Reduce Energy Costs And Enhance Sanitation. Maximum Installation heights rated for Insect Control is 7' and for Temperature Control is 8'.

    Low profile commercial air curtains blend aesthetically into any facility’s décor. Perfect for any situation where unobtrusive, reliable performance is desired. Air curtains maintain environmental separation with a light flow of air that deters flying insects. Used for customer entrances, drive-up windows, concession stands. Commercial air curtains help eliminate the need for plastic strips over walk-in coolers. Lightweight design and 8” low profile offers easy installation and maintenance. Variable speed 1/6 HP motor provides an air velocity of up to 1,800. Designed for door heights of up to 8’H. Includes 3’L power cord. ETL listed. Features Corrosion-resistant, powder-coated finish . Models offered in Obsidian Black standard.For additional color finishes, as well as Steam/ water/ or Electric Heated options, please contact Global Industrial Sales Representative.

    Click for more
  • Mars® Electric Heated LoPro Series 25"-144"W

    Mars® Electric Heated LoPro Series 25
    See all 43 items in product family
    Mars® LoPro Series 25-144 Inch Electric Air Curtains Are Used For Light To Moderate Commercial Environmental Separation Applications In Concession Stands, Walk-In Coolers, Drive-Up Windows, Business Or Retail Entrance Doors, Small Receiving Doors And Other Locations. Maximum Installation heights rated for Insect Control is 7' and for Temperature Control is 8'.

    Mars® LoPro Series Electric Air Curtains utilize galvanized steel construction for long-lasting durability. Low-profile design blends in for any application. Curtains feature insect, fume, dirt and dust repellant capacity for long-lasting durability. They reduce ice buildup and lower humidity. Air curtains have 49-52 dBa motors for quiet operation. Powder coat finish offers weather and corrosion resistance. Strong air flow for efficiency. Single-phase electric motor. Dimensions and specs vary per model. Features Corrosion-resistant, powder-coated finish . Models offered in Obsidian Black standard.For additional color finishes, as well as Steam or water Heated options, please contact Global Industrial Sales Representative.

    Click for more