Browse Air Curtains

(1,398 items)

Narrow Your Results

Door Width Inches

  • Less...
  • More...

Max Doorway Height Feet

Horsepower

Voltage

  • Less...
  • More...

Phase

Decibels (DB)

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Global Industrial Low Profile NSF Certified Air Curtains

    Global Industrial Low Profile NSF Certified Air Curtains
    See all 70 items in product family
    Global Industrial Low Profile NSF Certified Air Curtains Are Used For Use In Restaurants, Drive-Up Windows And Concession Stands.

    Global's Low Profile Air Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. All units are ETL Sanitation Certified to NSF Standard 37 as well as USDA and FDA Compliant.Designed to stop insects, dust and odors while reducing heating and cooling costs. Compact design is used for use in openings with limited space. Includes a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Available with door widths of 30, 36, 42, 48, 60, 72, 84, 96, 108 and 120. Voltages and dimensions vary per model. 2 Year Limited Warranty.

    Click for more
  • Global Industrial Low Profile NSF Certified Electrically Heated Air Curtains

    Global Industrial Low Profile NSF Certified Electrically Heated Air Curtains
    See all 46 items in product family
    Global Industrial Low Profile Electrically Heated NSF Certified Air Curtains Are Used For Use In Restaurants, Drive-Up Windows And Concession Stands.

    Global's Low Profile Electrically Heated NSF CertifiedAir Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Designed to stop insects, dust and odors in door openings. All units are ETL Sanitation Certified to NSF Standard 37 as well as USDA and FDA Compliant. Includes a thermostat and a roller/plunger door switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 1.5 Year Limited Warranty.

    Click for more
  • Global Industrial NSF-37 Certified Air Curtains

    Global Industrial NSF-37 Certified Air Curtains
    See all 66 items in product family
    Global Industrial NSF-37 Certified Air Curtains Are Used For Use Above Restaurant Doors, Kitchen Doors And More.

    Global's NSF-37 Certified Air Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Designed to stop insects, dust and odors in door openings. Can be installed for interior or exterior use and include a roller/plunger door switch for quick, confident use. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. NSF International was formerly known as the National Sanitation Foundation. It is a not for profit organization that provides public health and safety safety risk management solutions. Among those solutions, NSF International provides standards development and product certification. Foodservice and restaurant supply products that are certified by NSF undergo and have passed an evaluation to ensure that the product and facility where the product is made meet NSF standards for food safety. NSF standards are generally accepted by government regulatory agencies. Choose from Phase 1 and Phase 3 models for increased versatility. Available with door widths of 36, 42, 48, 60, 72, 84, 96, 108, 120, 132 and 144. Voltages and dimensions vary per model. 2 Year Limited Warranty.

    Click for more
  • Berner Sanitation Certified Low Profile 7 Series Air Curtains

    Berner Sanitation Certified Low Profile 7 Series Air Curtains
    See all 5 items in product family
    "Berner Sanitation Certified Low Profile 7 Series Air Curtains Are Used For Applications Including Hospitality, Commercial, HVAC, And More.

    Berner Sanitation Certified Low Profile 7 Series air curtains are made of aluminum for long lasting durability and dependability. Curtains provide flying insect control for open entryways accommodating restaurants, kitchens, and more. Powder coat finish for corrosion resistance. Convenient installation, operation, and maintenance. HP is 1/5. Voltage is 120. Phase is 1. Decibels are 54. Color finish is White. UL listed. Dimensions vary per model.

    "
    Click for more
  • Berner Sanitation Certified High Performance 7 Series Air Curtains

    Berner Sanitation Certified High Performance 7 Series Air Curtains
    See all 5 items in product family
    "Berner Sanitation Certified High Performance 7 Series Air Curtains Are Used For Applications Including Hospitality, Commercial, HVAC, And More.

    Berner Sanitation Certified High Performance 7 Series air curtains are made of aluminum for long lasting durability and dependability. Curtains provide flying insect control for open entryways accommodating restaurants, kitchens, and more. Powder coat finish for corrosion resistance. Convenient installation, operation, and maintenance. HP is 3/4. Voltage is 120. Phase is 1. Decibels are 68. Color finish is White. UL listed. Dimensions vary per model.

    "
    Click for more
  • William's Kitchen Tech NSF Certified Air Curtains

    William's Kitchen Tech NSF Certified Air Curtains
    See all 36 items in product family
    William's Kitchen Tech NSF Certified Air Curtains Are Used For Applications Including HVAC, Hospitality, Commercial, And More.

    William's Kitchen Tech NSF certified air curtains are made of high quality materials for long lasting durability and dependability. Curtains provide a sanitation barrier against air borne contaminants, flying insects, and more. Units accommodate windows, doors, entryways, and more. Includes back mounting plate for convenient installation. Features compact profile design and quiet operation. Low maintenance. Voltages are 115, 208, and 230. Phase is 1. HP is 0.25. Decibels range from 48 to 52. Colors are Black and White. NSF certified. Dimensions vary per model.

    Click for more
  • William's Kitchen Tech Pro Series NSF Certified Air Curtains

    William's Kitchen Tech Pro Series NSF Certified Air Curtains
    See all 30 items in product family
    William's Kitchen Tech Pro Series NSF Certified Air Curtains Are Used For Applications Including HVAC, Hospitality, Commercial, And More.

    William's Kitchen Tech Pro Series NSF certified air curtains are made of high quality materials for long lasting durability and dependability. Curtains provide a sanitation barrier against air borne contaminants, flying insects, and more. Units accommodate main entrances and doors. Devices reduce energy consumption for cost efficiency. Low maintenance. Easy installation. Voltages are 115, 208, and 230. Phase is 1. HP is 0.5. Decibels are 66 and 68. Colors are Black and White. NSF certified. Dimensions vary per model.

    Click for more
  • Mars® Unheated NSF Series 25"-96"W

    Mars® Unheated NSF Series 25
    See all 42 items in product family
    Mars® Unheated NSF Series 25"-96"W Are Designed To Maintain Interior Building Temperatures. Maximum Installation heights rated for Insect Control and Customer Entrance is 7'. The 25" units are rated for 5' for Drive Ups.

    Mars® Unheated NSF Series 25"-96"W have a galvanized steel construction for long lasting durability. Designed to reduce energy costs and consumption for low operational costs. Minimizes dirt, dust and fumes, while preventing flying insects from intruding. Creates effective environmental separation with minimal maintenance. Heaters are easy to install and offer an unobstructed view that enhances safety. Corrosion-resistant, powder-coated finish . Models offered in Obsidian Black standard.For additional color finishes, please contact Global Industrial Sales Representative. Features an aesthetically pleasing low profile design with a low noise level for quiet operation. Weight, voltage, and door width vary.

    Click for more
  • Mars® ETL Sanitation Certified Series Air Curtains

    Mars® ETL Sanitation Certified Series Air Curtains
    See all 18 items in product family
    Mars® ETL Sanitation Certified Series Air Curtains Are Specifically Designed For Use In Kitchens, Bakeries, Cafeterias And Other Food Prep Areas. Maximum Installation heights rated for Insect Control is 7' and for Receiving Doors is 8'.

    Mars ETL Sanitation Certified Series Air Curtains are constructed of galvanized steel for long-lasting durability. Air curtains have been tested and certified to meet ETL Sanitation/ANSI 37 standards for effectiveness in food prep environments. Durable units reduce energy and operational costs and consumption while creating effective environmental separation and maintaining interior building temperatures. Low noise levels of 68, 70 and 73 dBA. Easy to install and low maintenance. A wide selection of 1 HP motor units are available to fit door widths of 36", 60", 72" and 84". Features Corrosion-resistant, powder-coated finish . Models offered in Titanium Silver standard.For additional color finishes, please contact Global Industrial Sales Representative. Dimensions vary per model.

    Click for more