Browse Air Curtains

(883 items)

Narrow Your Results

Availability

Free Shipping

Heat

CFM High

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Best Value High Performance Air Curtain

    Best Value High Performance Air Curtain
    See all 3 items in product family
    High Performance Air Curtains Maintain Indoor Air Quality For Commercial And Residential Applications.

    High Performance Air Curtains save energy by minimizing heated and air conditioned air loss through open doorways. Powerful airflow prevents dust, odors, fumes, flying insects and outside air from entering indoors. Includes remote control for ease of use. Oscillating louvers direct airflow. Features 2-speed fan operation. Air curtain can be mounted above or next to doors using included hardware. Includes 5'L power cord with grounded NEMA 5-15 plug. UL listed. Available widths are 36, 48, and 60 inches. Color finish is White. CFM High and AMP ranges vary per model. Includes 1 Year Limited Warranty.

    Click for more
  • Mars® Unheated Standard Series 36"-96"W

    Mars® Unheated Standard Series 36
    See all 26 items in product family
    Mars® Unheated Standard Series Air Curtains (36" to 96" W) Are Used For Maintaining Interior Building Temperatures. Maximum Installation heights rated for Insect Control is 8' and for Temperature Control is 10'

    Mars Unheated Standard Series Air Curtains are constructed of galvanized steel for long lasting durability. Continuous air flow provides effective environmental separation to reduce energy costs. Accommodates door widths of 36" to 96". Various FLA 1 Phase motors with voltage range from 115V to 460/3/60V available. Low noise levels of 68 dBA. Corrosion-resistant, powder-coated finish. Models offered in Obsidian Black standard.For additional color finishes, please contact Global Industrial Sales Representative. Dimensions vary per model.

    Click for more
  • Mars® Unheated Phantom Series

    Mars® Unheated Phantom Series
    See all 20 items in product family
    Mars® Unheated Phantom Series Air Curtains Are Widely Used In High-End Commercial And Industrial Applications Where Maintaining Building Aesthetics Is Required. Maximum Installation heights rated for Temperature Control is 10'

    Mars Unheated Phantom Series Air Curtains are constructed of aluminum with electrostatic polyurethane powder coat for lasting durability and rust prevention. Air curtain components are concealed in a recess-mounted housing for unobtrusive installation without sacrificing performance. Continuous air flow maintains interior temperatures for effective environmental separation. 1/2 HP air curtains emit low noise levels of 66 dBA. 1-phase and 3-phase models available with 115V, 208/230V and 460V. Accommodates door widths of 36", 42", 48", 60" and 72". Color finish is Pearl White. For additional color finishes, please contact Global Industrial Sales Representative. Dimensions vary per model.

    Click for more
  • Mars® Unheated High Velocity Series 36"-144"W

    Mars® Unheated High Velocity Series 36
    See all 44 items in product family
    Mars® Unheated High Velocity Series 36"-144"W Are Designed To Maintain Interior Building Temperatures. Maximum Installation heights rated for Insect Control is 8' and for Temperature Control is 12'.

    Mars Unheated High Velocity Series 36"-144"W have a metal construction and a corrosion resistant powder coated finish for long lasting durability. 1 HP motor provides continuous 4644 CFM for effective environmental separation in industrial applications. Designed to reduce energy costs and consumption for low operational costs. Accommodates door widths of 36" to 144". Corrosion-resistant, powder-coated finish. Models offered in Titanium Silver standard.For additional color finishes, please contact Global Industrial Sales Representative. Dimensions vary per model.

    Click for more
  • PoweredAire® Insect Control Air Curtains Up to Eight Feet

    PoweredAire® Insect Control Air Curtains Up to Eight Feet
    See all 37 items in product family
    PoweredAire® Insect Control Air Curtains (Up To Eight Feet) Are Used For Use Above Delivery, Dumpster And Service Doors.

    PoweredAire® Insect Control Air Curtains (Up To Eight Feet) have a stainless steel construction with corrosion protection for long lasting durability and strength. Designed to stop insects, dust and odors in openings up to eight feet. Can be installed for interior or exterior use and include a roller/plunger door switch for quick, confident use. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Features a high efficiency plenum that ensures that air flows out evenly from the air curtain to the ground, making the unit the quietest design on the market. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 2 Year Limited Warranty.

    Click for Plenum Design Image


    Click for more
  • PoweredAire® Insect Control Air Curtains Up to Ten Feet

    PoweredAire® Insect Control Air Curtains Up to Ten Feet
    See all 44 items in product family
    PoweredAire® Insect Control Air Curtains (Up To Ten Feet) Are Used For Use Above Delivery, Dumpster And Service Doors.

    PoweredAire® Insect Control Air Curtains (Up To Ten Feet) have a stainless steel construction with corrosion protection for long lasting durability and strength. Designed to stop insects, dust and odors in openings up to ten feet. Can be installed for interior or exterior use and include a roller/plunger door switch for quick, confident use. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Features a high efficiency plenum that ensures that air flows out evenly from the air curtain to the ground, making the unit the quietest design on the market. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 2 Year Limited Warranty.

    Click for Plenum Design Image


    Click for more
  • PoweredAire® Climate Control Air Curtains

    PoweredAire® Climate Control Air Curtains
    See all 90 items in product family
    PoweredAire® Climate Control Air Curtains Are Designed For Use In High Traffic Entrances.

    PoweredAire® Climate Control Air Curtains have a stainless steel construction with corrosion protection for long lasting durability and strength. Used for dock doors, ground level doors, coolers, food processing and more. Includes a roller/plunger door switch and a built-in or remote mounted high/off/low switch. The heavy duty direct drive motors are designed for longer life and the motor/blower plate comes as one, easily removable assembly for quick and efficient service. Features a high efficiency plenum that ensures that air flows out evenly from the air curtain to the ground, making the unit the quietest design on the market. Comes fully assembled and does not require a control panel. Units are prewired to a junction box on the curtain, meaning an electrician only has to bring power to the unit for it to function, which saves time and money on installation. Thorough testing is done in the factory for added safety and the unit is shipped crated and shrink wrapped. Choose from Phase 1 and Phase 3 models for increased versatility. Voltages and dimensions vary per model. 2 Year Limited Warranty.

    Click for Plenum Design Image


    Click for more
  • TPI Variable Speed Air Curtains

    TPI Variable Speed Air Curtains
    See all 14 items in product family
    Air Curtains Create An Invisible Barrier That Keeps Space Temperatures Constant And Prevents Dust, Dirt, Fumes And Insects From Infiltrating Work Environments.

    Industrial air curtains can be used above entry doors and industrial warehouse doors to prevent loss of cool air and maintain a clean environment. These air curtains are made with 20 gauge rigid steel housing and a powder coated epoxy paint finish. Heavy-duty PSC, direct drive motor is permanently lubricated and has thermal overload protection for long life. Double insulation protection provides quiet operation. Air curtains include an SCR speed controller for air volume control. Adjustable discharge vanes extend the entire width of unit for optimum air flow. 1/2 HP Air Curtains are used for doorways up to 10’H. 3/4 HP Air Curtains are for doorways up to 12’H. Note: For 72" or Larger Units, 2 or more smaller units are included to create the size required; each unit has its own power cord. 115V. UL listed. 1 Year Limited Warranty.
    For Heater Modules, which turn Air Curtains into Temperature Control Units, Click Here.
    Click for more
  • Williams Pro Tech Series Air Curtains

    Williams Pro Tech Series Air Curtains
    See all 30 items in product family
    Williams Pro Tech Series Air Curtains Minimize Airborne Contaminants For Various Applications Including Office, Retail, Commercial And More.

    Williams pro tech series air curtains are made of high quality materials for long lasting durability and dependability. Curtains maintain interior temperatures and create an environmental separation minimizing debris, fumes, flying insects and more. Units install easily, require low maintenance and reduce energy usage for overall efficiency and cost effectiveness. CFM high ratings are 2500 and 5100. Voltages are 115, 208 and 230. Decibels are 66 and 68. Color finishes are Black and White. ETL listed. Dimensions vary per model.

    Click for more
  • Williams Slim Tech Series Air Curtains

    Williams Slim Tech Series Air Curtains
    See all 36 items in product family
    Williams Slim Tech Series Air Curtains Minimize Airborne Contaminants For Various Applications Including Office, Commercial, Retail And More.

    Williams slim tech series air curtains are made of high quality materials for long lasting durability and dependability. Curtains maintain interior temperatures and create an environmental separation minimizing debris, fumes, flying insects and more. Units install easily, require low maintenance and reduce energy usage for overall efficiency and cost effectiveness. Features variable speed switch, slim profile design and quiet operation. Back mounting plate included. CFM high ratings are 625, 900, 1050, 1200, 1500 and 1800. Voltages are 115, 208 and 230. Decibels are 48, 49 and 51. Color finishes are Black and White. ETL listed. Dimensions vary per model.

    Click for more