Browse Air Purifiers

(289 items)

Narrow Your Results

Availability

CFM High

Coverage Square Feet

  • Less...
  • More...

Amps

Voltage

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 48 items within 11 product groups See all items from other sellers
  • Dri Eaz® Air Purifiers

    Dri Eaz® Air Purifiers
    See all 1 items in product family
    Dri Eaz® Air Purifiers Filter Out Harmful Organisms, Allergens, Construction Dust And More.

    Dri Eaz® Air Purifiers use DefendAir® HEPA 500 air filtration unit for optimum performance. The HEPA filter media has an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. Purifiers help restore indoor air quality in light industrial settings, universities, schools, hospitality venues and healthcare environments by removing harmful allergens and mold spores - especially important for allergen-sensitive or immune-compromised areas or occupants. The (optional) Activated Carbon Filters allows users to quickly and effectively attack smoke and other noxious odors in the environment. UL/C-UL listed for safety. CFM high is 500; low is 250. 115V. Measures 27in. W x 19in. D x 25in. H. Assorted filters available separately.

    Click for more
  • Honeywell® IFD Air Purifiers

    Honeywell® IFD Air Purifiers
    See all 4 items in product family
    Honeywell® IFD Air Purifiers Capture Mold, Smoke, Dander, Dust And Pollen While Efficiently Dispensing Clean Air.

    Honeywell® IFD Air Purifiers are made of high quality materials for long lasting durability. Available in a variety of types and styles to suit air purifying needs and room size requirements. Types are Oscillating Tower IFD Air Purifier, Quiet Clean Tower Air Purifier, Electronic Clean Tower Air Purifier, CleanTower HEPA UV Air Purifier, Enviracaire Air Purifier, Enviracaire Air Purifier, 3-Speed, Quietcare HEPA Air Purifier and Replacement Filters. Colors are Black, Black/Silver and White. Sizes vary per type.

    Click for more
  • Excel Residential Air Purifier

    Excel Residential Air Purifier
    See all 12 items in product family
    Compact Air Purifier Is Used For Rooms Up To 15’ x 15’.

    Excel air purifier removes 97% of airborne particles as small as .01 microns. Excel air purifier cleans indoor air throughout homes and offices using less than 75 watts of energy. Operates at 70-110 CFM with only 42-47dB sound level. Measures 17”L x 13”W x 8”H overall. 120 or 230V. Choose between Wood Grain, Black or White. Excel Purifier includes reusable electrostatic filter. Excel Z Purifier includes a replaceable media filter that removes 98% of particles as small as 5 microns.

    Click for more
  • Complete Air Purification Systems

    Complete Air Purification Systems
    See all 2 items in product family
    Air Purifiers Help Prevent Illness, Reduce Fatigue And Headaches, And Decrease Dust And Cleaning Requirements.

    These purifiers use photo-catalytic titanium oxidation to clear the air of dust and allergens and help keep you healthy and comfortable. UVC lights activate a highly reactive and patented titanium dioxide catalyst that destroys toxic compounds by converting them into benign constituents such as water and carbon dioxide. Computerized control interface makes using these purifiers easy. Built-in service light tells you when it’s time to change the filter. Portable Purifier uses electronic sensors that constantly monitor air quality and automatically increase air performance to compensate for periods of high particle activity. Whole House Air Purifier is able to handle large volumes for air purification; including small homes. This air purifier is designed to work in conjunction with a home's HVAC system; not a stand-alone unit. 2 Year Limited Warranty.

    Click for more
  • Maxum Residential & Light Commercial Air Purifier

    Maxum Residential & Light Commercial Air Purifier
    See all 12 items in product family
    Maxum Air Purifier Is Used For Rooms Up To 20’ x 20’.

    This air purifier removes 97% of airborne particles as small as .01 microns. Maxum air purifier cleans indoor air throughout homes and offices using less than 125 watts of energy. Operates at 210-275 CFM with only 49-54dB sound level. Measures 17”L x 13”W x 13-1/4”H overall. 120 or 230V. Choose between Wood Grain, Black or White. Maxum Purifier includes reusable electrostatic filter. Maxum Z Purifier includes a replaceable media filter that removes 98% of particles as small as 5 microns.

    Click for more
  • SPT® Air Purifiers

    SPT® Air Purifiers
    See all 6 items in product family
    SPT® Air Purifiers Are Designed To Target and Remove Harmful Particles, Reduce Odor And Airborne Antagonists.

    SPT® Air Purifiers feature HEPA filter, carbon activated filter and ionizer for increased protection and reliability. 2-speed fan. Availlable types include Heavy Duty Air Cleaner used for areas up to 465 square feet. Features a four-stage filter assembly(activated carbon, HEPA, VOC and TiO2 with UV light) for added protection against harmful airborne particles. 4-speed fan for optimal performance. Designed to operate continuously for up to 2,000 hours. Casters for portability. Filter replacement indicator. Convenient filter access for easy replacement. HEPA Air Purifier With ION Flow Technology has an antibacterial pre-filter for superior protection against toxic airborne particles. Power consumption ranges from 0.24A-DC24V. Available colors are White, White/Pink, Transparent Blue/white, Black/White, Pearl/White, Violet/White, Royal Blue/White, Blue, Transparent Green/White and Black/White. Recommended room size and dimensions vary per model. ETL-certified.

    Click for more
  • HEPA Air Purifiers

    HEPA Air Purifiers
    See all 3 items in product family
    HEPA Air Purifiers Help Remove 99% Of Airborne Dust Particles.

    HEPA filters is 99% effective at reducing airborne particles including dust, pollen, tobacco smoke, pet dander and mold spores. AHAM certified. Platinum Air™ Air Purifier includes a ionizer to freshen the air deliver enhanced cleaning power. Odor-Lock™ filter removes common household odors. ProTec™ antimicrobial treated filter helps prevent mold growth on the filter. 3-speed operation. Enviracaire™ Air Purifier removes particles as small as 0.3 microns including pollen, smoke and other indoor allergens. Activated carbon pre-filter reduces odors. 360° airflow and Surround Seal™ maximizes efficiency.

    Click for more
  • Replacement HEPA Filters

    Replacement HEPA Filters
    See all 1 items in product family
    Replacement HEPA Filters Help Replace Old, Used Filters For HEPA Air Purifiers.

    HEPA filters are 99% effective at reducing airborne particles such as dust, pollen, tobacco smoke, pet dander and mold spores. Platinum Air HEPA Replacement Filter are ProTec™ treated filters that help prevent mold growth on the filter. For use with Platinum Air™ HEPA Air Purifiers (sold separately).

    Click for more
  • Electrostatic Cell Cleaning Solution

    Electrostatic Cell Cleaning Solution
    See all 1 items in product family
    Electrostatic cell cleaning solution is a one gallon concentrated cell cleaning solution which works especially well on tough, greasy particulate soiled cells coated with tobacco tar, nicotine, cooking grease in restaurants and similar hard to remove contaminants. One gallon concentrate makes up to 10 gallons. Useful for a variety of tough cleaning chores.

    Click for more
  • Stadler Form Air Purifiers

    Stadler Form Air Purifiers
    See all 3 items in product family
    Stadler Form Air Purifiers Cleanse The Air While Active Carbon Eliminates Unpleasant Odors To Reduce Indoor Air Pollution.

    Stadler Form Air Purifiers filter through a specially developed HPP Filter System™ to efficiently remove fine dust, pollen, unpleasant odors, viruses, and bacteria. Features five capacity stages (extremely quiet to powerful) and dimmable night-mode LED control lights for versatility. Delivers top CADR values (Clean Air Delivery Rate) for long lasting durability and fresh air. Filter Pack comes with a pre-filter and a carbon activated filter to remove common allergens such as dust and pollen in addition to microbes that can cause sickness. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Jarden Air Purifiers

    Jarden Air Purifiers
    See all 3 items in product family
    Jarden Air Purifiers Remove 99% Of Airborn Particles For Clean Air In Residential And Commercial Environments.

    Air Purifiers have EPA-type filters that can remove airborne particles as small as 2 microns from air passing through the filter. Arm & Hammer® filter helps eliminate common household odors. Pre-filter is washable to extend the life of the HEPA-type filter and to provide long lasting durability. Three speed setting and optional ionizer assists in particle removal. Filter Reminder Dial provides user convenience. Recommended for rooms up with 180 sq. ft. and up to rooms with 418 sq. ft. Smoke CADR is 110, 116, and 270. Two HAPF30 filters included.

    Click for more

Additional Items

Sort By: 

1 Result

Sort By: 

1 Result

Featured Items