Browse Blowers

(1,528 items)

Narrow Your Results

Voltage

Rotation

Motor Type

Horsepower

  • Less...
  • More...

Discharge Position

Our Price

Go

Recently Viewed

Categories

  • Peerless Blowers Model "B" Ultrafan-Pak 2000 Fans Without Motors or Drives

    Peerless Blowers Model
    See all 13 items in product family
    Peerless Blower Ultrafan-Pak 2000 Without Motor And Drive Is Used For Industrial HVAC Systems.

    Peerless Blower Ultrafan-Pak 2000 Without Motor And Drive features steel and cast iron construction for long-lasting durability. All-welded steel frame for longevity. Self-contained packaged fans provide easy installation, adjustment, wiring and maintenance. Heavy Duty housing and base provide dependability. Dynamically-balanced wheels have cast iron hubs for improved effectiveness. Housings are rotatable to eight different positions for versatility. Key-wayed steel shaft is ground and polished for smooth, efficient operation. Can be used with single-phase or three-phase motors. All fans meet AMCA codes for safety and efficiency. Rigid streamlined inlet with circular stamped ring provides smooth airflow. Motor base is sturdy and easily adjustable. Blowers feature self-aligning ball bearing pillow blocks for friction reduction in extreme temperatures and conditions. Non-overloading wheels on smaller sizes and curved airfoil wheels on larger sizes are usedly balanced for heavy duty use. Adjustable V-Belt Drive meets a wide variety of job requirements. Airflow with up to 5-inch static pressure ranges from 382 to 25,576 CFM. Wheel sizes vary per model. Available with Solid Steel finish.

    Click for more
  • Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharge

    Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharge
    See all 383 items in product family
    Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharges Are Designed With Either Single Or Three Phase Motors In A Variety Of Enclosures.

    Peerless Ultrafan-Pak 2000 With Clockwise Rotation And Bottom Horizontal Discharges are made of 16-gauge steel with welded joints for long lasting durability. Available in a variety of dimensions and specifications to meet job requirements. Cfm range is 382 to 25,576 with up to 5 inch static pressure. Fans easily installed and maintained. Self-contained packaged fans allow for easy access to motor, drive and bearings for ease in installation, lubrication, belt adjustment and wiring. Backward inclined fans designed with heavy-duty housing and base. Wheels dynamically balanced and supplied with cast iron hubs. Available in either clockwise or counterclockwise rotation and housings are rotatable to 8 different positions. Single or three phase motors in variety of enclosures are available. Tested in accordance with AMCA codes and standards. Motor types are Open Drip-Proof and Totally-Enclosed Fan Cooled. Variety of wheel diameters available from 10-1/2 in. to 36-1/2 in. and HPs from 1/6 to 20. Voltages are 115/230 to 230/460. Motor phases are 1 and 3.

    Click for more
  • Peerless Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge

    Peerless Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge
    See all 384 items in product family
    Peerless Blower Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge Is Used For Industrial HVAC Systems.

    Peerless Blower Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge features cast iron and solid steel construction for long-lasting durability. 382 to 25,576 CFM airflow range. Up to 5 inches static pressure. Curved airfoil or non-overloading wheels, depending on size, provide balanced alignment for intense work environments. Easily-adjustable, sturdy motor base provides versatile longevity. Single-phase and three-phase motors available with blowers. Housings are rotatable to eight different positions and offer improved versatility. Solidly-built frame, housing and base provide dependability. All-welded steel frame. Adjustable V-Belt Drive for many different job requirements. All models have ball bearing pillow blocks with self-aligning technology for reduced friction in severe environmental conditions. Smooth airflow provided by rigid streamlined inlet. All fans are compliant with AMCA regulations for guaranteed safety. Key-wayed steel shaft is ground to enable smooth, efficient operation. Cast-iron hubs on dynamically-balanced wheels provide improved effectiveness. Self-contained packaged fans provide easy wiring, installation, adjustment and maintenance. Wheel sizes vary per model. Available with Solid Steel finish.
    Click for more
Featured Items