Browse Blowers

(1,948 items)

Narrow Your Results

Availability

Country of Origin

Voltage

  • Less...
  • More...

CFM High

RPM

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Centrifugal Blowers

    Centrifugal Blowers
    See all 29 items in product family
    Replacement Centrifugal Blowers feature sleeve bearing motors. Blowers provide up to 1200 CFM, 3300 RPM. Available makes from Fasco and A.O. Smith.

    Click for more
  • Aluminum Blowers

    Aluminum Blowers
    See all 220 items in product family
    Aluminum Blowers Are Used For Use In Electronic Applications, Vehicle Fume Exhaust Removal, And More.

    Aluminum Blowers housing and wheels are made of cast aluminum material for spark resistance and long lasting durability. Construction is also corrosion resistant in outdoor environments. Cast aluminum is 1/3 the weight of carbon steel fans and requires less structural support where mounted. Material also becomes stronger in cold rather and is non-magnetic. Standard discharge position is Upblast. Also available in Top Horizontal, Bottom Horizontal, or Downblast. All sizes are suitable for operation to a maximum of 150 degrees F. Horsepower units range from 1/2 - 15. Provides cooling in UV light curing equipment; high pressure air source for air knife blow-off applications; and is a source of combustion air for gas burners. Dimensions vary per model. Must be installed by a licensed electrical contractor.

    Click for more
  • Hazardous Location Blower Explosion Proof

    Hazardous Location Blower Explosion Proof
    See all 196 items in product family
    Hazardous Location Blowers Are Explosion Proof And Used For Use In Electronic Applications, Vehicle Fume Exhaust Removal, And More.

    Hazardous Location Blowers are made of cast aluminum material for spark resistance and long lasting durability. Construction is also corrosion resistant in outdoor environments. Cast aluminum is 1/3 the weight of carbon steel fans and requires less structural support where mounted. Material also becomes stronger in cold rather and is non-magnetic. Standard discharge position is Upblast. Also available in Top Horizontal, Bottom Horizontal, or Downblast. All sizes are suitable for operation to a maximum of 150 degrees F. Horsepower units range from 1/2 - 15. Provides cooling in UV light curing equipment; high pressure air source for air knife blow-off applications; and is a source of combustion air for gas burners. Dimensions vary per model. Must be installed by a licensed electrical contractor.

    Click for more
  • Direct Drive Centrifugal Blowers

    Direct Drive Centrifugal Blowers
    See all 2 items in product family
    These Centrifugal Blowers Provide Quiet Operation Using A Non-Overloading GRP Impeller.

    Backward curved airfoil (BCA) impeller provides outstanding, highly efficient performance with compact, rugged construction. Used for industrial, commercial and OEM air moving applications. Steel housing has an epoxy coated finish. Centrifugal fans are made with a flanged and drilled outlet and a corrosion resistant ABS inlet cone. Cast aluminum impeller hub with Glass Reinforced Polyamide (GRP) impeller wheel. CW rotation is rotatable to 5 positions. TEFC motors are available with Single Phase or Three Phase operation. 1 Year Limited Warranty.

    Click for more
  • Direct Drive Radial Blade Centrifugal Blowers

    Direct Drive Radial Blade Centrifugal Blowers
    See all 4 items in product family
    Self Cleaning Radial Blade Blowers Are Suitable For Applications Where Air Conditioning Dirt, Lint And Foreign Materials Are Commonly Found.

    Used for small kitchen hoods where grease filters may or not be installed. Centrifugal blower fans are made of welded 16 gauge steel housing and motor base. Dynamically balanced cast aluminum wheels have a self-cleaning design for efficient operation. Field adjustable CW bottom horizontal discharge is rotatable to 8 positions. Polyester powder coat finish. TEFC motors are available with Single or Three Phase operation. 1 Year Limited Warranty.

    Click for more
  • Hartzell Belt Drive Backward Curved Centrifugal Blowers

    Hartzell Belt Drive Backward Curved  Centrifugal Blowers
    See all 10 items in product family
    Hartzell Belt Drive Backward Curved Centrifugal Blowers Transport Gas Or Materials And Provide Ventilation For Industrial Buildings.

    Hartzell Belt Drive Backward Curved Centrifugal Blowers provide maximum performance and efficiency in a compact, packaged, Class II design. Blowers are constructed of durable steel for long lasting use and dependability. Versatile units are suited for handling clean air and industrial fumes, and incorporate Industrial Duty Construction. Efficient airflow is provided over a broad range of pressures (maximum total efficiencies exceeding 80%) for quiet operation with lower sound levels in the highest efficiency ranges. Includes weather cover, drilled inlet and outlet flanges and a ceramic shaft seal. Available inlet diameters are 12, 15, 18, 22, 24, and 27 inches. Horsepower is 5, 7.5, 10, 15, 20, and 25 hp. Discharge position is Top Horizontal. Dimensions vary per model.

    Click for more