Browse Boilers, Furnaces, Hydronic Accessories

(1,682 items)

Narrow Your Results

Country of Origin

Brand

  • Less...
  • More...
  • Boiler Drains

    Boiler Drains
    See all 1 items in product family
    Boiler Drains Are Used For Use With A Variety Of Radiant Heat Systems.

    Boiler Drains are made of bronze or brass for strength and long lasting durability. Designed for filling and purging hydronic and radiant heating systems. All boiler drains can be threaded into female pipe fittings or soldered directly to copper piping. Types are 1/2 in. Boiler Drain, 3/4 in. Boiler Drain and 3/4 in. Boiler Drain w/Pex End. Nominal sizes are 1/2 in. and 3/4 in.. Lengths are 3-11/16 in. and 3-3/4 in.. Package quantities are 10 and 24.

    Click for more
  • Bleed Valve

    Bleed Valve
    See all 2 items in product family
    Mitco P131-6M Jiffy Bleed Valves W/Set Screw, 1/8 In. NPT Are Designed For Use With Fuel Pumps.

    Mitco P131-6M Jiffy Bleed Valves W/Set Screw, 1/8 In. NPT is made of brass for long lasting durability. Permits bleeding at same speed as unit capacity. Size is 1-1/4 in. L x 3/8 in. W x 3/8 in. H. NPT is 1/8 in.. Color is Brass.

    Click for more
  • Low Water Cut-Offs/Pump Controllers

    Low Water Cut-Offs/Pump Controllers
    See all 11 items in product family
    Low Water Cut-Offs/Pump Controllers Are Used For Use With Residential, Commercial And Industrial Low, Medium And High Pressure Steam Boilers.

    Low Water Cut-Offs/Pump Controllers are solidly manufactured for long lasting durability and dependability. McDonnell & Miller and Hydrolevel Company brands offer various pump controllers available with selected features including Montel bellows that provide corrosion resistance, snap action switches and enclosed junction boxes. Designed for boilers with a separate water column. Selected units equipped with Quick Hook Up Fittings, Glass Connector, Manual Reset and Maximum Differential. Choose controllers with 50, 150 or 250 PSI maximum pressure ratings.

    Click for more
  • McDonnell & Miller Water Feeders

    McDonnell & Miller Water Feeders
    See all 18 items in product family
    McDonnell & Miller Water Feeders Are Used For Applications Where Water Is Added To Boiler Steam Separators, Receivers, Tanks And Other Vessels.

    McDonnell & Miller Water Feeders are solidly manufactured for long lasting durability and dependability. Electric Water Feeders are for low pressure steam boilers with cold water feed. Eliminates necessity to manually add water to the boiler. Can be used with mechanical or electronic low water cut-off controls. Quick-change replaceable cartridge valve and strainer. Manual feed button. 150 psi. 24V and 120V models. UNI-Match Electric Water Feeders have field-adjustable dwell-feed cycles, multi-Color LED status indicator, manual feed button and hard-stop limit to minimize chances of flooding the boiler. Compatible with all electronic and mechanical Low Water Cut-Offs. 150 psi24V and 120V models. Make-Up Water Feeders for boiler receiver tanks feature direct mounting that eliminates need for equalizing connections. Proportional feed action. 75, 100 and 150 psi.

    Click for more
  • McDonnell & Miller Mechanical Water Feeders/Low Water Cut-offs

    McDonnell & Miller Mechanical Water Feeders/Low Water Cut-offs
    See all 10 items in product family
    McDonnell & Miller Series 47 Mechanical Water Feeder/Low Water Cut-Off #2 Switch Is Used For Use With Steam And Hot Water Boilers With Cold Water Feed.

    McDonnell & Miller Series 47 Mechanical Water Feeder/Low Water Cut-Off #2 Switch is solidly manufactured for long lasting durability and dependability. Offers continuous maintenance of minimum safe water level, independent of electrical service. Proportional feed action. Quick hook-up fittings provided. Quick-change replaceable cartridge valve and strainer. #2 switch adds low water cut-off function. Optional Manual reset feature. 150 psi maximum water supply pressure. 120° maximum inlet water temperature. 25 psi maximum boiler pressure.

    Click for more
  • McDonnell & Miller Electronic Low Water Cut-Offs

    McDonnell & Miller Electronic Low Water Cut-Offs
    See all 13 items in product family
    McDonnell & Miller Low Water Cut-Offs Are Used For Residential Or Commercial Steam Boiler Applications.

    McDonnell & Miller Low Water Cut-Offs are solidly manufactured for long lasting durability and dependability. Series PSE-800 units are used for commercial steam boiler applications. Controls burner shut off based on volatility/variability of resistance settings. Turns off the boiler if it recognizes an out-of-water condition when the senility threshold is exceeded. Green power on indicating LED. Red low water indicating LED. 30 second DOM. Test button. Self-Cleaning probe. No lock out with loss of power if probe is in water. Provisions to add water feeder of alarm. Available with Extended Barrel, Manual Reset and Remote Probe features. RB-24E and RE-122E units are used for residential applications. Brass threads enable secure installation. Test button confirms proper operation. Easy wiring and installation. Automatic reset. Green LED indicating power is on. Red LED indicating low water condition. Solid state operation.

    Click for more
  • McDonnell & Miller Flow Switches

    McDonnell & Miller Flow Switches
    See all 4 items in product family
    McDonnell & Miller Flow Switches Are Used For General Purpose Air And Liquid Flow Applications.

    McDonnell & Miller Flow Switches are solidly manufactured for long lasting durability and dependability. Series AF1 Air Flow Switch is for applications with medium and high velocity requirements. Brass, steel and aluminum construction. Single pole, double throw snap switch. Sensitivity adjusting screw makes flow adjustment easy. Two electrical knock-outs allow connection from either end. Can be equipped with a time delay relay. Series FS1 High Sensitivity Liquid Flow Switch is for applications where high sensitivity is required and moderate or low flow rates are encountered such as air conditioning, heating and hydronic systems, water, fuel oil, some viscous liquids and oils in process work. In-line configuration eliminates need for a pipe tee. Switch compartment is completely sealed to protect it from the liquid. Series FS7-4 Industrial Liquid Flow Switch is used for large pipe applications, including heating and hydronic systems, air conditioning, refrigeration and process work. Brass with sealed tube construction. Single pole, double throw snap switch. Magnetic switching mechanism eliminates need for bellows. Series FS8-W Liquid Flow Switch With Gold Plated Contacts is for applications with environmental exposure or those requiring a water-tight, dust tight or a NEMA 4X rated flow switch. Sealed Monel bellows. Single pole, double throw snap switch. Four stainless steel paddles included.

    Click for more
  • McDonnell & Miller Mechanical Low Water Cut-Offs For Steam Boilers

    McDonnell & Miller Mechanical  Low Water Cut-Offs For Steam Boilers
    See all 11 items in product family
    McDonnell & Miller Mechanical Low Water Cut-Offs, Series 61, 67 and 69 Are Used For Residential and Commercial Low Pressure Steam Boiler Applications.

    McDonnell & Miller Mechanical Low Water Cut-Offs, Series 61, 67 and 69 are solidly manufactured for long lasting durability and dependability. For boilers of any steaming capacity. Series 61 units have adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder. Pack less bellows. 1 inch NPT equalizing pipes and blow down valve required. Series 67 units have lever-operated, full port ball valve for easy blow down. Available with or without quick hook-up fittings. Series 69 units are for mounting in 2-1/2 inch NPT boiler side tapings. Available for 1-3/16, 2-1/4, and 3-1/8 inch insertion. All cut-offs have 20 psi maximum steam pressure.

    Click for more
  • McDonnell & Miller Mechanical Low Water Cut-Offs For Steam & Hot Water Boilers

    McDonnell & Miller Mechanical  Low Water Cut-Offs For Steam & Hot Water Boilers
    See all 8 items in product family
    McDonnell & Miller Mechanical Low Water Cut-Offs, Series 63, 64, 751P, 752P, and 764 Are Used For Residential, Commercial Or Industrial Low Pressure Steam And Hot Water Boiler Applications.

    McDonnell & Miller Mechanical Low Water Cut-Offs, Series 63, 64 751P and 752P are solidly manufactured for long lasting durability and dependability. For boilers of any steaming capacity. Series 63, 64 and 764 are heavy duty units with adjustable BX outlet for easy installation. Dual precision switches for dependable operation of the low water cut-off and alarm or electric water feeder. Pack less bellows. 1 or 2-1/2 inch side tapping provided. Manual reset available. Series 751P and 752P units with Manual Reset have self-cleaning probe which reduces probe maintenance to once every five years instead of annually. Test Button allows control to be tested without draining the boiler or system. Green Power On and Red LEDs give visual indication that the unit is powered up and when a low water condition is detected. 24V or 120V with 3/4 inch NPT. All cut-offs have 50 psi maximum steam pressure.

    Click for more
  • McDonnell & Miller High Pressure Sensors Conductance Actuated Controls

    McDonnell & Miller High Pressure Sensors Conductance Actuated Controls
    See all 3 items in product family
    McDonnell & Miller High Pressure Remote Sensors And Test-N-Check® Valves Are Used For Tanks, Boilers And Hydronic Systems.

    McDonnell & Miller High Pressure Remote Sensors And Test-N-Check® Valves are solidly manufactured for long lasting durability and dependability. Series RS High Pressure Remote Sensors provide multi-level control in tanks, boilers and hydronic systems. Thread into the top of the boiler or tank and are available with probes of varying lengths that can easily be cut to desired set points. 1 or 2 Level sensors available. No blow down required. TC-4 Test-N-Check® Valves simplify ASME CSD-1A code mandated testing of low water cut-offs by eliminating the need to drain the system. Includes one upper and one lower valve for mounting at crosses in equalizing lines. Restricts water flow when the low water cut-off's blow down valve is open. Adjustable built-in vacuum breaker in upper valve provides rapid evacuation of water from the float chamber. 1 inch NPT.

    Click for more
  • McDonnell & Miller Probes & Sensors

    McDonnell & Miller Probes & Sensors
    See all 4 items in product family
    McDonnell & Miller Probes And Electrodes Are Available For Use With Various Low Water Cut-off Systems.

    McDonnell & Miller Probes And Electrodes are made for long lasting durability and dependability. Standard, Long Barrel and Remote Probes are available for use with various Series PS-800 and PS-850 systems. EA-RS Electrode is for use with Series RS units.

    Click for more
  • Water Feeders

    Water Feeders
    See all 3 items in product family
    Hydrolevel Company Water Feeders Are Used For Controlling Boiler Water Levels.

    Hydrolevel Company Water Feeders are solidly manufactured for long lasting durability and dependability. 24V or 120V Water Feeders have universal compatibility and work with all major probe and float-type low water cut-offs. Digital Feed Counter continually tracks and displays the amount of make-up water fed into the boiler, essential for diagnosing system leaks that can severely shorten the life of the boiler. Call-For-Feed Indicator illuminates during feed signal from the LWCO. Programmable Feed Delay Settings help prevent flooded boilers. Programmable Feed Amount Settings can be selected to fine-tune the VXT to restore the normal operating water level above the low water cut-off. Manual Feed Button allows for manual feeds. Underfeed and Lock-Out Flood protection. 1 GPM flow rate. 120V Commercial Water Feeder prevents over-filling by allowing time for condensate to return to boiler before initiating feed cycle. "NO DELAY" delay setting is available for process steam applications. Programmable Feed Delay Settings. Programmable Feed Amount Settings. Includes one setting to raise the water level to the boiler control and five additional settings to raise the water level above the boiler control. Displays current mode of operation. Also provides timer for convenient set-up of programmable feed amount setting. Allows for manual feeds with the touch of a button. Locks out after sustained 10 minute feed cycle to prevent flooding. Heavy duty meter tracks make-up water added to system. Includes fittings for easy attachment to 3/4 inch water line. 10 GPM flow rate.

    Click for more
  • Cyclegard® CG400 Series LWCOS

    Cyclegard® CG400 Series LWCOS
    See all 6 items in product family
    Cyclegard® CG400 Series Low Water Cut-Offs Are Used For Maintaining Boiler Water Levels.

    Cyclegard® CG400 Series Low Water Cut-Offs are solidly manufactured for long lasting durability and dependability. Direct boiler mounting units eliminates blowdowns. Burner circuit contacts open after 15 second delay in a low water condition. Delay prevents short cycling caused by momentary fluctuations in the boiler water level. Automatically reactivates burner circuit 30 seconds after water reaches the probe, allowing optional water feeder to raise water level above the probe. Intermittent Level Test (ILT) feature provides maximum boiler protection by removing power from the burner circuit at set intervals. Features 5 Second Burner Off Delay, 30 Second Burner On Delay, Automatic Reset and Low Water Indicating Light. 24V or 120V units available with 2.1 or 4.2 amp power consumption respectively. Choose selected units that run every 10, 15 or 20 minutes for 60 or 90 seconds.

    Click for more
  • Safgard™ Tank Pump Controls

    Safgard™ Tank Pump Controls
    See all 2 items in product family
    Safgard™ Tank Pump Controls Are Used For Maintaining High Or Low Liquid Levels.

    Safgard™ Tank Pump Controls are made for long lasting durability and dependability. Control pumps to maintain desired liquid level. Can be mounted directly in tank or in external equalizing line. Remote probe mounts any distance from control to accommodate particular application. Choose High Level Control that energizes pump to remove liquid from tank when the level reaches the upper probe or Low Level Control that de-energizes pump when liquid level falls below bottom probe. Include (1) el1214-sv and (1) EL1214-RSV probes. SPST contacts. 250 maximum pressure PSI. 120V. 7 amps.

    Click for more
  • Fuel Smart Hydrostat® Universal Temperature Limit, Boiler Reset and LWCO

    Fuel Smart Hydrostat® Universal Temperature Limit, Boiler Reset and LWCO
    See all 2 items in product family
    Fuel Smart Hydrostat® Universal Temperature Limit, Boiler Reset and Low Water Cut-Off Units Are Used For Use In Gas Or Oil Fired Boilers.

    Fuel Smart Hydrostat® Universal Temperature Limit, Boiler Reset and Low Water Cut-Off Units are made for long lasting durability and dependability. For installation on existing immersion well for full temperature and boiler reset functionality or on an Electro-Well to add low water cut-off protection. Indoor reset through on-board thermal. Outdoor reset and warm weather shut-down ready when installed on Hydrolevel Electro-Well. Require purchase of Hydrolevel OS-100 Outdoor Sensor Kit. Replace cold start and triple-action Aquastats. Easy dial type set-up. Simply dial in the Temperature Limit and economy settings. Dynamic Temperature Display clearly displays boiler temperature. Instantly changes to show setting whenever any dial is adjusted. LED Status Lights display which functions are active and which function is not allowing the burner to fire. Test/Settings Button tests the low water cut-off and displays all control settings. Easy to wire. Use the same terminal designations as common Aquastat® models. Smart DHW priority. Closely monitors boiler temperature to prioritize domestic hot water calls when needed. Select unit for use on Gas Fired or Oil Fired Boilers.

    Click for more
  • Safgard™ High Water Limit

    Safgard™  High Water Limit
    See all 1 items in product family
    Safgard™ High Water Limit Prevents Spillage For Boilers, Receiver Tanks, Process Applications And More.

    Safgard™ high water limit is made of high quality materials for long lasting durability and dependability. Unit automatically interrupts power to pump or water feeder in high water conditions. Includes probe for standard black tee mounting. Features contacts for optional alarm. Voltage is 120. Color is Black. Dimensions are 5-1/2"W x 2-3/8"D x 5-4/5"H.

    Click for more
  • Safgard™ Liquid Flow Switches

    Safgard™ Liquid Flow Switches
    See all 2 items in product family
    Safgard™ Liquid Flow Switches Are Used For Operating Signal Devices, Motors, Alarms, Metering Devices And Heating Units.

    Safgard™ Liquid Flow Switches are made for long lasting durability and dependability. Single pole double throw switch for operating signal devices, motors, alarms, metering devices and heating units. EPDM seal provides optimum performance over mechanical bellows. Universal design replaces flow switches by Mcdonnell Miller, Penn, Taco, Potter, Watts and others. Include four heavy duty stainless steel paddles. Two 7/8 inch electrical knock-outs for 1/2 inch conduit. For use on 1 to 6 inch diameter pipe. 1 inch NPT pipe connection. Model FS200 is made for general purpose use with solid steel cover and chassis material. Model FS204 is made of cast aluminum materials for use in wet locations.

    Click for more
  • Relief Valves

    Relief Valves
    See all 4 items in product family
    Relief Valves Are Used For Applications Including Residential, Commercial, Industrial And More.

    Relief valves are made of bronze and iron for long lasting durability and corrosion resistance. Valves are used for hydronic heating system boiler feed lines and water pressure maintenance and provide make-up water in the event of system leaks. Includes NPT threaded inlet and outlet connections, tight seating check valve, diaphragm relief valve, purge lever and stainless steel strainer. Features a high capacity performance and simplified servicing design. Maximum PSI are 30 and 100. Valve type is Relief Valve. Maximum temperatures are 212°F and 250°F. Dimensions vary per model.

    Click for more
  • Pressure Regulator

    Pressure Regulator
    See all 2 items in product family
    Pressure Regulator Is Used For Applications Including Residential, Commercial, Industrial And More.

    Pressure regulator is made of bronze for long lasting durability and corrosion resistance. Regulator is used for hydronic heating system boiler feed lines, water pressure maintenance and provides make-up water in the event of system leaks. Includes NPT threaded inlet and outlet connections, tight seating check valve, purge lever and integral strainer. Features a high capacity performance and simplified servicing design. Maximum PSI is 100. Maximum temperature is 212°F. Valve type is Pressure Regulator. Connection type is NPT. Dimension is 3/4".

    Click for more
  • Service Check Valves

    Service Check Valves
    See all 4 items in product family
    Service Check Valves Are Used For Heating System Applications Including Residential, Commercial, Industrial And More.

    Service check valves are made of high quality materials for long lasting durability and dependability. Valves are used between boiler piping and system components to facilitate pressurized equipment such as thermal expansion tanks and float vents, without draining the piping. Following installation, the spring loaded valve opens to system pressure. Upon removal, the valve closes maintaining system integrity while under inspection. Not for use on safety relief valves or other safety or flow sensitive components. Valve type is Service Check Valve. Sizes are 1/8, 1/4, 3/8 and 1/2. Dimensions vary per model.

    Click for more
  • Pex Tubing

    Pex Tubing
    See all 3 items in product family
    Pex Tubing Is Used For Heating And Cooling System Applications Including Residential, Commercial, Industrial And More.

    Pex tubing is made of plastic for long lasting durability and corrosion resistance. Includes fully enclosed oxygen barrier between dual layers of cross linked polyethylene for impact resistance. Individual layers are bonded together at pressure exceeding 150 bar ensuring fail-safe guarantee. Type is Pex. Color is Red. Dimensions vary per model.

    Click for more
  • Valves

    Valves
    See all 6 items in product family
    Valves Are Used For Heating And Cooling System Applications Including Residential, Commercial, Industrial And More.

    Valves are made of brass, plastic or steel for long lasting durability and dependability. Units control individual room temperatures for operator convenience and versatility. Enhances energy efficiency and cost effectiveness. Styles include Chrome Extension/Escutcheon, Ez Install Brackets and Valve Head. Available colors are Chrome, Nickel and White.

    Click for more
  • Mitco Gauge Glasses & Washers

    Mitco Gauge Glasses & Washers
    See all 9 items in product family
    Mitco Gauge Glasses And Washers Provides Visual Inspection Of The Liquid Levels In Any Vessel.

    Mitco Gauge Glasses And Washers are made of glass and rubber for long lasting durability and strength. Glasses allow liquid level in any vessel to be visually inspected. Required by ASME Boiler and Pressure Code on steam boilers. Also monitors oil amount in tank. Lathe cut gauge glass gaskets made from EPDM material. Types are Gauge Glass, Gauge Glass/Valve Set and Gauge Glass Gasket. Dimensions and pipe connections vary per type. Package quantity is 1.

    Click for more
  • Mitco Boiler Gauges

    Mitco Boiler Gauges
    See all 4 items in product family
    Boiler Gauges Are Used For Use With Most Popular Brand Boilers.

    Boiler Gauges are solidly made for long lasting durability and dependability. Center Back or Bottom connection 2-1/2 or 3-1/4 inch diameter units are available in 1/4 or 1/2 inch NPT thread sizes. Red Indicator/Gauge Top also available.

    Click for more
  • Mitco Fuel Oil Filters

    Mitco Fuel Oil Filters
    See all 23 items in product family
    Mitco Fuel Oil Filters Are Used For Installation And Repair Applications.

    Mitco Fuel Oil Filters are constructed with the largest volume of filter material for efficiency and long lasting durability. State of the art cartridges designed for full range of nozzle gallonages. Large surface area with most flutes - computer designed. Increased holding capacity provides larger area for longer filter life. Non-shedding design fiber welded - no bonding agent to clog nozzle. Revolutionary Y fiber improves depth filtration. Oil filter strap wrench also available. Available in a variety of types, styles and specifications. Dimensions and pipe connections vary per type. Package quantity is 1.

    Click for more
  • Hog Hair Air Filter

    Hog Hair Air Filter
    See all 1 items in product family
    Mitco L13-50 Hog Hair Air Filter, 30 in. L X 20 in. W X 1 in. H Is Designed For All Forced Air Systems.

    Mitco L13-50 Hog Hair Air Filter, 30 in. L X 20 in. W X 1 in. H is made of hog hair for high efficiency and long lasting durability. Premier natural fiber air filter on market provides low cost and high capacity. Washable and reusable offers permanent solution to filtering. Size is 30 in. L x 20 in. W x 1 in. H. Package quantity is 1.

    Click for more
  • Testing & Measurement Service

    Testing & Measurement Service
    See all 14 items in product family
    Testing And Measurement Services Are Used For A Variety Of Heating Applications.

    Testing And Measurement Services are made of brass, steel, aluminum and other high quality materials for efficiency and long lasting durability. Variety of components available to test and measure boiler and furnace operations. Available in a variety of types, styles and specifications. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Chemicals

    Chemicals
    See all 8 items in product family
    Chemicals Are Added To Fuel Tanks To Help Provide Better Boiler Efficiency.

    Chemicals are made of various formulas for efficiency and long lasting durability. Variety of chemicals available to condition fuel tanks on a regular conditioning program to help prevent additional service calls. Types are 246 Super Duty Oil Additive, Bibor Oil Additive, Clearview CO2 Fluid, C02 Refill Package, Lubricating Oil, Odor Eliminator and STR-2+ Oil Additive. Capacities vary per type. Package quantity is 1.

    Click for more
  • Insulation & Adhesives

    Insulation & Adhesives
    See all 5 items in product family
    Insulation And Adhesives Are Designed For Sealing And Other Gasket-Related Applications.

    Insulation And Adhesives are made of glass fibers, thermo paper and non-asbestos rope for heat resistance and long lasting durability. Variety of types available to meet gasketing applications. Hi-temp paper for use in wood burning stoves and electric heaters. Hi-temp rope for use on boiler and furnace door packing, heat breaks, window seals and access door gaskets. High temperature gasket material is heat resistant up to 1200° F. Types are Hi-Temp Paper, Hi-Temp Rope and High Temperature Gasket Material. Capacities vary per type. Package quantity is 1.

    Click for more
  • Saddle Valve

    Saddle Valve
    See all 1 items in product family
    Mitco L25-26M Self Tapping Saddle Valve, Universal Fit Is Used For Ice Makers And Humidifiers.

    Mitco L25-26M Self Tapping Saddle Valve, Universal Fit is made of high quality materials for high efficiency and long lasting durability. Self-tapping, universal fit design provides combination clamp/valve assembly. Type is Universal. Package quantity is 1.

    Click for more
  • Oil Burner Couplings

    Oil Burner Couplings
    See all 5 items in product family
    Oil Burner Couplings Are Used For Installations And Repair Applications.

    Oil Burner Couplings are made of flexible plastic and other high quality materials for long lasting durability. Available individually or as 3-piece kit. Universal replacement 3-piece coupling with high density plastic end pieces. Requires no set screws, ends slide on shaft. Self aligning flexible center piece may be easily cut with knife. Types are 5 in. Center Piece, 6 in. Center Piece, 12 in. Center Piece, 1/2 in. End Piece and 5/16 in. End Piece. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Circulator Couplings

    Circulator Couplings
    See all 7 items in product family
    Circulator Couplings Are Used For Installations And Repair Applications.

    Circulator Couplings are made of aluminum, steel, cast iron or high density plastic for long lasting durability. Variety of types available for use with varying circulator brands and styles. Variety of types available to meet job requirements. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Nozzel Adapters

    Nozzel Adapters
    See all 2 items in product family
    Nozzle Adapters Are Used For Use With Oil Lines.

    Nozzle Adapters are made of precision machined solid brass for long lasting durability. Designed for use as coupling between nozzle and oil line from fuel unit. Pipe sizes are 1/8 in. and 1/4 in.. Overall measurements are 1-3/8 in. L x 2 in. W x 1/2 in. H. Color finish is Brass.

    Click for more
  • Nozzle Lines

    Nozzle Lines
    See all 6 items in product family
    Nozzle Lines Are Used For Use With A Variety Of Oil Burner Types And Specifications.

    Nozzle Lines are made of copper tubing for long lasting durability. Designed for use as replacement oil lines for oil burners. Includes copper tubing with flare nuts. Lengths are 5 in., 8 in., 12 in. and 16 in.. Widths are 4-1/8 in. and 4-3/16 in.. Depths are 3/16 in. and 1/4 in.. Color finish is Copper.

    Click for more
  • Flexible Oil Lines

    Flexible Oil Lines
    See all 2 items in product family
    Flexible Oil Lines Are Designed For Simplified Installation And Repair Of Oil Components.

    Flexible Oil Lines are made of a perbunan liner inside a braid of galvanized soft steel for strength and long lasting durability. Design simplifies installation of oil components. Maximum temperature 212° F. Bio rating of B20. Lengths are 24 in. and 36 in.. Width is 1/2 in.. Height is 1/2 in.. NPT is 1/4 in.. Operating pressure is 145 PSI. Quantity is 1.

    Click for more
  • Oil De-Aerater

    Oil De-Aerater
    See all 1 items in product family
    Mitco P131-35M Flow Control 3/K-2 Oil De-Aerator, 1/4NPT, 3 Floats, B100 Bio-Fuel Rating Offers Simple Installation And Extended Filter Life.

    Mitco P131-35M Flow Control 3/K-2 Oil De-Aerator, 1/4NPT, 3 Floats, B100 Bio-Fuel Rating is made of high quality materials for high efficiency and long lasting durability. Separating air from oil outperforms all other oil de-aerators. Simplifies Installation with no return line to the tank. Reduces installation cost by providing 1-stage pump to handle double work. Reduces service calls by eliminating nuisance air leaks and call backs. Helps resolve cold oil combustion problems. Superior flow characteristics over competitive de-aerators. 3 floats with 2 chambers double seals units. Mounts close to burner. Maximum ambient temperature 140° F. Bio rating of B20. Size is 3-5/8 in. L x 3-5/8 in. W x 8 in. H. Oil flow GPH is 58. Return oil GPH is 37. NPT is 1/4 in.. Operating pressure is 10 PSI. Quantity is 1. 5 year warranty.

    Click for more
  • Safeguard™ Low Water Cut-Offs

    Safeguard™ Low Water Cut-Offs
    See all 27 items in product family
    Hydrolevel Company Safeguard™ Low Water Cut-Offs Are Used For Monitoring The Water Level In Low Pressure Steam Boilers.

    Hydrolevel Company Safeguard™ Low Water Cut-Offs are solidly manufactured for long lasting durability and dependability. Directly mount in the boiler at or above the lower safe water level. Control allows the burner to operate normally as long as the water level remains in contact with the probe. Other types mount to sight glass tappings and maintain water level between two probes. Designed to operate with existing water feeder. Choose from various Steam or Hot Water type 24V or 120V models with 1, 2, 4, 7 or 8 amp power consumption and 15, 35 or 250 PSI maximum steam or 160 PSI maximum water pressure ratings.

    Click for more
  • Oil Tanks & Accessories

    Oil Tanks & Accessories
    See all 3 items in product family
    Oil Tanks And Accessories Come In A Variety Of Styles To Fit The Job At Hand.

    Oil Tanks And Accessories are made of 12 gauge steel and have welded seams for long lasting durability and strength. Each tank is pre-treated with an iron phosphate cleaning process and then run through a drier to ensure a tight bond between the paint and the steel. Powder coating provides weather resistance for added protection. Custom carrying handles allow for easy mobility. Choose from Horizontal and Vertical models for increased versatility. Available with capacities of 275 or 330. Meets UL/ULC specifications. Dimensions vary per model. Accessories are sold separately and include Locking Oil Caps, Slip-On Oil Vent Caps, Replacement Gauge Vials, Speed Fill Adapters, Speed Fill Females, Safety Shut-Off Valves, Locking Oil Fill Caps, Fill Alarms, Tank Gauges and Accessory Kits. Dimensions vary per model.

    Click for more
Featured Items