Browse Boilers, Furnaces, Hydronic Accessories

(1,736 items)

Narrow Your Results

Country of Origin

Our Price

 
Go
  • InnoFlue® Concentric

    InnoFlue® Concentric
    See all 42 items in product family
    InnoFlue® Concentric Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

    InnoFlue® Concentric install easily above appliance. Made with sturdy materials including FR Polypropylene w/EPDM, Thermoplastic Elastomer and Zinc Plated Steel, Flue Gas Systems provide long lasting durability. Test port allows maintenance professionals to sample flue gases and ensure appliance is operating at optimum efficiency. Available concentric or accessories include Concentric Increaser, Concentric Polypropylene Aluminum Elbow, Horizontal Drain Tee, ST Vent Length, Roof Termination Polypropylene UV, Twin Pipe Adaptor and more. Diameters range from 2" - 110-150mm to 4-6". Available colors are Black, Metallic, Gray and White. Other dimensions vary.

    Click for more
  • InnoFlue® Flex

    InnoFlue® Flex
    See all 60 items in product family
    InnoFlue® Flex Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

    InnoFlue® Flex are made of FR polypropylene stainless steel or polyethylene to provide long lasting durability. Includes all components necessary to line a B-Vent from base to termination. Rigid vent lengths, elbows and adaptors required to connect B-Vent base support to appliance are sold separately. Available accessories or flexible styles include B-Vent Kit for 3"-6", 4"-6", and 5"-6" B-Vents, Coupler Flex to Flex, Coupler Flex to SW, Coupler SW to Flex and Flex Chimney Kit Diameters are 2", 3" and 4". Available colors are White, Black and Gray. Dimensions vary per style.

    Click for more
  • InnoFlue® Single Wall Commercial

    InnoFlue® Single Wall Commercial
    See all 138 items in product family
    InnoFlue® Single Wall Commercial Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

    InnoFlue® Single Wall Commercial are made of FR polypropylene stainless steel, silcone, water based lubricant and zinc plated steel to provide long lasting durability. Accessories or Single Wall Commercial available in styles including Appliance Adaptor, Base Support, Bird Screen Polypropylene-UV or Stainless Steel, Branch Tee, Centrocerin, Chimney Cover, Commercial Appliance, Connector Ring, Elbow, End Pipe and more. Diameter ranges from 2"-3" to 12"-10". Available colors are Black, Gray, Metallic and White. Dimensions vary per style.

    Click for more
  • InnoFlue® Single Wall Residential

    InnoFlue® Single Wall Residential
    See all 226 items in product family
    InnoFlue® Single Wall Residential Are Flue Gas Systems For Boilers, Furnaces and Hydronic Accessories.

    InnoFlue® Single Wall Residential are made of FR polypropylene stainless steel w/EPDM, polyethylene, stainless steel, water based lubricant and zinc plated steel to provide long lasting durability. Adapts a female PVC/CPVC coupler or appliance flue exhaust to InnoFlue® SW diameters. Accessories or Single Wall Residential available in styles including Siphon Long John w/Flexible Hose, Appliance Adaptor, B-Vent Support Bracket, Base Support, Bird Screen Polypropylene-UV or Stainless Steel, Centrocerin, Chimney Cover, Connector Ring, Elbow, End Pipe and more. Diameter ranges from 1.3"-8". Available colors are Black, Gray, Metallic and White. Dimensions vary per style.

    Click for more
Featured Items