Browse Electrical Boxes & Enclosures

(11,165 items)

Narrow Your Results

Construction

Type

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 210 items within 24 product groups See all items from other sellers
  • Square Tile Covers & Mud Rings

    Square Tile Covers & Mud Rings
    See all 22 items in product family
    Square Tile Covers Are Used To Close An Outlet Box.

    Made using galvanized sheet steel for corrosion resistance. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. Sold in carton quantities. Raised Device Covers are used for mounting switches or receptacles. UL listed. CSA compliant.

    Click for more
  • Square Exposed Work Covers

    Square Exposed Work Covers
    See all 27 items in product family
    Surface Covers Help Support Switches Or Receptacles In Areas Where The Box Is Surface Mounted Or Positioned In Exposed Work Applications.

    Made of durable galvanized steel that is corrosion resistant. Exposed work covers include hardware for mounting. Meets requirements of NEC Article 250.146(A). UL listed. CSA compliant. Sold in quantities of 10.

    Click for more
  • Steel Box Accessories

    Steel Box Accessories
    See all 28 items in product family
    This Selection Of Accessories Is Great For Use With Steel Switch Boxes And Box Supports For Various Applications.

    Made using galvanized steel for corrosion resistance. Sold in package quantities. UL listed. 970RAC mounts 2-1/2"D switch boxes with plaster ears in hollow walls or ceilings. 977 features a Grip-Lok™ for use to mount switch boxes with plaster ears in hollow walls. 976 is an adjustable ring that extends switch box set into wall. Adjusts from 1/4" to 1" with included screws. Grounding Pigtails provide a safe electrical path to help prevent shock.

    Click for more
  • Square Device & Tile Covers

    Square Device & Tile Covers
    See all 12 items in product family
    Square Device & Tile Covers Are Used To Close An Outlet Box.

    Square Device & Tile Covers are made of corrosion resistant galvanized sheet steel for long lasting durability. Angled mounting slots compensate up to 12° for box misalignment. Swivel corners restricted to 20° swing from vertical. Raised Device Covers used for mounting switches or receptacles. Red Box Covers used for dedicated life safety alarm circuits. UL listed. CSA compliant. Available in a variety of sizes and capacities. Package quantities are 25, 50 and 100.

    Click for more
  • Universal Protector Plates

    Universal Protector Plates
    See all 10 items in product family
    Universal Protector Plates Are For Use With Mud Rings & Low Voltage Mounting Rings.

    Protector plates eliminate drywall compound, debris, paint and drywall router bit from entering box or damaging conductors or devices. Covers entire opening of mud-ring. Made of durable steel. Recessed tab allow easy removal using pliers or flat head screwdriver. Raised Surface ("R" Suffix on Part#) covers all duplex and switch wiring devices. Flat Surface ("F" Suffix on Part#) closes off mud-ring opening and protects wires from router bit tools.

    Click for more
  • Weatherproof Outdoor Receptacle Covers

    Weatherproof Outdoor Receptacle Covers
    See all 17 items in product family
    Achieve the clean appearance you desire for a home"s fa├žade by eliminating the bulky look of traditional bubble outlet covers and still remain code-compliant. When installed, the selected wiring device is inset three inches from the exterior of the house. The covers include a hinged cover that protects the outlets and cords in much the same way as bubble models. However, the cover only protrudes approximately 1/2" from the structure. The outlet ports are also bigger than standard covers, easily handling larger cord-sets.

    Click for more
  • Octagon Extension Rings

    Octagon Extension Rings
    See all 3 items in product family
    Octagon Extension Rings Provide A Means For Adding Cubic Capacity To Octagon Boxes (Sold Separately).

    Octagon extension rings can be used as an outlet box for surface conduits. Measure 1-1/2"D overall. Sold in package quantities. UL listed. CSA compliant.

    Click for more
  • Square Raised Surface Covers

    Square Raised Surface Covers
    See all 11 items in product family
    Square Surface Covers Are For Use With 4-11/16" Square Fixtures.

    Made using galvanized steel. Covers are used for closing an outlet box. Raised device covers are used for mounting switches or receptacles. Raised 1/2". Exposed work covers meet the requirements of NEC Article 250.146 (A). Includes mounting hardware. Sold in carton quantities of 10. UL listed. CSA compliant.

    Click for more
  • Octagon Covers

    Octagon Covers
    See all 7 items in product family
    Covers Are Used To Close An Outlet Box.

    Switches or receptacles can be installed into octagon boxes with the assistance of these Octagon Covers. Raised Style Covers are used for mounting lighting fixtures. Sold in case quantities. UL listed.

    Click for more
  • Handy Box Covers

    Handy Box Covers
    See all 7 items in product family
    Handy Box Covers Are Used To Close A Handy Box.

    Made of durable galvanized sheet steel for strength and corrosion resistance. Covers can be used as a single-gang wall plate. Designed to match the contours of the Handy Box (sold separately). Cover corners are rounded for safety. Captive screws for installation. Sold in carton quantities of 25. CSA certified.

    Click for more
  • Handy Utility Box Extension Rings

    Handy Utility Box Extension Rings
    See all 2 items in product family
    Handy Box Extension Rings Provide A Means For Adding Cubic Capacity Or As An Outlet Box For Surface Conduits.

    Made of durable galvanized sheet steel for strength and corrosion resistance. Knockout sides measure 6-1/2". Knockout ends measure 2-1/2". Sold in carton quantities. UL listed.

    Click for more
  • Square Extension Rings

    Square Extension Rings
    See all 7 items in product family
    RACO Square Extensions Provide A Means For Adding Cubic Capacity To Square Boxes (Sold Separately).

    RACO Square Extensions are made of solid steel for long lasting durability. Can also be used as an outlet box for surface conduits. Combination screw heads allow for fast installation. Choose from models with 1/2", 3/4" or 1/2" and 3/4" side knockouts. Red Boxes are available for dedicated life safety alarm circuits. Sold in package quantities of 25 or 50. UL listed.

    Click for more
  • Low Voltage Masonry Partitions

    Low Voltage Masonry Partitions
    See all 3 items in product family
    Low Voltage Partitions Help Create Separated Compartments Within Masonry Boxes.

    Durable welded galvanized steel is corrosion resistant. Sold in carton quantities.

    Click for more
  • Raised Gang Box Device Covers

    Raised Gang Box Device Covers
    See all 8 items in product family
    Gang Box Covers Permit Easy Mounting Of Devices Within Gang Boxes.

    These device covers are for use with gang boxes that are raised 3/4". Device covers fit on the gang box of the next smaller size; i.e. a three gang cover fits a two or three gang box. UL listed.

    Click for more
  • Square Single Device Combination Covers

    Square Single Device Combination Covers
    See all 9 items in product family
    Square Combination Covers Are For Single Device 4-11/16" Square Fixtures.

    Made using galvanized steel. Covers are used for closing an outlet box. Raised device covers are used for mounting switches or receptacles. Combines both device and tile covers. Sold in carton quantities. UL listed. CSA compliant.

    Click for more
  • Two Device Square Wall Plates

    Two Device Square Wall Plates
    See all 3 items in product family
    Wall Plates Help Protect Toggle Switches And Duplex Receptacles On Walls.

    Two device wall plates help cover 4" two gang switch boxes (sold separately) for protection. Cover surface is 1/4" from wall when installed. Made of pre-galvanized steel. Sold in package quantities of 25. UL listed.

    Click for more
  • Low Voltage Square Partitions

    Low Voltage Square Partitions
    See all 4 items in product family
    Low Voltage Partitions Help Create Separated Compartments Within Square Boxes.

    Divides 4" square boxes into 2 compartments. Durable welded galvanized steel is corrosion resistant. Low voltage partitions can be added to conduit-type boxes to divide power from voice and data. Requires use with raised covers (not included). Use with two-device covers with a partition slot. Partition is scored to create a custom fit for proper depth of box and cover. Sold in carton quantities of 25.

    Click for more
  • Square Swivel Fixture Covers

    Square Swivel Fixture Covers
    See all 2 items in product family
    Swivel Fixture Covers Offer 20° Swing From Vertical Position.

    Made using galvanized steel. For use with 4" square boxes with 1/2" or 3/4" pipes. Supports fixtures and loads up to 50 lbs. Sold in case quantities of 25. UL listed. CSA certified.

    Click for more
  • Octagon Swivel Fixture Support Covers

    Octagon Swivel Fixture Support Covers
    See all 2 items in product family
    Covers Are Used To Close An Outlet Box.

    Switches or receptacles can be installed into octagon boxes with the assistance of these Octagon Covers. For use with 3-1/2" or 4" octagon boxes with 1/2" or 3/4" conduits. Sold in case quantities of 25. UL listed.

    Click for more
  • Flat Gang Box Covers

    Flat Gang Box Covers
    See all 5 items in product family
    Gang Box Covers Permit Easy Mounting Of Devices Within Gang Boxes.

    These device covers are for use with gang boxes. Made of durable galvanized steel. Device covers fit on the gang box of the next smaller size; i.e. a three gang cover fits a two or three gang box. UL listed.

    Click for more
  • Low Voltage Gang Box Partitions

    Low Voltage Gang Box Partitions
    See all 2 items in product family
    Low Voltage Partitions Help Create Separated Compartments Within Gang Boxes.

    Durable welded galvanized steel is corrosion resistant. Available for 1-5/8"D or 2-1/2"D gang boxes. Sold in carton quantities of 25.

    Click for more
  • Ceiling Pan Cover

    Ceiling Pan Cover
    See all 1 items in product family
    RACO® Hubbell 703 Round 3 1/2 Inch Cover Safely And Completely Fits Over Electrical Boxes.

    These covers are appropriate for residential as well as industrial use. The flat cover is used to close up an outlet box or mount a device. It is made of galvanized steel, with dimensions of 3 1/2 x 1/16 x 3 1/2 inches. The are sold in quantities of 25 covers per package.

    Click for more
  • Steel Concrete Rings

    Steel Concrete Rings
    See all 15 items in product family
    Concrete Rings Are Used With Poured Deck In High-Rise Construction.

    Concrete boxes are installed on wooden or steel concrete forms. After the forms are removed, the box is flush with the concrete. Flat sides provide excellent contact for locknuts. External ears are used to nail the ring to the wood form. Top cover is removable for before-pour work. Ears on inside box are for fixtures. Waxed fixture ears prevent concrete from interfering with the threads. UL listed.

    Click for more
  • Square Two Device Combination Covers

    Square Two Device Combination Covers
    See all 3 items in product family
    Square Combination Covers Are For Two Device 4-11/16" Square Fixtures.

    Made using galvanized steel. Covers are used for closing an outlet box. Raised device covers are used for mounting switches or receptacles. Combines both device and tile covers. Exposed work covers support switches or receptacles independent of the box. Include hardware for mounting. Sold in carton quantities. UL listed. CSA compliant.

    Click for more

Additional Items

Sort By: 
1 2 3 4

86 Results 24 72per pg

Sort By: 
1 2 3 4

86 Results 24 72per pg

Featured Items