| |
Thermoplastic Telescoping Raintight While-In-Use Covers |
 |
|
|
|
|
|
Telescoping Rain-Tight While-In-Use Covers Are Great For Use With Duplex, Decora® And Single Receptacles.
Telescoping rain-tight while-in-use covers are vertical mount covers made using tough, UV rated thermoplastic that resists scratching and corrosion. Extends to While-in-Use position to allow use with plugs. Lid contracts when not in use to shut out insects and debris. Click for more |
|
|
|
|
Single-Gang Device Covers |
 |
|
|
|
|
|
| High-impact polycarbonate construction: Virtually indestructible - no need to worry about rust and corrosion. Tinted lid: Hides dust, dirt, and scratches. Padlockable design: Prevents tampering and accidental disconnects. Tri-lingual instructions: One product for all North American markets. Covers can be either device or box mounted - allows for installation flexibility. Meets NEC 406. Click for more |
|
 |
Two-Gang Device Covers |
 |
|
|
|
|
|
| Heavy duty metallic construction will last the life of the installation. Self closing lids assure weatherproof protection when the receptacle is not in use. Each cover comes with installation instructions, gasket and hardware. Click for more |
|
|
|
|
Three-Gang Device Cover |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
 |
Single-Gang Extension |
 |
|
|
|
|
|
| Installation hardware, gasket, and ground screw provided. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. Click for more |
|
|
|
|
Two-Gang Extension |
 |
|
|
|
|
|
| Rugged seamless construction. State-of-the-art powder coat finish. Installation hardware and gasket provided. Multi-lingual instructions in each package. Used to provide additional capacity needed for NEC box fill requirements. Click for more |
|
 |
Replacement Gaskets For Bell Weatherproof Covers |
 |
|
|
|
|
|
| Gasket has cut outs for a toggle switch, duplex receptacle and 1.406" dia. round receptacle. Remove the cut outs for the duplex and round receptacles for a GFCI receptacle opening. Also includes lamp holder gasket and round cover gasket. Click for more |
|
|
|
|
5" Round Closure Plates - Steel |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat paint finish provides a scratch-resistant surface. Click for more |
|
 |
Device Kits |
 |
|
|
|
|
|
| Each kit is a convenient, complete weatherproof installation - no need to purchase separate components. Easy to follow multi-lingual instructions included. Click for more |
|
|
|
|
Single-Gang Lever Switch Covers |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Includes installation hardware and multi-lingual instructions. Single-gang covers are supplied with a switch - no need to purchase separate components. Switch/cover units are supplied with the switch unassembled to the cover. Click for more |
|
 |
Two-Gang Lever Switch Covers |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
|
|
|
Three-Gang Lever Switch Cover & Replacement Switch |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
 |
Single-Gang Blank Covers |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. For use whenever weatherproof protection is required for a single-gang box. Click for more |
|
|
|
|
Two-Gang Blank Covers |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
 |
Three-Gang Blank Cover |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Self-closing lid assures weatherproof protection when the receptacle is not in use. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
|
|
|
Mini Snap Cover And Receptacle |
 |
|
|
|
|
|
| State-of-the-art powder coat finish. Self-closing lid assures weatherproof protection when the receptacle is not in use. For use when a convenience outlet is required in a small space. Click for more |
|
 |
Rectangular Cluster Covers |
 |
|
|
|
|
|
| Rugged die cast construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
|
|
|
4" Round Cluster Covers |
 |
|
|
|
|
|
| Rugged die cast construction. State-of-the-art powder coat finish provides maximum weatherability and scratch resistance. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
 |
Closure Plugs |
 |
|
|
|
|
|
| Gray closure plugs are zinc die cast. For use with Bell weatherproof boxes, extension adapters, cluster covers and round splice boxes to seal off unused outlets. Click for more |
|
|
|
|
Swing-Arm Extension Adapters |
 |
|
|
|
|
|
| Unique swing-arm design speeds installation by allowing the installer better visibility when lining up and threading fasteners. Rugged die cast construction. Reinforced connector outlets. State-of-the-art powder coat finish. Installation hardware, ground screw and gasket provided. Multi-lingual instructions in each package. Internal threads and hubs comply with NEMA requirements. Click for more |
|
 |
Single-Gang Extension Adapters |
 |
|
|
|
|
|
| Installation hardware, gasket, and ground screw provided. Closure plug provided. Internal threads and hubs comply with NEMA requirements. Hubs accept all threaded fittings and threaded conduit. Click for more |
|
|
|
|
Box Mounting Lugs & Screws |
 |
|
|
|
|
|
BELL Brand Electrical Mounting Lugs And Screws Are Essential To Mount Boxes For Any Residential, Commercial Or Industrial Electrical System Installation, Maintenance And Repair.
BELL Electrical Mounting Lugs And Screws are vital, if understated parts of any electrician's toolkit. Click for more |
|
 |
4" Round Extension Adapter - Four Threaded Outlets |
 |
|
|
|
|
|
| Rugged die cast construction. Reinforced connector outlets. State-of-the-art powder coat finish. Includes installation hardware, closure plugs, gasket, and multi-lingual instructions. For use with 4" round splice boxes. Extension adapters are used to increase box capacity and allow the installer to add "take-offs" to new boxes / devices. Click for more |
|
|
|
|
Round Cover For 4" Round Splice Box |
 |
|
|
|
|
|
| Rugged metallic construction. State-of-the-art powder coat finish. Includes installation hardware, gasket, and multi-lingual instructions. Click for more |
|
 |