Browse Chemicals, Refrigerants, Lubricants & Cleaners

(583 items)

Narrow Your Results

Availability

Capacity

  • Less...
  • More...

Brand

Our Price

Go
  • Degreasers, Dirt & Grease Strippers, Mechanical Cleaners

    Degreasers, Dirt & Grease Strippers, Mechanical Cleaners
    See all 25 items in product family
    Degreasers, Dirt & Grease Strippers, Mechanical Cleaners Are Used For Commercial And Industrial Cleaning Applications Including Tools, Farm Equipmment, Bicycles And More.

    Degreasers, Dirt & Grease Strippers, Mechanical Cleaners are all purpose, heavy duty industrial strength cleaners and degreasers. Solution breaks down and cleans heavy oils, grease, grime and carbon deposits. Safe on all hard surfaces, metals, tile, wood and concrete. Available in 1 Quart, 1 Gallon, 5 Gallons, 16 ounce Aerosol and 55 Gallons.

    Click for more
  • Supco Oil Additive

    Supco Oil Additive
    See all 1 items in product family
    Supco Oil Additive Provides Motor Protection For Air Conditioners, Refrigerators, Dishwashers And More.

    Supco oil additive is made of high quality materials for durability. Dissolves bearing and valve sludge buildup preventing excess wear and binding in motors and compressors. Compatible with all refrigeration oils. Package quantity is 12. Dimensions are 2"W x 2"D x 6-1/2"H.

    Click for more
  • Deluxe Oil Pumps

    Deluxe Oil Pumps
    See all 3 items in product family
    Deluxe Oil Pumps Are Used For Oil Recovery And Conversion In Existing Systems.

    Deluxe Oil Pumps are high-capacity units for quick charging and adding oil to existing systems. Pumps will move 3.8 oz. per stroke and will pump against 250 psi pressure. Pumps may be used with alkyl-benzene, polyol ester, mineral, synthetic and ester-based oils, and will accommodate oil containers of all sizes.

    Click for more
  • Vacuum Pump Oils

    Vacuum Pump Oils
    See all 4 items in product family
    Vacuum Pump Oils Are Used For Lubricating Air Compressors And Vacuum Pumps.

    High grade, SAE 20 weight pnematic lubricating oil essential to smooth and efficient performance of Vacuum Pums and other machinery. Mineral oil and anti-wear package. Available in 1 Quart and 1 Gallon quantities.

    Click for more
  • Polyol Ester Refrigeration Lubricants

    Polyol Ester Refrigeration Lubricants
    See all 8 items in product family
    Polyol Ester Refrigeration Lubricants Are For Use With HFC, HCFC And HCFC Based Blended Refrigerants.

    Polyol Ester refrigeration lubricants are made of synthetic oil for long lasting durability. Viscosity ranges allow various application use including reciprocating, centrifugal, rotary, screw and scroll compressors. Lubricants offer dependable thermal stability, low temperature performance and lower pour points than mineral oils. Package quantities are 1 and 4. Gallon capacities are 1, 5 or 55.

    Click for more
  • Alkybenzene Oil

    Alkybenzene Oil
    See all 8 items in product family
    Alkybenzene Oils Are Used For A/C and Refrigeration Applications.

    Alkybenzene Oils are excellent miscibility, thermal stability and compatibility with mineral oils providing efficiency and long lasting durability. Used in all A/C and refrigeration applications using CFC and HCFC- specifically HCFC blends of R-401 a/b, R-402 a/b & R-409a. OEM Approved. Available sizes are 1 Gallon, 5 Gallon and 55 Gallons. Package quantity is 6.

    Click for more
  • Mineral Oil

    Mineral Oil
    See all 6 items in product family
    Mineral Oils Are Used For High Performance A/C & Refrigeration Compressors.

    Mineral Oils provide superior lubrication for compressors that generate higher speeds and operating temperatures for long lasting durability. Good for low temperature performance. OEM Approved. Sizes are 1 gallon, 5 gallons and 55 gallons. Available types are 150 SUS and 300 SUS. Quantities are 1 and 6.

    Click for more
  • Chemical Cleaners And Lubricants

    Chemical Cleaners And Lubricants
    See all 27 items in product family
    Chemical Cleaners And Lubricants Are Available For A Variety Of HVAC Maintenance And Repair Applications.

    Chemical Cleaners And Lubricants ensure easy repair of HVAC systems. ComStar Moisture Trap provides fast-acting moisture removal for internal A/C systems to prevent system freeze-up. 4 oz. bottles. Rust Buster® Solvent loosens rust on a variety of machinery and appliances. Telescoping pull-out spout ensures accuracy. Thawzone ensures moisture control and is compatible with all refrigerants and refrigeration lubricants. Highside Trace is a red penetrant dye in a mineral oil base to allow leaks to be clearly visible in refrigeration and hydraulic systems. Zoom Spout® Oiler is a general-purpose lubricating oil for a variety of maintenance applications. Flexible, telescoping, non-conductive plastic spout. All chemical cleaners and lubricants are sold in case quantities of 12.

    Click for more
Featured Items