Browse Compressors & Line Filter-Dryers (104 Items)
Sub Category
Crankcase Heaters (62)
Narrow Your Results By:
Packard® Crankcase Heaters
Packard® Crankcase Heaters Are Ideal For Use In Compressors To Prevent Condensation And Keep Refrigerants And Crankcase Oils Separate.
Crankcase heaters are made with a corrosion-resistant exterior for lasting durability. Highly efficient heat transmission and low wattage provide nominal power consumption. High-temperature silicone rubber element and VW-1 insolated lead wires rated for 150°C
(302°F). Voltages through 600 VAC. Wattage for each model matches compressor requirements. Completely moisture-proof. Quick and easy installation. UL recognized.
Packard® Crankcase Heaters
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
GIRTH
PRICE
PART NUMBER
VOLTS
WATTS
FOR USE WITH
MIN"
MAX"
SHAPE
MOQ
IMAGE
MODEL
QTY
EACH
7+
CH100140 208 50 Carlysle: s (70-88); Copeland: Y 30-3/16 37-3/8 Oval 4
WBB238426 $11.50 $10.50
CH10040 240 50 Bendix/Westinghouse: C, D 30-3/16 37-3/8 Oval 4
WBB238428 $11.50 $10.50
CH101140 208 54 Bristo/Sundstrand: HIOA, H21A, H2EA, H22A 27-7/16 39-5/8 Oval 4
WBB238432 $11.25 $10.50
CH101240 120 54 Carrier:6A25, 26, 28, 29, 6A35, 38, 45, 48 27-7/16 39-5/8 Oval 4
WBB238431 $12.50 $11.75
CH101340 480 54 Tecumseh: AH; Trane: D4350/689, D4359/690 Westinghouse: CD072, CD090 27-7/16 39-5/8 Oval 4
WBB238458 $12.50 $11.75
CH10140 240 54 Aspera: H; Bendix/Westinghouse: E; Copeland CR 27-7/16 WBB238440 Oval 4
WBB238440 $12.50 $11.75
CH102140 208 60 Bristo/Sundstrand: HIOC, H20C, H21C, H22C 25-13/16 33 Oval 4
WBB238460 $11.25 $11.25
CH102240 120 60 Tecumseh: AJ 25-13/16 33 Oval 4
WBB238459 $11.25 $10.50
CH102340 480 60 Trane: D4340/7669 25-13/16 33 Ova 4
WBB238463 $11.25 $10.50
CH10240 240 60 Aspera: J 25-13/16 33 Oval 4
WBB238461 $12.50 $12.50
CH103140 208 45 Bristo/Sundstrand:HIOB, H20B, H21B, H22B 24-13/16 32 Oval 4
WBB238395 $11.00 $10.00
CH103240 120 45 Copeland: RR, SR; Hitachi: 305FH2-HE 24-13/16 32 Oval 4
WBB238394 $11.00 $10.00
CH103340 480 45 402FH2-HE, 505FH2-HE, Tecumseh: AB, AW 24-13/16 32 Oval 4
WBB238408 $11.00 $10.00
CH10340 240 45 Bendix/Westinghouse: A 24-13/16 32 Oval 4
WBB238397 $12.25 $11.25
CH104140 CH104140 75 H22GH2NG-144; Carrier: 6A88 41-9/16 48-3/4 Round 4
WBB238526 $14.00 $12.75
CH104240 120 75 Fedder/Chrysler: 3009; Hitachi: 1500FH4-H 41-9/16 48-3/4 Round 4
WBB238525 $14.00 $12.75
CH104340 480 75 Maneurop: 5175/185; Tecumseh: FE, FB 41-9/16 48-3/4 Round 4
WBB238528 $14.00 $12.75
CH10440 240 75 Bristol/Sundstrand: HIOG, H20G, H21G 41-9/16 48-3/4 Round 4
WBB238527 $14.00 $12.75
CH105140 208 50 Trane: D4340/7670 31-13/16 39 Round 4
WBB238427 $12.00 $11.00
CH105240 120 50 Westinghouse: CD072, CD090 31-13/16 39 Round 4
WBB238425 $12.00 $11.00
CH105340 480 50 -- 31-13/16 39 Round 4
WBB238430 $12.00 $11.00
CH10540 240 50 Copeland: VR 31-13/16 39 Round 4
WBB238429 $12.00 $11.00
CH115240 120 40 -- 30-5/16 37-3/8 Round 4
WBB238362 $11.75 $11.00
CH11540 240 40 Carrier/Carlysle: 6R 30-5/16 37-3/8 Round 4
WBB245468 $11.75 $11.00
CH134240 120 40 -- 28-13/16 36 Oval 4
WBB238361 $11.25 $10.25
CH13440 240 40 Carrier/Carlysle: 6M 28-13/16 36 Oval 4
WBB238374 $11.25 $10.25
CH135240 Oval 40 Tecumseh: AK 23-7/16 27-1/2 Oval 4
WBB238360 $11.00 $10.00
CH13540 240 40 Copeland: JR 23-7/16 27-1/2 Oval 4
WBB238364 $11.25 $10.25
CH147 240 100 Trane/GE 32-13/16 35-1/2 Round 4
WBB238343 $13.50 $12.50
CH1477 460 100 -- 32-13/16 35-1/2 Round 3
WBB238345 $16.50 $15.00
CH167 240 70 Bristol 31-13/16 38 Round 3
WBB238495 $15.75 $14.50
CH167 120 50 Hitachi:753FH3-H, IOOIFH4-H 30-3/16 37-3/8 Oval 4
WBB238409 $11.50 $10.50
CH1678 460 65 -- 31-13/16 3/8 Round 3
WBB238464 $15.75 $14.50
CH1767 460 92 -- 32-13/16 35-1/2 Round 4
WBB238529 $13.25 $12.00
CH184 240 45 Matsushita: 2PSI, 2K21C, 2K28C, Tec RK 13-13/16 21 Round 5
WBB238396 $10.50 $9.60
CH196 240 40 Copeland: 6 Scroll ZR 16K, ZR 42K 19-15/16 27-1/8 Round 5
WBB238373 $10.00 $9.30
CH1963 480 40 -- 19-15/16 27-1/8 Round 5
WBB238392 $10.00 $9.30
CH1966 575 40 -- 19-15/16 27-1/8 Round 5
WBB238393 $10.00 $9.30
CH197240 120 25 Sanyo: CR15F, CR20F. CR33F 13-13/16 21 Round 5
WBB238347 $9.60 $8.80
CH19740 240 25 Fedder/Chrysler: 2870908 13-13/16 21 Round 5
WBB238348 $9.60 $8.80
CH198 240 35 Tecumseh: AE 16-13/16 24 Oval 5
WBB238359 $9.70 $9.00
CH1982 120 35 Copeland: AN 16-13/16 24 Oval 5
WBB238358 $9.70 $9.00
CH202 240 70 Copeland: BR 33-9/16 37-3/8 Round 4
WBB238494 $13.00 $12.00
CH2022 120 70 -- 33-9/16 37-3/8 Round 4
WBB238491 $13.00 $12.00
CH2023 480 70 -- 33-9/16 37-3/8 Round 4
WBB238507 $13.00 $12.00
CH205 240 40 Carrier; Copeland: ZR46, ZR61 21-3/16 24-3/8 Round 4
WBB238363 $10.75 $9.90
CH2057 460 40 Carlysle:SR; Hitachi: RCH 21-3/16 24-3/8 Round 4
WBB238391 $10.75 $9.90
CH2127 460 67 -- 32-13/16 35-1/2 Round 3
WBB238465 $16.00 $14.75
CH230 240 70 -- 21-13/16 29 Round 4
WBB238493 $10.75 $9.80
CH2303 480 70 Carlysle: SR 21-13/16 29 Round 4
WBB238497 $10.75 $9.80
CH2306 575 70 Copeland: 7/4 Scroll ZR46, ZR61 21-13/16 29 Round 4
WBB238508 $10.75 $9.80
CH244 240 60 Tecumseh: 8.75 Quadro Flex DCAW -- 39-5/8 Oval 4
WBB238462 $11.50 $10.50
CH2443 460 95 -- -- 39-5/8 Oval 4
WBB238530 $11.50 $10.50
CH255 240 100 Copeland 35-1/16 28-5/16 Round 4
WBB238342 $11.50 $10.75
CH2552 120 100 -- 35-1/16 28-5/16 Round 4
WBB238327 $11.50 $10.75
CH2553 480 100 -- 35-1/16 28-5/16 Round 4
WBB238346 $11.50 $10.75
CH2722 120 100 Trane 38 30-13/16 Round 4
WBB238340 $11.25 $10.50
CH2727 460 100 -- 38 30-13/16 Round 4
WBB238344 $11.25 $10.50
CH2729 230 100 -- 38 30-13/16 Round 4
WBB238341 $11.25 $10.50
CH280 240 70 Copeland 28 20-13/16 Round 5
WBB238492 $10.25 $9.50
CH2802 120 70 -- 28 20-13/16 Round 5
WBB238471 $10.25 $9.50
CH2803 480 70 -- 28 20-13/16 Round 5
WBB238496 $10.25 $9.50
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.