|
Browse Conveyors (949 Items) |
 |
 |
Sub Category |
 |
| Portable & Flexible (54) |
|
|
|
|
 |
| Narrow Your Results By: |
| Availability |
 |
Ships same day (7) |
 |
| Type |
 |
Impact Gravity Section for 24"W Nestaflex Powered Roller Conveyor (1) |
 |
Impact Gravity Section for 30"W Nestaflex Powered Roller Conveyor (1) |
 |
Powered Roller (8) |
 |
Roller (15) |
 |
Skate Wheel (29) |
 |
| Capacity Lbs. |
 |
226 lbs. per ft. (24) |
 |
200 lbs. per ft. (15) |
 |
100 lbs. per ft. (10) |
 |
175 lbs. per ft. (7) |
 |
| Width Inches |
 |
14 (8) |
 |
18 (19) |
 |
24 (24) |
 |
30 (5) |
 |
| Adjustable Length |
 |
12'5" to 41'6" (2) |
 |
12'7" to 37'0" (2) |
 |
16'1" to 47'6" (2) |
 |
2'4" to 8'11" (6) |
 |
2'8" to 8'6" (3) |
| |
More... |
 |
20'10" to 61'6" (2) |
 |
3'3" to 12'10" (6) |
 |
3'9" to 12'2" (2) |
 |
4'10" to 15'10" (2) |
 |
4'3" to 16'9" (6) |
 |
6'2" to 24'8" (11) |
 |
7'0" to 23'2" (2) |
 |
7'10" to 23'0" (2) |
 |
8'4" to 27'9" (2) |
 |
9'5" to 31'5" (2) |
| |
Less... |
 |
| Brand |
 |
Global Equipment (7) |
 |
Flexible Material Handling (49) |
 |
| Our Price |
 |
Under $600.00 (6) |
 |
$600.00 - $800.00 (8) |
 |
$800.00 - $1,000.00 (9) |
 |
$1,000.00 - $1,500.00 (15) |
 |
$1,500.00 - $2,500.00 (6) |
 |
$2,500.00 - $4,000.00 (4) |
 |
$6,500.00 - $10,490.00 (4) |
 |
Over $12,569.00 (4) |
 |
 |
|
|
 |
 |
|
 |
More Choices In Conveyors |
|
| > |
|
> |
|
> |
|
| > |
Portable & Flexible |
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 54 items within 3 product groups |
| |
Portable Flexible & Expandable Conveyors - Best Value |
 |
|
|
|
|
|
Instantly set-up Conveyor Lines for Shipping, Receiving, Assembly and Packaging
areas.
Flexible, portable gravity conveyor expands from 6'2" to 24'8". Rugged 5/16" steel axles and self-tracking skate wheels with enclosed steel ball bearings offer smooth material flow. 175 lbs. per foot capacity. Click for more |
|
|
|
|
Nestaflex Portable Flexible & Expandable Conveyors |
 |
|
|
|
|
|
Flexible And Expandable Portable Gravity Conveyors Are Ideal For Shipping, Receiving, Assembly And Packaging Stations.
Retractable, portable conveyors reduce to 25% of expanded length for compact storage. Gravity conveyors have 5-1/4" axle centers for 11" minimum package size. Zinc plated 12 gauge steel legs and 5/16" dia. steel axles. Click for more |
|
 |
Nestaflex Powered Portable Flexible & Expandable Roller Conveyors |
 |
|
|
|
|
|
Powered, Flexible And Portable, These Versatile Conveyors Can Be Used As Stand-Alone Units Or In Combination With Permanent Conveyors.
Roller Conveyors are fully powered to eliminate "dead spots", and are ideal for material with flat and complex bottoms. Multiple drive motors power 1. Click for more |
|
|
|
|
|
 |
|
|